Edge Corners
For corners, it is a shock absorbing material that is attached to angular parts such as walls, pillars, and equipment in factories and warehouses to prevent injuries. L-shaped is common and can be easily pasted with double-sided tape. There are various colors such as yellow, white, and black, so you can choose according to the mounting part. The main material is nitrile rubber, which has excellent cushioning properties and is hard to tear. Considering the texture of the object, there are also transparent PVC corner cushioning materials that are inconspicuous and tape-type cushioning materials that can be easily cut with scissors and pasted on various locations.
Other Related Pages
- Car-boy Safety cushion for corner (clear)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. Made of PVC (vinyl chloride), it is soft and will not be crushed even if pressed strongly. For dangerous corners o... Read MoreColor Clear Shape For corners Material Polyvinyl chloride (PVC)
- TRUSCO Corner eco cushionThe simple shape covers every corner. You can easily cut and install as much as you need. Attached to dangerous sharp corners to soften the impact when hit.Length (m) 0.9 Shape L-shaped Material Polyethylene foam
- MonotaRO Safety cushion L-shaped cornerIt is a corner cushion material for safety cushions (L-shaped). It can be used as a corner pad for the angular part of the object. It can be easily attached with double-sided tape (sold separately). For protruding parts of factories and warehouses. In the corner of the work table. * Color may adh... Read MoreOperating Temperature Range (℃) -10~+50 Shape L-shaped corner Material NBR (foam rubber)
- TRUSCO Safety Cushion (Corner)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Shape For corners Material Nitrile rubber (NBR)
- MonotaRO Corner Cap Safety Transparent 3-Way TypeA cushioning material that is set at the corners of desks and the like. Since it is a small three-sided type shape, it can also be used for the corners of displays. It softens the impact at the time of a collision. Due to the structure, the cushioning property is enhanced by giving a space. Comes... Read MoreDimensions, Vertical x Horizontal x Height (mm) 25×25×25 Thickness (mm) About 3 Color Clear Included Accessories Double-sided tape Material Soft PVC
- TRUSCO Safety cushion (for scissors-type corners)The U-shape is suitable for corner edge treatment of various steel materials. A shock absorber that is hard to tear and has excellent cushioning properties. For the corners of iron plates, H-shaped steel, and C-shaped steel. For preventing danger in the factory.Type of Terminal Fitting Adhesive type (adhesive sold separately) Material Nitrile rubber (NBR)
- Car-boy Cushion L-Shaped CornerShock absorption with soft material! Softly covers dangerous corners! It is a very soft and elastic material. It is a material whose surface is not easily torn and torn. It also has excellent wear resistance. To prevent the corners from hitting the corners of the house. For alerting dangerous pla... Read MoreOperating Temperature Range (℃) -10~+50 Shape For corners Material NBR (foam rubber) Type of Sign Paste type
- TRUSCO Corner cushioning materialA cushioning material for corners that can be freely attached to various places. It can be used with a length of 3m and can be easily cut with scissors. Attached to dangerous sharp corners to soften the impact when hit.Mass (g) 100 Width (mm) 20 Length (m) 3 Shape L-shaped Material Polyethylene foam
- TRUSCO Safety cushion (corner) (clear)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Color Clear Shape For corners Material Vinyl chloride (PVC)
- TRUSCO Safety cushion (corner type)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Height (mm) 25 Width (mm) 25 Mass (g) 3 Thickness (mm) 3 Trusco Part No. 489-6521 Color Clear Shape For corners Material Vinyl chloride (PVC)
- ACE Safe mini cap with tapeIt can be attached to a table, desk, chest of drawers, corners of shelves, etc. to soften the impact when hit. For indoor use. Cut the attached double-sided tape and attach it to the inner surface of the product before attaching. * Wipe off any dust, dirt, moisture, or oil on the part to be paste... Read MoreColor Clear Material Soft PVC
- TRUSCO Safety cushion (Corner / Oil surface adhesion specification)Comes with double-sided tape that is resistant to oil. A shock absorber that is hard to tear and has excellent cushioning properties. For collision accident countermeasures in factoriesMaterial Nitrile rubber (NBR)from S$3.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Corner capA protective corner cap used for bulletin boards, etc. Since double-sided tape is attached, it can be installed with one touch.Color Transparent Specification With double-sided tape Material Soft plastic Trusco Part No. 737-7193from S$6.99Min. 2 days
- Nomura Kasei Shock guard capShock guard capShape For corners Material Silicone rubber
- MonotaRO Corner cap Safety transparentA cushioning material that is set at the corners of desks and the like. It softens the impact at the time of a collision. Due to the structure, the cushioning property is enhanced by giving a space. Comes with a sticker for mounting. Feel free to cut it with scissors and use it. For desks and obj... Read MoreDimensions, Vertical x Horizontal x Height (mm) 42×42×20 Color Clear Included Accessories Double-sided tape Material Soft PVC Thickness (mm) Up to about 8
- FIRST End cap (exclusive for cushion corner 65)End cap for cushion corner onlyMaterial ABS resinfrom S$2.99Min. 2 days
- Hikari Corner matIdeal for home safety measures Safety measures against contact with corners such as furniture ・ Easy to attach with protective adhesive tapeDimension (mm) 40×40×4 Material Elastomer resinfrom S$6.79Min. 2 days
- Car-boy Mitsushiashi for safety cushion cornerBecause it is a transparent material, safety measures can be taken without damaging the texture of the object. Has excellent elasticity and wear resistance. You can take measures against impacts in three directions. Corners that care about the scenery.Mass (g) 3 Trusco Part No. 822-0054 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material PVC
- Car-boy Small for cushion cornerA cushioning material with excellent cushioning and wear resistance. Dedicated double-sided tape is attached. For dangerous corners of buildings, lockers, machines, etc.Mass (g) 15 Dimensions, Width W x Height H x Length L (mm) 37×31×70 Thickness (mm) 9 Included Accessories Dedicated double-sided tape Material NBR (foam rubber) Type Sfrom S$4.29Min. 2 days
- Car-boy For safe cushion cornersA cushioning material with excellent cushioning and wear resistance. Dedicated double-sided tape is attached. For dangerous corners of buildings, lockers, machines, etc.Thickness (mm) 18 Mass (g) 30 Dimensions, Width W x Height H x Length L (mm) 55×48×70 Included Accessories Dedicated double-sided tape Type L Material NBR (foam rubber)from S$5.99Min. 2 days
- Hikari Corner sponge angleSimply attach it to the edge of a wall, furniture, desk, etc. to act as a cushion and soften damage. Safety measures and protection against contact with corners of walls, furniture, etc. Attach the attached adhesive tape to the adhesive surface or the inside of the product 2 Please stick it on th... Read MoreLength (mm) 1820 Dimension (mm) 27×27 Thickness (mm) 8 Material Foam rubber (NBR)
- TRUSCO Edge cushion tapeUses foamed polyethylene with shock absorption. Uses an adhesive that leaves almost no adhesive residue after peeling. It is also re-adhesive. It is processed exclusively for corners. Since the material is closed cells, it does not absorb water and has excellent weather resistance. For corners of... Read MoreTape Length (m) 0.13 Mass (g) 10 Mass (g/sheet) 2.5 Thickness (mm) 4 Tape Width (mm) 50 Type of Terminal Fitting Paste typefrom S$6.39Min. 2 days
- Car-boy Reliable Cushion (Corner) Phosphorescent TypeWhen it is bright, it can be a safety measure for collision accidents, and when it is dark, it can notify the presence of horns.Shape For corners Color Phosphorescent yellow-green Material Siliconfrom S$4.99Min. 2 days
- TRUSCO Safety cushion (corner) (wood grain)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Shape For corners Material Nitrile rubber (NBR) Color Wood grain light
- Car-boy Thin for safe cushion cornerA cushioning material with excellent cushioning and wear resistance. Dedicated double-sided tape is attached. For dangerous corners of buildings, lockers, machines, etc.Dimensions, Width W x Height H x Length L (mm) 24×22×50 Mass (g) 5 Thickness (mm) 6 Included Accessories Dedicated double-sided tape Type Fine Material NBR (foam rubber)from S$3.39Min. 2 days
- Hikari Corner matIdeal for home safety measures Prevents injury at corners of tables and furniture Transparent so easy to install with inconspicuous adhesive tapeMaterial PVC
- ARAO Corner guard (reflective)It can be cut because it has a memory with a pitch of 500 mm. By not sealing the back sheet, it prevents expansion due to heat.Length (mm) 2000 Type Reflection Thickness (mm) 6 Width (mm) 270from S$57.99Min. 2 days
- ESCO 100x3mm /3m Warning Cushion Tape (Black / Yellow)Comes with a cushion to cushion the impact. It has a notch so you can easily cut it by hand. Can be cut with a width of about 10 mm. Attention and collision countermeasures can be installed at the same time.Specification Adhesive type (acrylic) stripe width (mm) Yellow: 36, Black: 32 Length (m) 3 Adhesion Strength (N/25mm) 7.8 Width (mm) 100 Thickness (mm) 3 Mass (g) About 165 Material Polyethylene foam, adhesive: acrylicfrom S$23.99Min. 2 days
- Car-boy Small cushion cushionMass (g) 15 Height (mm) 31 Width (mm) 37 Length (mm) 70 Thickness (mm) 9from S$4.79Min. 2 days
- TRUSCO Safety cushion (with groove for corner)The back side is made of polyethylene foam, which is soft and has excellent weather resistance. Since there is a V-shaped groove in the center of the back surface, it is also ideal for cushioning corners. Can be cut with a cutter. Walls, corners, etc. For displaying danger in parking lots and pre... Read MoreAdhesive Acrylic Type of Terminal Fitting Double-sided tape included Color Yellow x black Material Polyethylene foam, vinyl chloride (PVC) Sheet Width (mm) (Yellow) 50, (Black) 46from S$21.99Min. 2 days
- ESCO 50x50x18mm corner guard (scissors / yellow / 2pcs)Ideal as a protective material for sharp edges and dangerous areas.Dimension (mm) 50×50×18 Inner Width (mm) 9 Material NBR (foam rubber) Specification Non-stick typefrom S$9.59Min. 2 days
- ARAO Corner guard (eyelet type)It can also be used for fences that cannot be installed with adhesive tape. Since it is installed on the eyelet using an insulator, it can be installed neatly without soiling the other side. It is possible to cut at a pitch of 500 mm.Color Green x white Width (mm) 270 Length (mm) 2000 Type Eyeletfrom S$67.99Min. 2 days
- Car-boy Safety cushion for corners Extra fine oil surface adhesion specificationHeight (mm) 15 Width (mm) 18 Mass (g) 3 Length (mm) 37 Thickness (mm) 4from S$3.39Min. 5 days
- TRUSCO Safety cushion for cornerShape For corners Material Nitrile rubber (NBR)
- Japan Green Cross Corner guard cushion V type Non-reflective typeExcellent cushioning greatly reduces the impact in the event of a collision. There is tape on the installation surface. For corners of desks, tables, equipment, etc.Dimension B (mm) 67 Dimension A (mm) 67 Specification Non-reflective type with back tape Type V type Color yellowfrom S$15.99Min. 2 days
- Hikari Corner matPlease use it to prevent injuries to children. Prevents injuries at the corners of tables and furniture. Just attach it to the corners of desks and furniture with sharp corners. Easy to install with adhesive tape.Dimension (mm) 40×40×4 Material Elastomer resinfrom S$4.99Min. 2 days
- ESCO 75x75x47mm corner guard (scissors / yellow / 2)Ideal as a protective material for sharp edges and dangerous areas.Inner Width (mm) 20 Dimension (mm) 75×75×35 Material NBR (foam rubber) Specification Non-stick typefrom S$15.99Min. 2 days
- KG PALTEC Corner protector cap CP65It is hard to get rust even in places near the sea. Wide variety of colors. Corner cushion material for automobiles and trolleysSize (mm) 70×70 Material Synthetic rubber
- TRUSCO Edge cushion tape for cornerUses foamed polyethylene with shock absorption. Uses an adhesive that leaves almost no adhesive residue after peeling. It has excellent re-adhesiveness and can be reattached. It can be cut with a cutter or scissors and is easy to process. Since the material is closed cells, it does not absorb wat... Read MoreLength (m) 0.13 Mass (g) 10 Thickness (mm) 2 Width (mm) 50 Type of Terminal Fitting Paste typefrom S$6.39Min. 2 days