Semi-Circle Shape
Other Related Pages
- Hikari D type rubberHas excellent wear resistance. For protection of pillars, walls and angles, and cushioning material.Length (mm) 330 Color Black Shape D type Material EPDM
- Car-boy Cushion Half Moon TypeSince it is a half-moon type, it has great shock absorption! It absorbs shocks by pasting it in places where it is easy to hit in factories and offices and places where it is easy to hit in garages. * Double-sided tape is not included.Operating Temperature Range (℃) -10~+50 RoHS directive (corresponding to 10 substances) Correspondence Shape Half moon Material NBR (foam rubber)
- Car-boy Cushion half moon type 900mm specificationSince it is a half-moon type, it has a large shock absorption capacity. It is ideal for protecting door edges by installing it on the side wall of a parking lot. For preventing collisions with automobile door edges, substitute bumpers, and carry-in entrances For protruding parts of factories and ... Read MoreMass (g) 195 Dimensions, Width x Thickness (mm) 50×26 Overall Length (mm) 900 RoHS directive (corresponding to 10 substances) Correspondence Material NBR (foam rubber)
- TRUSCO Safety cushion (semicircle type)A shock absorber that is hard to tear and has excellent cushioning properties. For pillars and places that are easily hit in the factory.Overall Length (mm) 400 Dimensions, Width x Thickness (mm) 50×26 Mass (g) 85 Material Nitrile rubber (NBR) Shape Semicircular
- Car-boy Cushion Fish Cake TypeSafety measures by sticking it on dangerous corners of equipment and facilities. It absorbs shocks by pasting it in places where it is easy to hit in factories and offices and places where it is easy to hit in garages. It can be attached with double-sided tape (sold separately), so it's easy ... Read MoreOperating Temperature Range (℃) -10~+50 Mass (g) 250 Overall Length (mm) 400 Dimensions, Width x Thickness (mm) 66×60 RoHS directive (corresponding to 10 substances) Correspondence Shape Kamaboko type Material NBR (foam rubber)
- INOAC Gray (mountain type) with parking cushion tapeTaking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. For parking etc. * Cannot be used in places with high temperatures and high humidity.... Read MoreColor (Pattern) Gray Material Polyethylene Type Yamagata Double-sided tape Yes
- TRUSCO Safety cushion (Kamaboko type)A shock absorber that is hard to tear and has excellent cushioning properties. For pillars and places that are easily hit in the factory.Length (m) 0.4 Mass (g) 250 Thickness (mm) 60 Width (mm) 66 Shape Kamaboko type Material Nitrile rubber (NBR)from S$18.99Min. 2 days
- Hikari D type rubber 40 × 26 × 450Has excellent wear resistance. For protection and cushioning of pillars, walls, angles and H-beamsLength (m) 0.45 Mass (g) 350 Dimensions (Width W x Height H) (mm) 40×26 Length (mm) 450 Trusco Part No. 473-9795 Thickness (mm) 8 Color Black Shape D type Material EPDM
- Hikari D type protectorThe mounting surface and cover can be opened and closed integrally, and the screw mounting surface is invisible for a neat design. D-shaped hollow structure with excellent shock absorption. As a stop for parking lots and trucksThickness (mm) 47 Width (mm) 61 Color Black Type of Terminal Fitting Screw stop
- Hikari D type spongeBy attaching it to a wall, it acts as a cushion and softens damage. It is easy to attach because it has safety measures and protective adhesive against contact with walls, etc.Material Foam rubber (NBR) Specification With adhesivefrom S$4.99Min. 2 days
- Car-boy Safety cushion semicircle typeA cushioning material with excellent cushioning and wear resistance. As a shock absorberLength (mm) 400 Trusco Part No. 854-7764 Thickness (mm) 26 Width (mm) 50 Color Black x yellow Material NBR (foam rubber) Mass (g) 85from S$13.99Min. 2 days
- Car-boy Safety cushion kamaboko typeA cushioning material with excellent cushioning and wear resistance. As a strong shock absorberMass (g) 250 Length (mm) 400 Thickness (mm) 60 Width (mm) 66 Material NBR (foam rubber)from S$19.99Min. 2 days
- TRUSCO Relief cushionA shock absorber that is hard to tear and has excellent cushioning properties. For pillars and places that are easily hit in the factory.Mass (g) 195 Dimensions, Thickness (mm) x Width W (mm) x Length L (m) 26×50×0.9 Material Nitrile rubber (NBR)from S$28.99Min. 2 days
- Iwata Mfg. Bumper proMade of urethane foam with excellent durability and impact resistance. A PVC film coating with excellent oil resistance and water resistance. For preventing danger at construction sites and factories.Material Urethane foam Color Yellow x black Length (m) 1
- TRUSCO D-type sponge with adhesiveMass (kg) 0.9 Thickness (mm) 10 Width (mm) 15 Length (m) 25 Trusco Part No. 442-9982 Color Black Shape D type Material Foam rubber (NBR)
- INOAC Parking Guard Cushion Pad Black and Yellow (Mountain-Shaped)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. For parking etc. * Cannot be used in places with high temperatures and high humidity.... Read MoreColor (Pattern) Black/Yellow striped Type Chevron Double-sided tape None Material Polyethylenefrom S$14.99Min. 2 days
- TRUSCO Tube cushionA shock absorber that is hard to tear and has excellent cushioning properties. It can be used for right-angled parts and curved surfaces. For cushioning corners, curved surfaces, and flat surfacesLength (m) 1.2 Mass (g) 170 Thickness (mm) 5 Width (mm) 50 Trusco Part No. 764-7557 Color Clear Material Vinyl chloride (PVC)
- HAKKO Neo stopperD-shaped hollow bollard. It retains its shape even when compressed repeatedly and does not break. Lightweight due to resin. It is about half the weight of conventional rubber. Polypropylene composite molding eliminates the need for a backing plate. An environmentally friendly, recyclable material... Read MoreLength (m) 1 Color Black Line color Yellowfrom S$139.90Min. 2 days
- Japan Green Cross Safety cushionMaterial Polyethylene foam Specification With backside tapefrom S$23.99Min. 2 days
- TRUSCO Safety cushion (mountain type)The polyethylene foam is soft and lightweight. Has excellent weather resistance. In places where it is easy to hit in the factory. For displaying danger in parking lots and preventing scratches on automobiles.Color Yellow x blackfrom S$18.99Min. 2 days
- Car-boy Tube cushion 1.2mA soft cushion made of tube. It can also be applied to corners and curved curved surfaces. Safety measures for corners and curved surfaces.Mass (g) 170 Trusco Part No. 822-9997 Color Clear Included Accessories Double-sided tape Material PVCfrom S$13.99Min. 5 days
- Iwata Mfg. Bumper Pro Flat type Φ70Polyurethane foam with excellent durability and impact resistance With double-sided tape that can be easily attached PVC film coating with excellent oil resistance and water resistance Tiger pattern with excellent visibilityLength (m) 1
- TRUSCO Bellows matAdhesive is attached to the back side, so it can be applied immediately. A soft shock absorber that can handle complex shapes. It can be widely used for H steel, cylinders, and flat walls. For columns with complicated shapes such as H-steel and cylinders. For curved bumpers of work vehicles such ... Read MoreMaterial EVA resin Color yellow Type With backside adhesivefrom S$65.99Min. 2 days
- Iwata Mfg. Bumper Pro R type 70Polyurethane foam with excellent durability and impact resistance With double-sided tape that can be easily attached PVC film coating with excellent oil resistance and water resistance Tiger pattern with excellent visibilityColor Yellow x black Trusco Part No. 759-4488 Length (m) 1from S$159.90Min. 4 days
- Iwata Mfg. Bumper Pro Flat type BP4Due to polyurethane foam, it is durable and durable, and can be used with confidence even in the harsh environment of a factory. The surface is coated with PVC film. It also has excellent oil resistance and water resistance. Tiger pattern stripe with excellent visibility. With double-sided tape t... Read MoreType BP4from S$189.90Min. 4 days
- Iwata Mfg. Bumper Pro flat type BP17 (phosphorescent)Due to polyurethane foam, it is durable and durable, and can be used with confidence even in the harsh environment of a factory. The surface is coated with PVC film. It also has excellent oil resistance and water resistance. Excellent visibility even in dark places. With double-sided tape that ca... Read MoreType BP17 Length (mm) 1from S$169.90Min. 4 days
- Car-boy Edge Guard Wave CushionIt has a high cushioning property and softens the impact when it hits. Due to its corrugated shape, it can be installed in various places. Easy to install with special double-sided tape. You can easily cut it to your favorite width and length with scissors. For accident prevention in dangerous pl... Read MoreThickness (mm) 0.7 Dimensions (width x length x thickness) (cm) 5.5×120×0.7 Material NBR (foam rubber) Shape Wavefrom S$11.99Min. 2 days
- Car-boy outlet guardCovers the entire outlet to prevent mischief accidents and injuries of children. Covering the outlet prevents dust from entering. Due to the stop structure, the outlet cover will stop when opened. Attach a cover to the outlet for safety measures! *Do not install or remove with wet hands. *Do not ... Read MoreMaterial (Main Unit) ABS resin Dimensions, Length x Width x Height H (cm) About 13 x 7.1 x 6.6 Material (Tape) Double-sided tape/acrylic adhesive Color White material (components) screw/steelfrom S$12.99Min. 4 days
- Car-boy refrigerator lockLock the refrigerator drawer and door (single swing type) to prevent children from mischief and injury. Easy to install with double-sided tape. When opening, please open the door while pressing the two refrigerator lock levers on the door side. Automatically locks when closed. Locks refrigerator ... Read MoreMaterial (Main Unit) ABS resin Dimensions, Length x Width x Height H (cm) About 8 x 7.5 x 2.5 Material (Tape) Double-sided tape/acrylic adhesive Color White material (components) screw/steelfrom S$15.99Min. 4 days
- Car-boy Safe cushion wave typeIt has high cushioning properties and softens the impact when it hits. Due to its corrugated shape, it can be installed in various places. Easy to install with special double-sided tape. You can easily cut it to your desired width and length with scissors. For accident prevention in dangerous pla... Read MoreDimensions (width x length x thickness) (cm) 5.5×120×0.7 Thickness (mm) About 0.7 Material NBR (foam rubber) Shape Wavefrom S$11.99Min. 4 days
- Car-boy Edge Guard TubingThe hollow cushion structure with excellent cushioning absorbs the impact when hit. Due to its corrugated shape, it can be installed in various places. As it is a clear type, it is transparent and inconspicuous. Comes with a special double-sided tape for easy installation. For accident prevention... Read MoreThickness (mm) 0.5 Dimensions (width x length x thickness) (cm) About 5 × 120 × × 0.5 Material Body: PVC, Adhesive: Acrylic adhesive Color Clear Shape tubefrom S$13.99Min. 5 days
- Iwata Mfg. Bumper ProIt can be mounted on a flat surface such as a door or wall in a factory to prevent injuries and help safety measures. Made of high-density foamed polyurethane with excellent durability and impact resistance. The surface is coated with polyurethane film, which has excellent oil resistance and wate... Read MoreLength (m) 1 Mass (g) 250 RoHS directive (corresponding to 10 substances) Correspondence Material Polyurethane foamfrom S$76.99Min. 12 days
- Car-boy cabinet lockLock the doors of cabinets, TV stands, and closets to prevent children from mischief and injury. Easy to install with double-sided tape. To open and close the cabinet lock, slide the lower lever and raise it to open. Pull down to close. Lock the doors of cabinets, TV stands, cupboards, etc. * Wit... Read MoreThickness (mm) 150 Material (Main Unit) ABS resin Height (cm) About 40 Horizontal (cm) About 96 Material (Tape) Double-sided tape/acrylic adhesive Color White material (components) screw/steel, spring/steelfrom S$11.99Min. 4 days
- Car-boy window stopperYou can open the window for ventilation while fixing the opening width of the window and preventing children from going outside. Easy to install with double-sided tape. Used for window ventilation. *Determine the opening width of the sliding door (10 cm to 15 cm) and install it in a position out ... Read MoreDimensions, Length x Width x Height H (cm) Approximately 16.5 x 5.8 x 0.8 Material (Main Unit) Polycarbonate Color Transparent material (components) spring/steelfrom S$8.99Min. 4 days
- TRUSCO Adhesive Cushion Rubber TapesAs it is adhesive, it can be applied immediately. The foam rubber sponge protects the object from impact scratches. It is a 2.4M cut size that is easy to use and matches the ceiling height. For shock absorption, soundproofing, and airtight materials such as door hits.Thickness (mm) 10 Length (m) 2.4 Color Blackfrom S$21.99Min. 2 days
- Car-boy multi lockLock the opening and closing parts of small drawers, accessory cases, and small boxes to prevent children from mischief and injury. Easy to install with double-sided tape. It can be locked and unlocked from either the left or right. Lock small drawers, trinket cases, small boxes, etc. *Do not use... Read MoreMaterial (Main Unit) ABS resin Material (Tape) Double-sided tape/acrylic adhesive Color White material (components) belt/polyethylenefrom S$11.99Min. 4 days
- Car-boy Safety cushion L-shaped 900mm wood grainShock absorption with soft material! Softly covers dangerous corners and pillars! It is a very soft and elastic material. It is a material whose surface is not easily torn and torn. It also has excellent wear resistance. A wood grain pattern type that does not stand out even in furniture or indoo... Read MoreOperating Temperature Range (℃) -10~50 Overall Length (mm) About 900 RoHS directive (corresponding to 10 substances) Correspondence Shape L-shaped Material NBR (foam rubber) Color Wood grain whitefrom S$13.99Min. 4 days
- Iwata Mfg. Bumper Pro Flat type Φ70 with bracketPolyurethane foam with excellent durability and impact resistance PVC film coating with excellent oil resistance and water resistance Tiger pattern with excellent visibility * Hole processing is required to use the anchor plug. Hole processing size: Φ8, depth 45mmLength (m) 1from S$239.90Min. 4 days