Others
- GREEN CROSS KY smart frame"The main body and the screw cover are integrally molded, so the screws can be easily hidden, the appearance is neat, and contact with the screws and the plate surface is prevented. The main body is molded in hard and soft, and it fits perfectly on the signboard frame and board surface, and ... Read MoreColor Blue Material Rigid PVC
- Car-boy Strong double-sided tape for safety cushionDouble-sided tape that can strongly adhere to the safety cushion. For attaching a safety cushionTape Length (m) 30 Adhesive Strength (N/10mm) 5.88 Base Material Polypropylene
- Car-boy Grip rubber handleIt can be attached to a protruding door lever, etc. to easily prevent accidents due to collision. For safety measures of doors and operation leversMass (g) 20 Material NBR (foam rubber)
- Car-boy Reliable cushion ball type 65mm perforatedIdeal as a safety measure for dangerous rod-shaped protrusions. It is a very soft and elastic material. It has a hole with an inner diameter of 20 mm, so you can use it just by inserting it. For safety measures of rod-shaped protrusions.Material NBR Mass (g) 80from S$13.99Min. 2 days
- GREEN CROSS Safety frame fastenerIt can be firmly fixed with one touch as a curing material for construction signboards. With a reflective sheet, it enhances visibility at night. As a curing material for construction signboardsDimensions, Width W x Height H x Depth D (mm) 45×25×50 Material Polycarbonatefrom S$1.19Min. 2 days
- Car-boy Grip for cartFor measures against cold hands of cold iron handles! As it is a soft material, it is comfortable to grip and improves grip. It can be used as a marking for a safe holding position. Includes double-sided tape for mounting. For improving the grip of the dolly handle and preventing cold.Length (mm) 150 Inner Diameter (Φmm) 28 Outer Diameter (Φmm) 38 Material NBR (foam rubber)from S$13.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Signboard soft cover (for 1400 × 550mm)* One signboard uses two.Dimension (mm) 50Φ×1700 Material Polyethylene foamfrom S$45.99Min. 8 days
- Shinyei Home Create (Former Shinkyowa) Corner guard (with reflective material) Upper end capShinei Home Create: An end cap member exclusively for the corner guard SK-CNG-3YL. Parking lots, warehouses, factories, commercial facilities, etc. * Adhesion is required on siteMaterial Resin Color Yellowfrom S$4.99Min. 2 days
- ESCO 500mm Reflective cover for single pipe (red / white / 4)It can be easily attached to and detached from a single tube. Excellent visibility at night.Overall Length (mm) 500 Mass (g/piece) 75 Material ABS resin Esco Part No. EA983FP-22 Color Red x white Shape Straightfrom S$38.99Min. 6 days
- ESCO 44x44x 900mm Sponge protector (yellow / black)Thickness (mm) 15 Dimension (mm) 44×44×900 Esco Part No. EA983FJ-104 Material NBR foam Specification With double-sided tapefrom S$25.99Min. 6 days
- Car-boy Grip rubber Door lever BrownTrusco Part No. 854-7978 Width (mm) 38 Mass (g) 20 Color Brown Inner Diameter (Φmm) 20from S$8.49Min. 2 days
- ARAO Guard corps clipPrevents the guards from slipping or coming off due to the wind. With a conspicuous reflective sticker.Dimension (mm) 25×46×53from S$359.90Min. 4 days
- ESCO 28x33x300mm Rubber grip for dollyAttached to the handle of the dolly to improve holdability. For improving the grip of the dolly handle, collision, and measures against cold hands. Shock absorberInner Dia. x Outer Dia. (Φmm) 28×38 Overall Length (mm) 300 Mass (g) About 28 Type Back crack Color Black Included Accessories Dedicated double-sided tape Esco Part No. EA983FM-12 Material NBR (foam rubber)from S$13.99Min. 6 days
- Shinyei Home Create (Former Shinkyowa) Corner guard upper end capShinei Home Create: An end cap member exclusively for the corner guard SK-CNG-2YL (AV). Parking lots, warehouses, factories, commercial facilities, etc. * Adhesion is required on siteMaterial Resinfrom S$4.99Min. 2 days
- GREEN CROSS Safety sign for SL signboard"The elasticity of the cushioning material cushions the impact in the event of a collision. "Square shape" that firmly bites the signboard. Easy to put on and hard to come off. Comes with a "guide rail" to which reflective tape can be attached. " For prevention of da... Read MoreColor Green Material Polyethylene foamfrom S$14.99Min. 6 days
- ESCO 45x20x1000mm Home stopper (yellow)It is a safe home stopper for the receiving area. For wheel chocks such as trolleys and wheelbarrows, and for preventing car doors from hitting in parking lots, etc. * Anchor bolts are sold separately.Length (mm) 1000 dimensions (top width x bottom width x height) (mm) 18×45×20 Esco Part No. EA983FJ-251 Color yellowfrom S$86.99Min. 6 days
- ESCO 64x26x1000mm Home stopper (yellow)It is a safe home stopper for the receiving area. For wheel chocks such as trolleys and wheelbarrows, and for preventing car doors from hitting in parking lots, etc. * Anchor bolts are sold separately.Length (mm) 1000 dimensions (top width x bottom width x height) (mm) 35×64×26 Esco Part No. EA983FJ-256 Color yellow
- ESCO 500mm Reflective cover for single pipe (yellow / black / 4)It can be easily attached to and detached from a single tube. Excellent visibility at night.Overall Length (mm) 500 Mass (g/piece) 75 Material ABS resin Esco Part No. EA983FP-21 Shape Straight Color Yellow x blackfrom S$38.99Min. 6 days
- ESCO Diameter 68x Diameter 86x1700mm Corner guard (sponge / 10)Ideal for curing pillars, lintels, handrails, etc.Length (m) 1.7 Thickness (mm) 9 Width (mm) 68×86 Material Foamed PEfrom S$149.90Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Signboard soft cover (for 1400 x 1105 mm)* One signboard uses three.Dimension (mm) 50Φ×1700 Material Polyethylene foamfrom S$55.99Min. 8 days
- ESCO 30x18x185mm Rubber grip (with slit)Attached to the handle of the dolly to improve holdability. Shock absorberdimension, inner diameter x external diameter x length (mm) 18×30×185 Mass (g) About 20 Type Back crack Esco Part No. EA983FM-6 Color Gray Material NBR (foam rubber)from S$8.49Min. 6 days
- ESCO 135x80x1700mm corner guard (sponge / 10)Ideal for curing pillars, lintels, handrails, etc.Thickness (mm) 10 Length (m) 1.7 Material Foamed PE Width (mm) 135×80from S$229.90Min. 4 days
- ESCO 64x26x1000mm Home stopper (gray)It is a safe home stopper for the receiving area. For wheel chocks such as trolleys and wheelbarrows, and for preventing car doors from hitting in parking lots, etc. * Anchor bolts are sold separately.Length (mm) 1000 dimensions (top width x bottom width x height) (mm) 35×64×26 Esco Part No. EA983FJ-257 Color Grayfrom S$119.90Min. 6 days
- ESCO 22x33x250mm Rubber grip for dollyAttached to the handle of the dolly to improve holdability. For improving the grip of the dolly handle, collision, and measures against cold hands. Shock absorberInner Dia. x Outer Dia. (Φmm) 22×33 Overall Length (mm) 250 Mass (g) About 14 Type Back crack Color Black Included Accessories Dedicated double-sided tape Esco Part No. EA983FM-11 Material NBR (foam rubber)from S$8.49Min. 6 days
- ARAO Sponge cover for reinforcing barsEasy to install and remove, ideal for pile head processing. Combined type up to D32.Length (mm) 1000 Color White Thickness (mm) 2from S$1.19Min. 4 days
- ESCO 44x44x 450mm Sponge protector (yellow / black)Thickness (mm) 15 Dimension (mm) 44×44×450 Esco Part No. EA983FJ-103 Material NBR foam Specification With double-sided tapefrom S$12.99Min. 6 days
- ESCO 35x23x185mm Rubber grip (with slit)Attached to the handle of the dolly to improve holdability. Shock absorberdimension, inner diameter x external diameter x length (mm) 23×35×185 Mass (g) About 20 Type Back crack Esco Part No. EA983FM-7 Color Gray Material NBR (foam rubber)from S$8.49Min. 6 days
- Japan Green Cross Cover for construction signboard (complementary parts) Attachment Made of polyethylenePolyethylene with excellent cushioning reduces damage to pedestrians and bicycles in the event of contact or collision, and protects signboards. It is a part to cut to the required length and shape to supplement the missing part of the construction sign cover (129037). It has a shape that can be ... Read MoreEffective Width (mm) 10~40 Japanese Green Cross No. 129039 Trusco Part No. 148-1318 Mass (g) 24 Overall Length (mm) 550 Color Blue Type of Terminal Fitting Inset Material / Finish Polyethylene foamfrom S$4.99Min. 6 days
- ESCO 75x35x 435mm Safety guard (2)The foam material has excellent cushioning properties. For ensuring the safety of construction sites, factories, parking lots, etc., and for preventing contact scratches on garages, buildings, etc. * This product is not a cushion that completely absorbs shock.Dimension (mm) 75×435×35 Esco Part No. EA983FJ-270 Material Polyethylene Included Accessories With adhesive (acrylic adhesive)from S$22.99Min. 6 days
- ESCO 35x14x1000mm bumper cushion (black)Double-sided tape is already attached to the main body. The soft material prevents scratches and injuries caused by the collision of the dolly. Shock absorberThickness (mm) 14 Dimensions, Width W x Length L (mm) 35×1000 Mass (g) About 85 Adhesive Acrylic adhesive Color Black Esco Part No. EA983FM-31 Material NBR (foam rubber)from S$15.99Min. 6 days
- ESCO 200x430mm Safety guardBellows type safety guard. The foam material has excellent cushioning properties. For ensuring the safety of construction sites, factories, parking lots, etc., and for preventing contact scratches on garages, buildings, etc. * This product is not a cushion that completely absorbs shock.Dimension (mm) 200×430×10 Esco Part No. EA983FJ-275 Material Polyethylene Included Accessories With adhesive (acrylic adhesive)from S$18.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Signboard coverIncluded Accessories 2 nylon bands with upper rubber band Number of Eyelets (Lower) 2from S$169.90Min. 5 days
- ESCO 900x600mm Double-sided tape (for cushion mat only)Esco Part No. EA983FE-60T Dimension (mm) [Tape] 600 x 900from S$19.99Min. 6 days
- Sendai Meiban Guard clip for signboardPrevents the guard belt from slipping or coming off due to the wind. With a conspicuous reflective stickerDimensions, Width W x Length L x Height H (mm) 25×46×55 RoHS directive (corresponding to 10 substances) Correspondencefrom S$289.90Min. 6 days
- ESCO 50x50x22mm corner guard (for oil surface / black / 2 pieces)For corner protection in places where oil is used, such as around machine toolsDimensions, A x B x C (mm) 50×50×22 Thickness D (mm) 6 Color Black Material NBR (foam rubber) Specification With adhesivefrom S$8.39Min. 4 days
- ESCO 15x15x900mm Cushion guard (for oil surface / black / 2 pieces)For protection of places where oil is used, such as around machine toolsWidth (mm) 15×15 Thickness (mm) 4 Length (mm) 900 Color Black Material NBR (foam rubber) Specification With adhesivefrom S$32.99Min. 4 days
- Japan Green Cross Rack mount guardEasy installation with the loop strap of the hook-and-loop fastener. For preventing rack damage due to contact with fork reflows, etc.Material Polyethylene Color yellowfrom S$139.90Min. 3 days
- Sendai Meiban Guard corps long partsApplicable Dimensions (mm) 550 RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 6 days
- ESCO 35x14x1000mm bumper cushion (yellow)Double-sided tape is already attached to the main body. The soft material prevents scratches and injuries caused by the collision of the dolly. Shock absorberThickness (mm) 14 Dimensions, Width W x Length L (mm) 35×1000 Mass (g) About 85 Adhesive Acrylic adhesive Esco Part No. EA983FM-32 Material NBR (foam rubber) Color yellowfrom S$15.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Sign soft coverA soft cover that cures the outer circumference of construction signs Ideal for installation during road constructionType of Terminal Fitting Adhesive tape fixed Material Polyethylene foamfrom S$43.99Min. 5 days