For Forklifts
Forklift is a protective material that protects the vehicle body and loaded goods from external impacts by attaching it to a forklift that carries luggage. The cushion for exclusive use of a forklift has a role to reduce damage when it hits a surrounding building, etc. If the type adopts the Tiger Mark, it also has an effect of alerting the surroundings. Protective rubber is attached to the claw part of the forklift to prevent slipping and cracking of luggage due to vibration and impact. For products that use magnets, installation is easy with one touch.
- H.H.H. Mfg. Fork Protection Cover (With Strong Magnet)Taking advantage of the characteristics of rubber, the rough top and protrusions prevent slipping, cracking and impact, and protect expensive marble, tombstones and molds. A strong magnet rubber is used on the back side, so it is easy to install and there is no worry of peeling. The magnet sheet ... Read MoreThickness (mm) 8 Dimensions, Width W x Length L (mm) 100×1000
- H.H.H. Mfg. Fork protective cover (white) rough top typeA protective cover that takes advantage of the characteristics of rubber and is attached to the claws of a forklift with a magnet sheet attached to the back. Since it is white, it does not easily transfer to finished products. Soft and non-slip.Type Rough top Thickness (mm) 8 Dimensions, Width W x Length L (mm) 100×1000 Color Whitefrom S$339.90Min. 2 days
- ESCO 100x1000mm [For forklift] Protective rubberWith strong magnet sheet. Prevents slipping, cracking and impact.Dimensions (Length L x Width W x Thickness) (mm) 1000×100×8from S$349.90Min. 4 days
- MonotaRO Magnetic Fork Protective Covers for ForkliftsA protective cover that takes advantage of the characteristics of rubber and is attached to the claws of a forklift with a magnet sheet attached to the back. Prevents slipping, cracking and impact. The magnet sheet uses a magnet with excellent flammability and impact resistance. It is soft and no... Read MoreDimensions, Width W x Length L (mm) 100×1000 Thickness (mm) 7 Color Black Shape Flat Material Synthetic rubberfrom S$269.90Min. 2 days
- TRUSCO Pallet StopperIt is a product that is attached to the front of the pallet to prevent the pallet from falling. For preventing pallets from falling on pallet racks. * When using one, the weight of the object will be 300 kg or less.Body Length (mm) 109.4 Thickness (mm) 133.7 Mass (kg) 2.9 Trusco Part No. 207-7470 Body width (mm) 98from S$149.90Min. 3 days