Bellows Mats
Other Related Pages
- Okayasu Rubber Corner guard Mamoru-kun wavy with tapeFits anywhere! Excellent cushioning. Easy to install and easy to cut! Protection and shock absorption of various uneven parts such as columns, corners, and H-shaped steel. * Do not use near fire. * Since this product is used indoors, long-term use under conditions such as outdoor direct sunlight ... Read MoreThickness (mm) About 6.5 Width (cm) About 7.5 Material Body: EPDM, Adhesive: Acrylic
- ESCO 900x600x9mm Cushion mat (yellow)Dimension (mm) 600×900 Thickness (mm) 9 Type Cushion mat Esco Part No. EA983FE-60 Material EVA resinfrom S$59.99Min. 2 days
- ESCO 1800x1200x9mm Cushion mat (yellow)The material with excellent cushioning absorbs shocks. You can easily cut it according to the usage situation. Ideal for H-beams, parking lot pillars, and protective materials for dangerous areas. Ideal as a shock absorber for corners with complex shapes. If you use double-sided tape (EA983FE-60T... Read MoreMass (g) About 2200 Esco Part No. EA983FE-160 Color yellow Dimensions, Width W x Length L (mm) 1200×1800mm Thickness (mm) 9from S$219.90Min. 6 days
- ESCO 900x600x5mm Cushion mat (yellow)Mass (g) 380 Thickness (mm) 5 Dimension (mm) 600×900 Esco Part No. EA983FE-60Sfrom S$66.99Min. 6 days
- ESCO 1800x1200x5mm Cushion mat (yellow)It fits complex shapes with a fine pitch and is ideal as a shock absorber. It can be cut vertically and horizontally, and can be installed according to the object. If you use double-sided tape (EA983FE-60T), you can attach it firmly. For corners of construction vehicles, pillars with complicated ... Read MoreMass (g) About 1550 Color yellow Thickness (mm) 5 Esco Part No. EA983FE-160S Dimensions, Width W x Length L (mm) About 1200 × 1800from S$269.90Min. 6 days