Safety Nets
Other Related Pages
- Matsuura Industry Multipurpose Nylon NetA nylon net with a soft texture. The surrounding edges are roped so it is easy to cover and stretch. There are mounting ropes at the four corners. 100mm rhombus for prevention of large luggage from falling and safety measures. As a fall prevention auxiliary net for construction sites, etc. For me... Read MoreScale (mm) 100 Hishime (connection type) Recycled paper use mark Conformity Material (net) Nylonfrom S$76.99Min. 2 days
- GREEN CROSS Bear spray (dedicated holster)It is a product to prevent bears. Comes with a special holster for bear spray and a belt loop. As a bear repellent product.from S$99.90Min. 2 days
- GREEN CROSS Bear measures BearbellIt is a product to prevent bears. An electronic whistle that protects against bears. As a bear repellent product.Dimensions (Width W x Height H) (mm) 105×50from S$84.99Min. 6 days
- 3R Solution Qurra Novi Fence 2 Telescopic Roll FenceGood news for you, who are "not able to concentrate on telework" because of growing babies and pets kept indoors. The topical Novifence that achieved the target amount of 1.242% on the sales support site Makuake is newly introduced. "Expandable roll fence" that can be stretche... Read MoreMass (g) About 1750 Height (cm) About 79 (fence) Dimensions when Folded (mm) Approximately 113 x 70 x 860 Mountable Width (cm) Up to 150 Suitable age (years) Up to 2 Length (cm) Up to about 150 (fence)from S$119.90Min. 6 days