Safety Signs
Safety signs are a variety of signs used at business establishments, vehicles and ships to ensure safety. Dangers and cautions are displayed by color, shape, and text. Colors and graphics are defined by JIS, and it is necessary to prepare compliant ones for the specified display. This category is divided into work site-related, garbage / waste-related, dangerous / hazardous material-related, machine / switch-related, piping identification / valve display, traffic-related, fire-fighting / disaster prevention / crime prevention-related. There are also a variety of small items such as marker tapes and stickers.
Other Related Pages
- MonotaRO Work of the chief workerIt is a job sign required by the Occupational Safety and Health Regulations. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.Type of Sign 4 corner holes Dimensions, Height x Width (mm) 500×400 Material Polypropylene
- GENERAL STICKER Inc. Sign stickerPictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. Ther... Read MoreDimension (mm) 85×107 Type of Sign Sticker
- MonotaRO Display panel Cleaning in 4 languagesSince it is written in 4 countries (Japanese, English, Chinese, Korean), it can be used in various scenes. It can be easily displayed just by opening it, and it is foldable so it is convenient to carry and store. Both sides are printed. For cleaning and alerting * Do not use for anything other th... Read MoreSign Meaning (Front) Cleaning, (Back) Working Storage Size, Width W x Depth D x Height H (mm) 300×25×620 Type Double-sided display Material PP Type of Sign Stand type Color Yellow
- UNIT (UNIT SAFETY SIGNS) Toilet sign* This product complies with the JIS standard revised on April 20, 2018.Material Acrylic Type of Sign Double-sided tape Included Accessories With double-sided tape
- Hikari PlateDimension (mm) 40×40×0.8 Mass (g) 9.5 Finish Corrosion etching Material Stainless steel SUS304 mirror surface Type of Sign With tape Specification With tape
- Car-boy Color plastic pole sign capAttach it to a color plastic pole to make it a conspicuous signboard! It can be used as various information plates by attaching a sign cap plate. A chain can also be attached. Access restrictions, etc. along with the chain as a route guide board on the guide board such as the entranceMass (g) 320 Width W x Thickness x Height H (mm) About 280 × 70 × 380 Material PE (polyethylene) Type of Sign Pole mounting
- MonotaRO Sign plate Acrylic transparentAcrylic plate. Since there is an adhesive on the back side, you can easily attach it by peeling off the release paper. * Before pasting, remove dust and dirt from the surface of the object before pasting. * Be sure to check the pasting position before pasting.Dimension (mm) 60×40×2 Material Acrylic transparent Specification Back printing with tape
- UNIT (UNIT SAFETY SIGNS) Door display board stickerType of Sign Backside adhesive Material PVC sticker
- UNIT (UNIT SAFETY SIGNS) Door display phosphorescent stickerBecause it uses a phosphorescent sticker, it emits light in the event of a power outage. You can see the location of the door at a glance. It is a sticker sign to display the push / pull of the door so that you can see it at a glance. * Be sure to use the phosphorescent product indoors as it dete... Read MoreType of Sign Backside adhesive Material Phosphorescent stickers
- GENERAL STICKER Inc. LETTER DECAL stickerIt is a simple sticker of alphabets and numbers. It's up to you to align the letters of the initials and names, combine your favorite numbers, and use them. It can also be used for decoration and wrapping of letters, photos, albums, etc. There are 3 sizes, from a small size that is perfect fo... Read MoreType of Sign Sticker Material Vinyl chloride Type water resistant
- Japan Green Cross JIS laser markingThis standard specifies the safety of laser products. However, this standard does not apply to medical laser products. 1. 1. Protect the human body from laser radiation in the wavelength range of 180 nm to 1 mm by introducing a system that shows the safe operating level of laser radiation and cla... Read MoreMaterial Olefin sticker Type of Sign With D release paper Specification With D release paper
- Kumamoto Sliding Door StickerDimensions, Height x Width (mm) 45×80 Material PET / urethane / acrylic adhesive
- UNIT (UNIT SAFETY SIGNS) Talk Navi 2 Wall Mounting Bracket SetWhen a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using batteries) Comes with a mou... Read MoreAudio Recording Time (Maximum) 10 seconds Dimensions, Height x Width x Thickness (mm) (Wall mounting bracket) 50 x 224 x 39 Volume (dB) 0~80 Mass (kg) 1.07 Main Unit Dimensions (Width x Depth x Height) (mm) 340×45×100 Trusco Part No. 416-8119 Power Supply AA batteries x 4 (sold separately) Continuous Operating Time (hours) About 1200from S$219.90Min. 2 days
- Shokunin Doraku Craftsman stickerEven if it is attached to a car etc. with light-resistant printing, the color will hardly fade for about 3 years. As a marker for tools.Type of Sign Sticker Material YUPO 80u, San Carat Laminate
- UNIT (UNIT SAFETY SIGNS) Toilet signMade of graceful acrylic!Material Acrylic white board Type of Sign Double-sided tape Specification With double-sided tapefrom S$11.99Min. 2 days
- Hikari Reflective seal No entryMass (g) 14 Dimensions, Height x Width (mm) 300×100 TKG Part No. (2017) 6-2320-0701 TKG Part No. 8-2490-0901 Material Pet film + reflective sheet
- UNIT (UNIT SAFETY SIGNS) Talk Navi 2 Single tube mounting clamp setWhen a person approaches, the infrared sensor detects it and conveys a message. You can freely record and play messages. It can be used only with batteries even in places where there is no power supply. It is a rainproof structure that can be used outdoors. (When using dry batteries) Comes with a... Read MoreAudio Recording Time (Maximum) 10 seconds Dimension (Φmm) (Single pipe mounting clamp) 48.6 Volume (dB) 0~80 Mass (kg) 1.47 Main Unit Dimensions (Width x Depth x Height) (mm) 340×45×100 Trusco Part No. 416-8135 Power Supply AA batteries x 4 (sold separately) Continuous Operating Time (hours) About 1200from S$239.90Min. 2 days
- ESCO 100mm arrow tape (blue / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Color Blue Esco Part No. EA944SG-35 Type of Sign Tape Material Vinylfrom S$44.99Min. 2 days
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 30×70×2 Material Acrylic Specification With tapefrom S$2.39Min. 2 days
- GREEN CROSS General safety sign (sticker type)It is a strip-shaped safety sign. Easy to install. It is resistant to rubbing due to the laminating process. To instruct the informationMass (g) 20 Material PVC seal Mounting Sticker
- Japan Green Cross Door knob marking stickerMass (g) 12 Dimension (mm) 120×60 Japanese Green Cross No. 47401 Trusco Part No. 814-8656 Sign Meaning Be careful with fingering Material PET sticker Type of Sign Stickerfrom S$28.99Min. 2 days
- Japan Green Cross Armband name tagIt fits perfectly on your arm! It doesn't interfere with your work.Material (Display surface) PVC Mass (g) 28 Type of Sign Safety pinfrom S$7.79Min. 4 days
- TRUSCO Floor standIt is a sticker for the floor stand sign THSB-306Y. You can also use the sticker alone. Stick it on the floor stand to call attention. * Wipe off any dust or oil on the surface to be pasted.Color (Sticker) White, Red, Black Mass (g) 10 Width (mm) 180 Diameter (Φmm) 240 Type of Sign Sticker Material Vinyl chloridefrom S$18.99Min. 2 days
- Hikari No plate tapeIt is an acrylic plate that can be marked by putting it in a plate case. It can be put in a plate case (SP144A, SP144B, AS144).Dimension (mm) 140×40×2 Material Acrylic Display Items Bathing Specification Without tapefrom S$4.99Min. 6 days
- Hikari Plate with tapeHigh-quality color stainless steel, gold letter marking plate Easy to install with tapeDimension (mm) 54×54×0.8 Material Stainless steel Specification With tape
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 100×100×2 Material Acrylic Specification With tapefrom S$9.69Min. 6 days
- Hikari plateIdeal for marking by attaching to a plate stand It is a big size plate of 30 cm x 20 cm. Adhesive tape is not attached.Dimension (mm) 300×200×1 Material PVCfrom S$23.99Min. 5 days
- Hikari Soft vinyl sign plateIt is a seal type marking plate.Dimension (mm) 120×120 Material Soft vinylfrom S$4.39Min. 6 days
- Hikari Plate with suction chainIt is a marking plate that can be easily attached with a suction cup.Dimension (mm) 100×100×2 Material Acrylicfrom S$11.99Min. 6 days
- Hikari Soft vinyl sign plateIt is a marking plate made of soft vinyl. It is a seal type and can be easily attached.Material Soft vinyl
- SCREEN Creative Communications PL warning label (ANSI compliant) | Mechanical hazard: Drive (chain) | Japanese (vertical)The content of the 10 target substances under the RoHS Directive is below the threshold. It complies with various safety standards such as ISO, SEMI, ANSI, and GB standards. It can also be used as a safety measure for work workflows from the viewpoint of the Industrial Safety and Health Act. It i... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type of Sign Label stickerfrom S$25.99Min. 6 days
- Hikari plateDimension (mm) 47mm round x 4 Mass (g) 50 Finish Corrosion etching Specification With tape Type of Sign With tapefrom S$33.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Gate display boardMaterial Eco Uniboard Type of Sign 4 corner holesfrom S$12.99Min. 5 days
- Hikari Braille signBraille marking plate with tape for easy installationDimension (mm) 60×60×0.2 Specification Braille with tapefrom S$4.99Min. 2 days
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 30×180×2 Material Acrylic Specification With tapefrom S$6.29Min. 6 days
- Hikari Soft vinyl sign plateIt is a marking plate made of soft vinyl. It is a seal type and can be easily attached.Dimension (mm) 160×160×0.2 Material Soft vinylfrom S$13.99Min. 2 days