Other Dangerous Goods Signs
- UNIT (UNIT SAFETY SIGNS) Toxic substance stickerA sticker type that can be easily attached. As a display accompanying Article 12 of the Poisonous and Deleterious Substances Control Law. A sticker for wall sticking.Material PVC sticker
- UNIT (UNIT SAFETY SIGNS) Organic solvent type labelArticle 25 of the Organic Solvent Poisoning Prevention Regulations When a business operator engages a worker in an organic solvent work in an indoor workplace, the worker can easily know the classification of the organic solvent, etc. related to the organic solvent work. The solvent must be displ... Read MoreMaterial Eco Uniboard Mass (g) 200 Classification Organic solvents Shape Sign Type of Sign 4 holes Dimensions, Height x Width (mm) 600×300 Size 600 × 300mm (2.5mmΦ hole 4 sumi)
- Japan Green Cross Pharmaceutical poisonous deleterious substancesSince the characters are sealed by laminating, the characters will not disappear due to friction.Mass (g) 260 Dimension (mm) 300×600 Material Hard vinyl chloride Specification Laminating Screw Hole No hole (processing free)
- MonotaRO Sticker Toxic substancesSince it is a PVC sticker, it can be easily attached to the steel or glass surface of the library. For storage * When posting, please post in a place where there is no fire. * Remove dirt and dust from the surface to be pasted before pasting. * When storing, avoid places with fire, sunlight, and ... Read MoreDimension (mm) 80×130×0.1 Sign Meaning Non-medical deleterious substance Material PVC stickerfrom S$8.39Min. 2 days
- Japan Green Cross Organic solvent type labelThickness (mm) 1 Mass (g) 255 Dimension (mm) 600×300 Material Hard envy
- Japan Green Cross Deleterious / Toxic StickerMass (g) 32 Dimension (mm) 70×135 Material Olefin sticker Shape Sticker Type of Sign Sticker Specification With D release paper
- Japan Green Cross Hazardous substance labelingSpecification 3.5mmΦ hole x 4 ・ Meijiyama Mass (g) 570 Dimension (mm) 600×300×0.4 Type of Sign Hole 4 Material Steel
- Japan Green Cross Organic solvent type stickerArticle 25 of the Organic Solvent Poisoning Prevention Regulations When a business operator engages a worker in an organic solvent work in an indoor workplace, the worker can easily know the classification of the organic solvent, etc. related to the organic solvent work. The solvent must be displ... Read MoreSize 100×50mm Material PET stickerfrom S$12.99Min. 2 days
- ESCO Hazardous Materials Warning SignNon-adhesive single-sided printing beads reflective charactersfrom S$64.99Min. 4 days
- ESCO Dangerous goods sign (dangerous goods indoor storage)Made of non-adhesive, rust-resistant stainless steel, it is a sign based on the regulations on the regulation of dangerous goods and the fire prevention regulations.from S$139.90Min. 4 days
- Toyo Bousai Organic solvent poisoning prevention rule signOrganic solvent poisoning prevention rule sign.Dimensions, Height x Width (mm) 100×50 Material Sticker Type Vertical typefrom S$32.99Min. 7 days
- Japan Green Cross Slide angle (frame for firefighting / dangerous goods sign) + 600 x 300 mm, made of Meijiyama type stainless steelPlease use it when connecting and posting 300 x 600 mm Meijiyama type dangerous goods signs. You can also post on your own by using a dedicated pole. * Depending on the installation location, it may not be possible to install with the attached screws. In that case, please prepare a commercially a... Read MoreSpecification 300 x 600 mm for Meijiyama type only Type of Sign Screw stop Material Stainless steelfrom S$479.90Min. 6 days
- Japan Green Cross Danger prediction activity blackboardJapanese Green Cross No. 317031 Mass (kg) 4.2 Trusco Part No. 815-1578Discontinued