Oxygen Deficiency Danger Signs
Oxygen deficiency-related is a sign that alerts workers and their surroundings at work sites where oxygen deficiency is likely to occur. At work sites where gas is easily generated, such as gas construction and sewerage construction, the oxygen concentration may decrease. Oxygen deficiency-related signs vary from boards that indicate no entry to the field to caution signs that encourage oxygen concentration measurements. There is also a convenient type for mounting stickers. By displaying in advance, accidents can be prevented.
- Japan Green Cross Oxygen deficiency sign stickerJapanese Green Cross No. 031102 Dimension (mm) 200×120 Mass (g) 68 Trusco Part No. 814-8480 Sign Meaning Oxygen deficiency risk Type of Sign With backside release paper Specification With backside release paper Material YUPO Sticker
- ESCO 600x300mm oxygen deficiency danger sign (plate)* Mounting holes, double-sided tape, etc. are not processed.Dimension (mm) 600×300×1 Sign Meaning Danger of oxygen deficiency Esco Part No. EA983AS-1A Material Hard PVC Specification One-sided printingfrom S$28.99Min. 2 days
- Japan Green Cross Oxygen deficiency precaution labelThickness (mm) 1 Material Hard envyfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Oxygen deficiency danger sign (Eco Uniboard)Type of Sign 4 corner holes Dimension (mm) 450×300 Material Eco Uniboard Specification Φ2.5mm hole 4 sumifrom S$21.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Oxygen deficiency indicator (iron plate)Type of Sign 4 corner holes Dimension (mm) 450×300 Mass (g) 540 Trusco Part No. 742-6313 Specification Hole 4 Sumi Material Iron plate (normal mountain)from S$33.99Min. 2 days
- ESCO Oxygen deficiency danger sign stickerAdhesive type, with release paper The number of pieces is one.from S$5.59Min. 4 days
- Japan Green Cross Oxygen deficiency precaution labelMaterial Hard vinyl chloride Type of Sign Screw stopper (screw sold separately)Discontinued