Asbestos Related Labeling
Asbestos-related signs are signs and signs used during asbestos removal processing. Asbestos that has been used in buildings, etc. is a harmful substance that can cause health damage by entering the human body. When processing asbestos, it is necessary to display the construction details for the safety of workers and the surroundings. The items dealt with here include not only signs such as boards but also caution stickers that indicate asbestos waste. You can choose according to your work.
- UNIT (UNIT SAFETY SIGNS) Asbestos sign (news about demolition work such as buildings)from S$11.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Asbestos gathering signThe signs required for asbestos removal work etc. are summarized in one. It is a hanging curtain type that is convenient to move and easy to install.Mass (kg) 1 Dimension (mm) 1200×900 Trusco Part No. 738-0658 Material Vinyl tarpaulin
- UNIT (UNIT SAFETY SIGNS) Asbestos sign (asbestos usage survey results)Type of Sign Hole 4 Material Eco Uniboard (hole 4) Mass (g) 200 Dimensions, Height x Width x Thickness (mm) 400×500×1from S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Asbestos disorder prevention rule measures articleIt is a sign that must be posted in accordance with the Asbestos Disorder Prevention Regulations.Mounting Hole 4 holes Material Eco Uniboard Type of Terminal Fitting Screw stopfrom S$12.99Min. 2 days
- Japan Green Cross Asbestos signJapanese Green Cross No. 033028 Thickness (mm) 1 Dimension (mm) 350×250 Material Hard envyfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Dust prevention signA general-purpose dust damage prevention sign.Material Eco Uniboard (Hole 4 holes) Type of Sign Hole 4 Sumifrom S$8.99Min. 2 days
- Japan Green Cross Asbestos exposure control signThickness (mm) 1 Material Hard envy Type of Sign Hole 4 Specification Φ3mm hole x 4from S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) No trespassing signMass (g) 250 Dimension (mm) 600 × 450 × 1 thickness Material Eco Uniboard (Hole 4 holes) Type of Sign Hole 4from S$18.99Min. 2 days
- TSUKUSHI KOBO Tsurushinbo (Asbestos-related sign)Thickness (mm) 0.4 Dimension (mm) 550×450 Material Canvasfrom S$25.99Min. 2 days
- ESCO 600x300mm asbestos sign* Mounting holes, double-sided tape, etc. are not processed.Thickness (mm) 1 Dimension (mm) 600×300 Esco Part No. EA983AL-29A Material Hard PVC Specification One-sided printingfrom S$23.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Asbestos disorder prevention regulations corresponding signThickness (mm) 1 Material Eco Uniboard (Hole 4 holes) Type of Sign Hole 4
- UNIT (UNIT SAFETY SIGNS) Caution Waste asbestos PP sticker 150 × 150mmIt is a sign that must be posted in accordance with the Asbestos Disorder Prevention Regulations.Trusco Part No. 305-6180 Mass (g/sheet) 12 Type of Terminal Fitting Adhesive sticker seal Dimensions, Height x Width (mm) 150×150 Display Items Caution Waste asbestos Mass (g) 120from S$37.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Asbestos sign (for asbestos-cement pipe removal work)Material Eco Uniboard (hole 4) Type of Sign Hole 4 Dimensions, Height x Width x Thickness (mm) 400×500×1 Mass (g) 200from S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Asbestos signMass (g) 250 Dimension (mm) 600 × 450 × 1 thickness Material Eco Uniboard (hole 4) Type of Sign Hole 4from S$18.99Min. 5 days
- ESCO 600x300mm asbestos sign* Mounting holes, double-sided tape, etc. are not processed.Thickness (mm) 1 Dimension (mm) 300×600 Esco Part No. EA983AL-30A Material Hard PVC Specification One-sided printingfrom S$23.99Min. 2 days
- Japan Green Cross Asbestos signMass (kg) 2.7 Japanese Green Cross No. 33101 Dimension (mm) 700 × 500 (plate surface) Trusco Part No. 814-8481 Material Hard envyfrom S$289.90Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Asbestos work chief stickerMass (g) 4 Trusco Part No. 738-3142 Dimension (mm) 80×120 Material PP sticker Type of Sign Stickerfrom S$2.39Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Waste asbestos and other wasteDimension (mm) 250×200 Trusco Part No. 738-3151 Material PVC sticker Type of Sign Stickerfrom S$45.99Min. 2 days
- ESCO 450x300mm asbestos signThickness (mm) 1 Dimension (mm) 450×300 Esco Part No. EA983AL-28A Material Hard PVC Type of Sign Hole 4 Mounting Hole Φ3mm × 4 placesfrom S$21.99Min. 6 days
- TSUKUSHI KOBO Board sign (Asbestos related sign)Thickness (mm) 1 Number of Holes 4 Dimension (mm) 600×450 Type of Sign Hole 4 Material SC board Display Items We do not use asbestos at this sitefrom S$18.99Min. 5 days
- Japan Green Cross Asbestos caution stickerDimension (mm) 75×125 Material Envi stickerfrom S$42.99Min. 4 days
- ESCO 250x350mm Asbestos Caution / SignThickness (mm) 1 Dimension (mm) 350×250 Esco Part No. EA983AL-25A Material Hard PVC Type of Sign Hole 4 Specification One-sided printing Sign Meaning Removing asbestos Mounting Hole Φ3mm × 4 placesfrom S$19.99Min. 6 days
- Japan Green Cross Asbestos exposure control signMaterial Hard envy Specification Table printingfrom S$16.99Min. 3 days
- Japan Green Cross Asbestos caution stickerAll asbestos waste generated by asbestos removal in the work area is put in a polyethylene bag with a thickness of 0.15 mm, packed in the bag about 1/3 to 1/2, sprayed with a chemical solution to prevent scattering, and then sealed with tape. In addition, it is double-filled in a polyethylene bag... Read MoreSize 75×125mm Material Envi sticker Shape Stickerfrom S$45.99Min. 9 days
- UNIT (UNIT SAFETY SIGNS) Standing signboard (under removal of asbestos)Mass (g) 150 Dimension (mm) 94×523 Type For standing signs (383-48) Type of Sign Magnet type Material Rubber netfrom S$16.99Min. 5 days
- TSUKUSHI KOBO Asbestos Exposure Prevention SignThickness (mm) 1 Size (mm) 500×400 Material SC board Number of Holes Φ4 x 4 placesfrom S$11.99Min. 2 days
- GREEN CROSS Waste Caution Sticker Such as Waste Asbestos 5 PiecesIt will be a sign sticker that is obliged to be posted in accordance with the Asbestos Disorder Prevention Regulations. For on-site attentionDimension (mm) 200×200 Mass (g) 70 Material PVC Type of Sign Sticker / Stickerfrom S$21.99Min. 2 days
- TSUKUSHI KOBO Asbestos exposure prevention indicator (Level 3 notification not required)Combined use of "notification required" and "asbestos unused" * Please see the manufacturer's website for details such as entry examples.Thickness (mm) 1 Number of Holes 4 Dimension (mm) 400×600 Material SC boardDiscontinued
- TSUKUSHI KOBO Asbestos exposure prevention measures (level 1 and 2 notification target)* Please see the manufacturer's website for details such as entry examples.Thickness (mm) 1 Number of Holes 4 Dimension (mm) 400×600 Target Asbestos report level 1, 2 Material SC boardDiscontinued
- TSUKUSHI KOBO Asbestos exposure control sign (subject to Level 3 notification)* Please see the manufacturer's website for details such as entry examples.Thickness (mm) 1 Number of Holes 4 Dimension (mm) 400×600 Target Asbestos notification level 3 Material SC boardDiscontinued
- UNIT (UNIT SAFETY SIGNS) Asbestos signMass (g) 250 Dimension (mm) 600 × 450 × 1 thickness Material Eco Uniboard (hole 4) Type of Sign Hole 4Discontinued
- UNIT (UNIT SAFETY SIGNS) Asbestos signIt is a sign that complies with the Asbestos Disorder Prevention Regulations, which came into effect on July 1, 2005. This format complies with the asbestos-related notifications of the Ministry of Health, Labor and Welfare and the Ministry of the Environment.Dimension (mm) 600 × 900 × 1.2 thickness Material Eco Uniboard (hole 6) Type of Sign Hole 6Discontinued
- Japan Green Cross Asbestos related signsIt is a display board based on Article 18 of the Occupational Safety and Health Regulations. * 033025, 033026, 033027 are signs that need to be posted together with 049513.Screw Hole 4 places Material Hard vinyl chloride Type of Sign Screw stopper (screw sold separately)Discontinued
- Japan Green Cross Asbestos signAll asbestos waste generated by asbestos removal in the work area is put in a polyethylene bag with a thickness of 0.15 mm, packed in the bag about 1/3 to 1/2, sprayed with a chemical solution to prevent scattering, and then sealed with tape. In addition, it is double-filled in a polyethylene bag... Read MoreShape Sign Material Hard envyDiscontinued
- UNIT (UNIT SAFETY SIGNS) Asbestos signDimension (mm) 400 × 500 × 1 thickness Trusco Part No. 738-0682 Material Eco Uniboard (hole 4) Type of Sign Hole 4Discontinued