Dangerous Goods Signs
- MonotaRO Hazardous material signThis is an essential sign for avoiding danger. It is made of iron so it is durable. * When posting, avoid places exposed to direct sunlight or water. * When storing, avoid places in the sun or places with high temperature and humidity.Specification There are holes in the four corners Material Iron plate (Meijiyama) Sign Meaning No fires Type of Sign 4 corner holes
- MonotaRO Hazardous material sign Fire ban Hard PVCThis is an essential sign for avoiding danger. A light and durable sign made of hard PVC. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.Specification There are holes in the four corners Material Hard PVC Sign Meaning No fires Type of Sign 4 corner holes
- MonotaRO Hazardous material sign Category name responsible person Iron plateThis is an essential sign when handling dangerous goods. It is made of iron so it is durable. * When posting, avoid places exposed to direct sunlight or water. * When storing, avoid places in the sun or places with high temperature and humidity.Specification There are holes in the four corners Material Iron plate (Meijiyama) Type Rip-cut Type of Sign 4 corner holes
- MonotaRO Hazardous material label Category product name responsible Hard PVCThis is an essential sign when handling dangerous goods. Made of hard PVC, it is light and durable. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.Specification There are holes in the four corners Material Hard PVC Type of Sign 4 corner holes
- UNIT (UNIT SAFETY SIGNS) Dangerous goods sign vertical (eco-board)Vertical signMaterial Recycled polypropylene Mass (g) 200 Type of Sign Hole 4 Sumi
- MonotaRO Dangerous goods labelingThis is an essential sign when handling dangerous goods. Made of hard PVC, it is light and durable. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.Specification There are holes in the four corners Material Hard PVC Sign Meaning Small-quantity dangerous goods storage Type of Sign 4 corner holes
- MonotaRO Hazardous material labelingThis is an essential sign when handling dangerous goods. It is made of iron and is durable. * When posting, avoid places exposed to direct sunlight or water. * When storing, avoid places in the sun or places with high temperature and humidity.Specification There are holes in the four corners Material Iron plate (Meijiyama) Sign Meaning Small-quantity dangerous goods storage Type Rip-cut Type of Sign 4 corner holes
- UNIT (UNIT SAFETY SIGNS) Dangerous goods sign Eco uniboardIt is a display based on the dangerous goods regulations. For trucks and tank trucks. * The listed products may not always match depending on the regulations of the local government. Screw tape is sold separately.Material Eco Uniboard (2.5mmΦ hole 4 Sumi) Mass (g) 200 Type of Sign Hole 4
- Japan Green Cross Dangerous goods signs (category / product name / responsible person, etc.)* The listed products may not always match depending on the regulations of the local government.Material Lami plate Shape Sign Size 300×600×1mm Classification Firefighting and dangerous goodsfrom S$25.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Hazardous material sign Iron plateIt is a sign to be displayed at the storage location of dangerous goods based on the dangerous goods regulations and fire prevention regulations. * The listed products may not always match depending on the regulations of the local government.Mass (g) 700 Type of Sign Hole 4
- Japan Green Cross Dangerous goods sign (horizontal)Material Steel (baked melamine) Mass (g) 570 Type of Sign Hole 4
- Japan Green Cross Dangerous goods sign (vertical)Specification Φ4.0mm hole x 4, Mt.Meiji, borderless Material Steel (baked melamine) Mass (g) 570 Type of Sign Hole 4
- Japan Green Cross Dangerous goods sign (classification / product name / responsible person, etc.)* The listed products may not always match depending on the regulations of the local government.Material Lami plate Shape Sign Size 600×300×1mm Classification Firefighting and dangerous goods Mass (g) 260
- GREEN CROSS Dangerous goods sign length sticker specificationIt is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Specification Laminating Material PVC seal Mass (g) 80 Type of Sign Stickerfrom S$19.99Min. 2 days
- Japan Green Cross Dangerous goods sign (dangerous goods storage / manufacturing factory) Lami verticalType place Material Lami plate Shape Sign Size 600×300×1mm
- GREEN CROSS Dangerous goods labeling tape or double-sided tape (sold separately)It is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Material PP plate Mass (g) 120 Hole Diameter (Φmm) (Four corners) 3
- UNIT (UNIT SAFETY SIGNS) Strip type sticker (horizontal)A sticker type that can be easily attached.Specification Backside adhesive Material PVC sticker Sign Meaning Non-medical deleterious substance Mass (g) 90 Type of Sign Stickerfrom S$23.99Min. 2 days
- GREEN CROSS Dangerous goods marking Yokobis or double-sided tape (sold separately) specificationsIt is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Material PP plate Mass (g) 120 Hole Diameter (Φmm) (Four corners) 3
- Japan Green Cross Dangerous goods signsIt is a sign to be displayed on facilities designated by Article 18 of the Regulations on the Regulation of Hazardous Materials and the Fire Prevention Ordinance.Material Vinyl chloride (laminated) Mass (g) 260 Screw Hole No hole (processing free)
- GREEN CROSS Dangerous goods sign (Melamine iron plate)It is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations. For installation at hazardous materials handling officesSpecification Meijiyama type Material Made of melamine iron plate Type of Sign 4 holes (Screws, sold separately)from S$26.99Min. 7 days
- GREEN CROSS Dangerous goods label length Magnet specificationIt is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Material magnet Mass (g) 600 Type of Sign magnetfrom S$38.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Dangerous goods sign (Eco Uniboard)It is a display based on the dangerous goods regulations. * Screws and tapes are sold separately.Material Eco Uniboard
- Japan Green Cross Dangerous goods sign (dangerous goods handling place) Lami side* The listed products may not always match depending on the regulations of the local government.Type place Material Lami plate Shape Sign Size 300×600×1mmfrom S$25.99Min. 2 days
- KENIS Deleterious and Poisonous Sticker LabelsIt is a strip-shaped sign that can be installed anywhere. ● This sign is required to be displayed based on the Poisonous and Deleterious Substances Control Law.Material PVC Sign Meaning Non-medical deleterious substance Type of Sign Stickerfrom S$14.99Min. 2 days
- GREEN CROSS Dangerous goods sign horizontal sticker specificationsIt is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Specification Laminating Material PVC seal Mass (g) 80 Type of Sign Stickerfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Dangerous goods signsSign Meaning Do not bring dangerous goods Type of Sign Hole 4
- UNIT (UNIT SAFETY SIGNS) Dangerous goods sign (iron plate)It is a display based on the dangerous goods regulations. * Screws and tapes are sold separately. * The displayed contents may differ depending on the regional regulations.
- UNIT (UNIT SAFETY SIGNS) Dangerous goods signIt is a magnet type of dangerous goods sign. Installation is easy if the installation location is made of iron. Ideal for displaying dangerous goods in storage areas * The displayed contents may differ depending on each municipality.Material Rubber magnet Type of Terminal Fitting Magnet fixing
- GREEN CROSS Dangerous Goods Label Horizontal Magnet SpecificationIt is a sign based on the regulations on dangerous goods regulation and the fire prevention regulations.Material magnet Mass (g) 600 Type of Sign magnetfrom S$38.99Min. 2 days
- Japan Green Cross Dangerous goods sign (dangerous goods storage / manufacturing factory)It is a sign based on the regulations on the regulation of dangerous goods and the fire prevention regulations. Since the characters are enclosed by thermocompression bonding integral molding (lame processing), the characters do not disappear due to friction.Type place Material Lami plate Shape Sign Size 300×600×1mm Classification Hazardous Material
- UNIT (UNIT SAFETY SIGNS) Aluminum dangerous goods signsMaterial Aluminum (Meijiyama) Type of Sign 4 corner holesfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) No fire signIt is a magnet type of dangerous goods sign. Installation is easy if the installation location is made of iron. Ideal for displaying dangerous goods in storage areasMaterial Rubber magnet Type of Terminal Fitting Magnet fixing Display Items No firesfrom S$57.99Min. 2 days
- TSUKUSHI KOBO Strip-shaped sticker (phosphorescent plate)Material Phosphorescent plate Type of Sign Stickerfrom S$15.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Danger sign (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Specification Φ2.5mm hole 4 sumi Material Eco Uniboard Sign Meaning DANGER Mass (g) 90 Type of Sign 4 corner holesfrom S$16.99Min. 2 days