Tunnel Display Signs
Tunnel-related signs are safety signs used at work sites for tunnel excavation and maintenance. A management board for work inside the tunnel and a list for confirming who entered the tunnel are necessary to manage and understand the work status outside the tunnel. Signs indicating the oxygen status in the mine and no entry during lack of oxygen are also very important for ensuring safety. The signs used inside the tunnel indicate the distance from the well entrance and evacuation sites. If gas pipes, water pipes, etc. are buried in the ground at the work site, signboards to display the buried objects and sheets laid between the ground surface and the buried objects are useful. Let's use it to effectively call attention and prevent crushing accidents.
- TSUKUSHI KOBO Buried display sheetIt is a position display sheet that is laid between the underground buried object and the ground surface in order to prevent accidents such as cutting or damaging water pipes, gas pipes, cables, etc. due to excavation work. Using polyethylene cloth with excellent cold resistance, chemical resista... Read MoreDimensions, W (mm) x L (m) 150×50 Mass (kg) 2 Material Polyethylene cloth + laminate Type of Sign Sheet typefrom S$77.99Min. 2 days
- TSUKUSHI KOBO List of mine entrances (Sui Road sign)If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreThickness (mm) 0.5+ mountain age Material Color steel platefrom S$219.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Work sign in the pitGroove structure of the pedestal for easy transportation and storage Since the columns can be passed through the groove of the pedestal and the stands can be stacked, many stands can be carried at one time and storage space is not required. 12 types of various display boards are available. 6 type... Read MoreDimension (mm) 450 x 600 x 0.5 thickness Trusco Part No. 741-8795 Material Eco Uniboard (Hole 5Φ up and down 2) Sign Meaning Processing plantfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) List of entrance / entryers etc.* Company name cannot be entered.from S$37.99Min. 5 days
- TSUKUSHI KOBO Enamel white board (work management board in the tower)Mass (kg) 1.7 Thickness (mm) 11 Dimension (mm) 450×600 Material Enamel white Display Items Tower and tank work management boardfrom S$199.90Min. 5 days
- TSUKUSHI KOBO Sign (Ventilation in the tank)Thickness (mm) 1 Dimension (mm) 300×450 Type of Sign On the hole 2 Material SC board Number of Holes Upper 2 places Display Items Ventilation in tankfrom S$9.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Magnet case for face photo (for entry list)Dimension (mm) 100 × 155 × 0.9 thickness Mass (g) 300 Material Rubber magnet (half-laminated) Type of Sign magnetfrom S$57.99Min. 5 days
- TSUKUSHI KOBO Safety sign (Battery Loco handling precautions)Thickness (mm) 0.5+ mountain age Number of Holes 6 places Dimension (mm) 600×900 Display Items Battery loco handling precautions Material Color steel plate Type of Sign Hole 6from S$79.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Zuido lighting signboard* It is not a rainproof structure.Mass (kg) 1.5 Cabtire Cable (m) 2 Power Prequency (Hz) 50/60 shared Dimension (mm) 803×165×215 Specification Double-sided display Type of Sign Hanging typefrom S$329.90Min. 5 days
- TSUKUSHI KOBO Safety signThickness (mm) 0.5+ mountain age Number of Holes 6 places Dimension (mm) 600×900 Material Color steel plate Display Items Digger knowledge Type of Sign Hole 6from S$79.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Wellhead distance indicator (normal printing)Mass (g) 170 Dimension (mm) 300 × 600 × 1 thickness Type of Sign Hole 4 Sumifrom S$11.99Min. 5 days
- TSUKUSHI KOBO Steel rotating name tagThickness (mm) 20 Name tag dimensions (width x height) (mm) 20×95 Material SteelDiscontinued
- TSUKUSHI KOBO Beacon lightType of Sign Hanging Material plastic Dimensions, Width W x Depth D x Height H (mm) 800×150×200 Mass (kg) 2.5Discontinued
- TSUKUSHI KOBO Card case name tag* A spare name tag is not included.Included Accessories 2 hanging brackets Name tag dimensions (width x height) (mm) 30×100 Thickness (mm) 35 Material Water resistant veneer + aluminum frameDiscontinued
- UNIT (UNIT SAFETY SIGNS) Magnet case for face photo (for entry list)Dimension (mm) 100 × 155 × 0.9 thickness Trusco Part No. 740-3470 Material Rubber magnet (half-laminated) Type of Sign magnetDiscontinued