Legal Permit Slips
Other Related Pages
- MonotaRO Law permitIt is a signboard that is indispensable for building work. You can write with an oil-based pen. Construction site, etc. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.Type of Sign 4 corner holes Dimensions, Height x Width (mm) 400×500 Material Polypropylene Specification There are holes in the four corners
- GREEN CROSS Legal board H boardIt will be a legal board. Decree boardThickness (mm) 1 Mass (g) 130 Dimensions (Width W x Height H) (mm) 500×400 Material Eco board
- UNIT (UNIT SAFETY SIGNS) Legal approval slip (Electric construction business)It is a sign that posts the contents of legal permits required for construction work.Dimension (mm) 400×500
- MonotaRO Legal permit form Building confirmation boardA light building confirmation board made of polypropylene with corrugated plastic specifications. You can write with an oil-based pen. There are no holes in the four corners. You can easily make a hole or hit a nail as it is. The size is one size smaller than ordinary ones. Corrugated plastic is ... Read MoreSign Meaning Confirmed by Building Standard Law Material Polypropylene (pradan) Dimensions, Height x Width x Thickness (mm) Approx. 315 x 370 x 5
- Japan Green Cross Construction sign (permission sign board)Thickness (mm) 1 Mass (g) 280 Dimension (mm) 400×500 Material Hard envy
- UNIT (UNIT SAFETY SIGNS) Legal permit card (Eco-uniboard)Material Eco Uniboard
- UNIT (UNIT SAFETY SIGNS) Legal permit slip (Dismantling contractor registration slip)Material Eco Uniboard Mass (g) 200 Type of Sign Hole 4 Sumi Display Items Demolition contractor registration form Dimensions, Height x Width x Thickness (mm) 400×500×1from S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Law permitMaterial Eco Uniboard (hole 4) Display Items Permit for construction industry Mass (g) 80 Type of Sign Hole 4 Sumi Dimensions, Height x Width x Thickness (mm) 250×350×1from S$6.99Min. 2 days
- TSUKUSHI KOBO Legal display board for constructionIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
- UNIT (UNIT SAFETY SIGNS) wireA white vinyl-coated wire that allows you to beautifully install a white display board. Since the wire is covered with vinyl, it does not rust easily and its beauty lasts.Material White vinyl coated wirefrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Law permitThickness (mm) 1 Dimension (mm) 250×350 Material Eco Uniboard (Hole 4 holes) Type of Sign Hole 4 Sumi
- Myzox Legal permit (workers' accident compensation insurance)Installation at the construction site is obligatory. Construction site managementMass (g) 165 Myzox Code 213097 Dimension (mm) 400×500 Trusco Part No. 735-7214 Material Polypropylene Specification Rosace insurance related chart
- UNIT (UNIT SAFETY SIGNS) Legal permit card (Eco-uniboard)Mass (g) 200 Dimension (mm) 400×500 Dimensions, Height x Width x Thickness (mm) 400×500×1 Material Eco Uniboard Specification Hole 4 Sumi Type of Sign Hole 4 Sumi
- TOGUE ANZEN KOUGYOU Legal marking board (H board)This is an H-shaped bulletin board for clearly displaying and posting responsibilities at construction and construction work sites.Specification Nail hole × 4 Material PVC Type of Sign Screw stopfrom S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Legal approval slip (name of steel manufacturing factory)It is a sign that posts the contents of legal permits required for construction work.Type of Sign 4 corner holes Specification Hole 4 Sumifrom S$12.99Min. 2 days
- Hikari Contractor licenseIt is a marking plate that is useful at construction and construction sites.Dimension (mm) 400×500×1 Material PVC Specification Without tapefrom S$33.99Min. 6 days
- Japan Green Cross Construction sign (permission sign board)Thickness (mm) 1 Japanese Green Cross No. 130103 Mass (g) 280 Dimension (mm) 400×500 Sign Meaning Confirmed by Building Standard Law Material Hard envy Specification Table printingfrom S$33.99Min. 2 days
- Japan Green Cross Construction sign (steel frame factory name sign)Japanese Green Cross No. 130107 Mass (g) 280 Dimension (mm) 400×500×1 Material Hard envy Specification Table printingfrom S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Legal permit slip (iron plate)Mass (g) 950 Material Iron plate (normal mountain) Type of Sign Hole 4 Sumi Dimensions, Height x Width (mm) 400×500from S$33.99Min. 5 days
- Hikari Sign plate for buildersIt is a marking plate that is useful at construction and construction sites.Material PVC Specification Without tapefrom S$15.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) wireThe white vinyl coated wire is cut to a size that is easy to use.Dimension (mm) 1.2Φ×200 Trusco Part No. 741-6792 Material White vinyl coated wirefrom S$1.89Min. 2 days
- Myzox Legal permit slip (building standards)Installation at the construction site is obligatory. Construction site managementMass (g) 165 Myzox Code 213801 Dimension (mm) 400×500 Trusco Part No. 735-7222 Specification Confirmed by Building Standard Law Material Polypropylenefrom S$8.99Min. 32 days
- UNIT (UNIT SAFETY SIGNS) Legal permit card (approved by landscape law)It is a sign that posts the contents of legal permits required for construction work.Mass (g) 200 Type of Sign 4 corner holes Dimension (mm) 400 × 500 × 1 thickness Trusco Part No. 737-5964 Display Items Certified by the Landscape Law Material Eco Uniboard Specification Hole 4 Sumifrom S$11.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) For flat panel use only (legal permit / installation base)The displayed content is printed directly on the panel. The aluminum frame and plastic corner enhance safety for third parties. In line with the revision of the law, we have also prepared a display board with a smaller size for each permit.Included Accessories 6 piercing screws for grounding Thickness (mm) 9from S$109.90Min. 5 days
- TSUKUSHI KOBO Legal display board License list for construction industryThickness (mm) 3 Number of Holes 4 Dimension (mm) 600×900 Material Aluminum, resin composite board Type of Sign Hole 4 Display Items License table for construction industryfrom S$74.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Legislation permit vote (notified vote according to fire-related legislation)It is a sign that posts the contents of legal permits required for construction work.Mass (g) 200 Type of Sign 4 corner holes Dimension (mm) 400 × 500 × 1 thickness Trusco Part No. 737-6022 Material Eco Uniboard Specification Hole 4 Sumifrom S$11.99Min. 5 days
- TSUKUSHI KOBO Legal display stickerVarious combinations are possible, such as for JV and steel frame production.Dimension (mm) 400×500 Material Stickerfrom S$11.99Min. 5 days
- Safe-Run Safety Supplies Law approval display boardIt is a type that can be written with an oil-based pen. Recommended for displaying legal permits at construction sites. There are holes in the four corners. Construction site, etc. * Do not use for any other purpose.Dimensions, Height x Width (mm) 400×500from S$9.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Reinforcement cardDimension (mm) 270×390 Material Paperfrom S$32.99Min. 5 days
- Shinwa Rules Law Permit 31 × 37cm HorizontalMade of corrugated plastic, it is lightweight and resistant to water. For display of construction site * Orders are made in units of 5. It is not possible to order in bulk.Storage Temperature Range (℃) -20~50 Main Unit Dimensions (mm) 310×370×4 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene resin
- UNIT (UNIT SAFETY SIGNS) Legal Sign Construction PermitIt is a legal permit that is put up at stores and sales offices. Ideal for installation in stores that are engaged in the construction industry.Mass (kg) 1.3 Length (mm) 18 Trusco Part No. 208-3962 Height (mm) 400 Width (mm) 500 Type of Terminal Fitting Pimp hanging type Picture frame Silverfrom S$329.90Min. 32 days
- UNIT (UNIT SAFETY SIGNS) Raw concardDimension (mm) 270×390 Trusco Part No. 739-4799 Material Paperfrom S$32.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Legal permit slip (Dismantling contractor registration slip)It is a sign that posts the contents of legal permits required for construction work.Thickness (mm) 1 Type of Sign 4 corner holes Dimension (mm) 400×500 Trusco Part No. 737-5956 Sign Meaning Demolition contractor registration form Material Eco Uniboard Specification Hole 4 SumiDiscontinued
- Sendai Meiban Confirmed by HA5 Construction Standard ActSigns indispensable for constructionDimensions (Width W x Height H) (mm) 500×402Discontinued
- Sendai Meiban HA4 Industrial Accident Insurance related formation voteSigns indispensable for constructionDimensions (Width W x Height H) (mm) 500×401Discontinued
- Sendai Meiban Permission plate with iron frameThe construction permit slip, the workers' accident compensation insurance-related approval slip, and the construction system diagram have become a single signboard. Easy to install and move.Material SteelDiscontinued
- TSUKUSHI KOBO Legal display board 2-point typeIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreMass (kg) 1 Specification 2-point type Type of Sign 2-point type Thickness (mm) 3 Dimension (mm) 450×1060 Material Aluminum and resin composite plateDiscontinued
- UNIT (UNIT SAFETY SIGNS) Legal signs Construction permitMade of aluminum that is resistant to rust and corrosion.Mass (kg) 1.3 Trusco Part No. 305-6007 Dimensions, Height x Width (mm) 400×500 Material Alminium board Specification Aluminum picture frame with string Display Items Permit for construction industry Type of Terminal Fitting Screw stopper (screw sold separately)Discontinued