It is a sticker that states that standing on the stepladder top plate is prohibited. Since it is an aluminum sticker, it fits well when attached to the top plate.
Dimensions, Height x Width (mm) 40×200 Trusco Part No. 738-2138 Mass (g) 8 Material Aluminum sticker Sign Meaning Ban on board Type of Sign Sticker
Call attention from both sizes on the top plate! Easy to install with Velcro!
Type of Sign Magic tape Trusco Part No. 738-2235 Material Soft vinyl (up to 200mm wide top plate) Dimensions, Height x Width (mm) 860×250 Sign Meaning Do not ride on the dangerous top
Attach it to a stepladder to call attention! Call attention from the top plate and both sides! Easy to attach with Velcro on the back!
Call attention to the stepladder Please use it to prevent the stepladder from falling from the top plate! Attach it to a cone bar, rope, etc. to call attention.
Material Soft vinyl Type of Terminal Fitting Back side magic tape Trusco Part No. 415-5220 Sign Meaning Do not ride on the dangerous top Dimensions, Height x Width (mm) 850×250 Mass (g) 120