It is a safety sign created in accordance with JIS standards.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Type of Sign 4 corner holes Material Polypropylene Sign Meaning staff only
An essential sign for risk prevention.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Type of Sign 4 corner holes Dimensions, Height x Width (mm) 600×300 Material Polypropylene Specification There are holes in the four corners
It is a polypropylene sign. There are two holes in the upper part so that it can be hung from the wall or ceiling. It can be easily hung with a commercially available chain or string.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, ... Read More
Dimension (mm) 150×400 Specification 2 holes (Φ4mm) Type of Sign Hanging Material Polypropylene
Size 60×50mm Mass (g) 9 Material PET sticker Classification Safety and security products Type of Sign Sticker Shape Sticker Specification With D release paper
Suitable for factories, offices, distribution warehouses, commercial facilities, etc. A sticker suitable for attaching to transparent glass such as glass doors and automatic doors.
* Wipe off any dust or oil on the surface to be pasted.
Thickness (mm) 0.1 Mounting Adhesive seal Material Pet film stickers
Sticker (with adhesive) type danger prediction sign. Since the surface is UV-cut, it does not fade easily.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Dimensions, Height x Width (mm) 80×150 Material PVC sticker Type of Sign Sticker
It is a sign made of PVC. Since there are holes in the four corners, it can be attached to the wall surface with commercially available screws.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Sign Meaning Overhead Caution Dimensions, Height x Width x Thickness (mm) 300×600×1 Material PVC Type of Sign Hole 4 Sumi
It is a safety sign that says "No entry except for those involved". It is a bilingual notation. There are 4 corner holes
For doors and doorways of factories, distribution warehouses, commercial facilities, offices, etc.
* Do not use for any other purpose.
Thickness (mm) 0.8 Material PP Sign Meaning staff only Mounting Φ3mm hole x 4 corners
A polypropylene plate for safety alerts, cautions, prohibitions, signs, etc. There are small holes in the four corners to allow strings to pass through.
Specification 3mmΦ hole x 4 Classification An illustration Material Polypropylene Shape Sign board
Japanese Green Cross No. 047400 Dimension (mm) 150×100 Mass (g) 22 Trusco Part No. 814-8655 Type Note Material PET sticker Shape Sticker Type of Sign Sticker Specification With D release paper
Put this sticker on non-smoking cars! Made of a material that is intended for use in cars, it is a sticker that can be peeled off cleanly without leaving any traces.
Recommended for car dealers! To call attention to non-smoking vehicles.
Dimensions (Width W x Height H) (mm) 90×90 Material YUPO 80
In order to accommodate foreign workers, the unified safety sign for construction disaster prevention has become a universal design.
Prevention of intrusion by a third party into the factory site and prevention of intrusion into dangerous places in the factory site
Mass (g) 150 Dimension (mm) 450×300×1 Material Play PP Type of Sign With four corner holes