Decoration Items
- TSUKUSHI KOBO Fun ~ Ru (Illustration series of fairy tales and four seasons)Illustrations are used to express the popular fairy tales and seasonal features in a unique and fun way.Dimension (mm) 300×300 Material Sticking sheet (with back slit)from S$16.99Min. 5 days
- TSUKUSHI KOBO Enjoy-ru (Blue Bay Series)Material Sticking sheet (with back slit) Dimension (mm) Φ300from S$19.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Seal GalleryBeauty that satisfies intellectual curiosity High-quality, high-quality visuals that can be enjoyed by adults and textual expressions that respond to intellectual desires. It is a gallery that you can enjoy only during the construction period, which makes you stop involuntarily. Easy-to-paste sti... Read MoreDimension (mm) 1000×320 Material PVC sticker Type of Terminal Fitting Sticker typefrom S$84.99Min. 5 days
- TSUKUSHI KOBO Fun-ru (Green Field Series)Material Sticking sheet (with back slit) Dimension (mm) Φ300from S$19.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Photo joy sealA rectangular type with a fresh photo message. A combination of beautiful flowers and pretty animals and textual messages. A design that pedestrians will notice. Cutout type with visual effects in mind. Mini size and unique shape cutout type. By pasting them continuously, you can create unexpecte... Read MoreDimension (mm) 800×400 Trusco Part No. 826-4215 Material PVC stickerfrom S$67.99Min. 5 days
- TSUKUSHI KOBO Fun ~ Ru (12 months flower series)Express the flowers of the four seasons with colorful illustrations. It provides a little moisture to the neighbors.Dimension (mm) 500×400 Type of Sign Sticker Material Sticking sheet (with back slit)from S$19.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Uniwall greenIt is a wall green panel that can coolly improve the image of the temporary enclosure at the construction site. Since it is an artificial foliage plant, layouts that cannot be realized with the real thing are possible. Since the back side is a magnet, you can freely install, remove, and change th... Read MoreLength (mm) 300 Width (mm) 300 Thickness (mm) 3from S$149.90Min. 5 days
- TSUKUSHI KOBO Fun base stickerPurchase the required number of base stickers according to the length of the temporary enclosure, and enjoy KS-11 to KS-30, KS-121 to KS-125, and KS-131 to KS-135. Please stick it on your favorite position.Material Sticking sheet (with back slit)from S$16.99Min. 5 days
- GREEN CROSS Image up soft calpIt is made of a soft material that will not hurt you if you touch it. Ideal for improving the image of temporary enclosures and decorating events. Koyo Softboard is a chemically crosslinked foam that has a closed cell structure and is composed of an inorganic substance and a polyolefin resin. For... Read MoreMass (g) 140 Type of Sign Double-sided tape Material Koyo soft board 10mm thickfrom S$54.99Min. 6 days
- TSUKUSHI KOBO Fun-Ru (Working Series)In order to get familiar with the construction site as much as possible, we have enjoyed expressing the vehicles and construction machinery working on the site for children.Dimension (mm) 300×300 Material Sticking sheet (with back slit)Discontinued
- TSUKUSHI KOBO Fun ~ Ru (Sports series)Dimension (mm) 800×400 Material Sticking sheet (with back slit)Discontinued
- TSUKUSHI KOBO Fun ~ Ru (constellation series)The white parts of the constellations are made of reflective paint, so they are clearly visible when exposed to night light and entertain the people on the road.Dimension (mm) 700×400 Material Sticking sheet (with back slit)Discontinued