Safety Scoreboards
An accident-free recording board is a type of safety sign that is used mainly in factories and counts the days when an accident or disaster did not occur during work. Since you can see how many days without accidents occur at a glance, you can expect to improve employee safety awareness. A disaster-free recording board that can be hung according to the location can be used not only indoors but also outdoors. In addition to the method of sticking numbers made of magnets to the steel body, there is also a type that inserts numbers using resin material.
- TSUKUSHI KOBO KY check board (with hanging straps)Since the cover is fixed with a magnet, it is easy to put in and take out paper. It is hard to get dust and rain and can be used outdoors. Since an aluminum plate is used for the base, the appearance is beautiful and durable.Thickness (mm) 2.8 Material Aluminum + PVC cover (with string) Type of Sign Hanging
- UNIT (UNIT SAFETY SIGNS) No accident record tableThe motivation to confirm disaster-free and update records raises each person's safety awareness. * The number of years changes every year
- UNIT (UNIT SAFETY SIGNS) Date number rubber magnetSet Contents 1-12 (2 each), 13-31 (1 each) Mass (g) 160 Dimension (mm) 40×30 Trusco Part No. 826-4001 Material Rubber magnet Type of Sign magnetfrom S$18.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Hazard prediction board* Using an oil-based pen or a wet cloth may cause stains.Dimension (mm) 450×600 Trusco Part No. 738-0097 Included Accessories One water-based pen black, eraser
- UNIT (UNIT SAFETY SIGNS) No-accident record table (days)Dimension (mm) 450×600 Material Color iron plate, aluminum frame
- UNIT (UNIT SAFETY SIGNS) No Disaster Record Table Digital Number Replacement TagReplacement parts are also available in case of damageMaterial Polyamide resin
- TSUKUSHI KOBO Danger prediction blackboard (lightweight whiteboard)Thickness (mm) 3 Dimension (mm) 450×600 Mass (g) 540 Material Aluminum, resin composite board Included Accessories Board marker Display Items Danger prediction activity tablefrom S$99.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Digital numeric type no accident record table Magnet type (for indoor use)Trusco Part No. 737-4445 Dimensions, Height x Width x Thickness (mm) 454×604×14 Mass (kg) 2.2 Sign Meaning No disaster + record table Type of Sign Hanging Included Accessories Movable hanging bracket
- Anzen Kougyou No accident record tableIt is a type of record table that completes the green cross of the safety mark by sticking magnets color-coded according to the presence or absence of accidents or disasters on the dated steel board every day. Accident / disaster days are displayed in orange / red. Green plate on accident-free an... Read MoreDimensions, Height x Width x Thickness (mm) 600×450×13 Type No accident Classification No accident record table Sign Meaning Safety first No accident days Material Steel
- UNIT (UNIT SAFETY SIGNS) No accident record tableThe motivation to confirm disaster-free and update records raises each person's safety awareness. * The number of years changes every year
- UNIT (UNIT SAFETY SIGNS) No accident record tableThe motivation to confirm disaster-free and update records raises each person's safety awareness.from S$139.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) No-accumulation record number boardThe motivation to confirm disaster-free and update records raises each person's safety awareness.Material Rubber magnetfrom S$109.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Digital numeric type no accident record tableYou can switch the numbers just by pushing it with your finger. There is no need to prepare a separate number plate. It is an integrated type that does not require a magnet.Mounting Hole Φ4mm×8 Dimensions, Height x Width x Thickness (mm) (Body) 600 × 900 × 23 Type of Sign Hole 8 Dimensions, Height x Width (mm) (Number plate) 100 × 48 Mass (kg) 3from S$659.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Hazard prediction board (for outdoor use)Type Rainproof type, outdoor Material Tree (with 1 rain marker)from S$84.99Min. 5 days
- TSUKUSHI KOBO Risk assessment KY check boardSince the cover is fixed with a magnet, it is easy to put in and take out paper. It is hard to get dust and rain and can be used outdoors. Since an aluminum plate is used for the base, the appearance is beautiful and durable. * The checklist form is a sample for product photography.Thickness (mm) 2.8 Material Aluminum + PVC cover (with string) Type of Sign Hanging Display Items Risk assessment KY activity tablefrom S$59.99Min. 5 days
- NIKKY Safety display board SI-600It is a board that promotes the eradication of occupational accidents. Eliminate accidents and complete the green cross.Mass (kg) 4.5 Opening Width (mm) 455 Trusco Part No. 123-5952 Height (mm) 605 Length (mm) 30 Type Days onlyfrom S$379.90Min. 8 days
- Japan Green Cross No accident record tableSign Meaning (Large bill, small bill, number bill) Mass (g) 216 Japanese Green Cross No. 229452 Material Hard Enbi (with magnet) Type No accident Classification No accident record table Type of Sign magnetfrom S$149.90Min. 2 days
- Anzen Kougyou No accident record table Green magnetDimensions, Height x Width (mm) (Large) 33×50 (Small) 33×33 Set Contents 30 large, 3 small Color Greenfrom S$48.99Min. 4 days
- TSUKUSHI KOBO Check boardSince the cover is fixed with a magnet, it is easy to put in and take out paper. It is hard to get dust and rain and can be used outdoors. Since an aluminum plate is used for the base, the appearance is beautiful and durable. * The checklist form is a sample for product photography.Thickness (mm) 2.8 Material Aluminum + PVC cover (with string) Display Items Daily inspection activity table Type of Sign Hangingfrom S$59.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) No accident record table* The magnet for the date is not included, so please fill it out.Material Color iron plate, aluminum framefrom S$289.90Min. 5 days
- Japan Green Cross No accident record tableGreen plates are displayed on accident-free / disaster-free days, and orange / red are displayed on accident / disaster days. With a set of optional partsJapanese Green Cross No. 229900 Mass (kg) 4.3 Trusco Part No. 815-1382 Size 900×600×13mm Classification No accident record table Type No disaster Material Steelfrom S$699.90Min. 4 days
- ESCO 140x 90mm number display (magnet type)You can easily change the numbers from 0 to 9 by inverting the 7 pieces that make up the numbers.Dimension (mm) 140×90 Specification Body back, with adhesive tape Esco Part No. EA983BB-62from S$84.99Min. 6 days
- ESCO 110x 70mm numeric display (magnet type)You can easily change the numbers from 0 to 9 by inverting the 7 pieces that make up the numbers.Dimension (mm) 110×70 Specification Body back, with adhesive tape Esco Part No. EA983BB-61from S$67.99Min. 6 days
- TSUKUSHI KOBO KY activity paper (A3 size, 50 sheets)Dimension (mm) 297×420 Display Items Danger prediction activity table Material High-quality paperfrom S$11.99Min. 5 days
- TSUKUSHI KOBO KY CartonThe contents of the KY meeting can be used as an activity report as it is, and there is no need to post it from the blackboard, which contributes to labor reduction. With a paper pocket on the back. * Pen is not included.Dimension (mm) 355×480 Thickness (mm) 4 Mass (g) 540 Size A3 / B4 size combined use Display Items No work today Material Soft vinylfrom S$38.99Min. 5 days
- Japan Green Cross Accident-free recording boardMaterial Steel Specification With aluminum framefrom S$379.90Min. 3 days
- Japan Green Cross No accident record table billSign Meaning (Large bill, small bill, number bill) Japanese Green Cross No. 229902 Mass (g) 320 Material Hard Enbi (with magnet) Classification No accident record table Type No disaster Type of Sign magnetfrom S$189.90Min. 6 days
- NIKKY Safety display board SI-900It is a board that promotes the eradication of occupational accidents. Eliminate accidents and complete the green cross.Length (mm) 25 Trusco Part No. 123-5953 Type Days only Opening Width (mm) 605 Height (mm) 905 Mass (kg) 7from S$489.90Min. 4 days
- GREEN CROSS No accident record table GM1It is a disaster-free record table that can be used immediately at the site. Comes with large and small number magnets.Mass (kg) 2.7 Manufacturer Product Code 6300003458 Dimensions (Width W x Height H) (mm) 900×600 Included Accessories Magnet (large / small) Display Items No accident record table Material Steel composite plate Mounting With four corner screw holesfrom S$169.90Min. 6 days
- UNIT (UNIT SAFETY SIGNS) No disaster record board onlyMaterial Color iron plate, aluminum framefrom S$189.90Min. 5 days
- TSUKUSHI KOBO KY stand (foldable)Please use it for local KY activities that are performed on the spot according to the work.Mass (kg) 1 Dimension (mm) 340×850×Φ6 Specification Foldable, with leg protection cap Material Round steel, plated finishfrom S$64.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Magnet number plate* Only the characters attached to the work schedule signboard are displayed.Mass (g) 60 Dimension (mm) 65×300 Trusco Part No. 826-4002 Material Rubber magnet Sign Meaning Structural construction Type of Sign magnetfrom S$9.99Min. 5 days
- Japan Green Cross Magnetic numeric display recording boardJapanese Green Cross No. 229100 Mass (kg) 3.5 Dimension (mm) 615×915×25 Sign Meaning No accident record table Material Steelfrom S$1,199.00Min. 3 days
- Japan Green Cross No accident recording board Optional partsMass (g) 216 Japanese Green Cross No. 229602 Material Magnet sheet (chlorinated polyethylene) Type of Sign magnetfrom S$86.99Min. 4 days
- ESCO 600x450mm disaster-free recording boardA green magnet is attached to the printed day calendar for accident-free / disaster-free days, and an orange / red magnet is attached to the accident / disaster day to complete the green cross.Dimension (mm) 600×450×13 Esco Part No. EA983BB-100 Material Steel Specification With aluminum framefrom S$559.90Min. 6 days
- NIKKY Safety display board SI-900TIt is a board that promotes the eradication of occupational accidents. Eliminate accidents and complete the green cross.Type Days / hours Opening Width (mm) 605 Length (mm) 30 Trusco Part No. 123-5951 Mass (kg) 7.5 Height (mm) 905from S$489.90Min. 4 days