Storage Display Signs
- UNIT (UNIT SAFETY SIGNS) Hanging pocket signYou can post the original paper output on your computer. As it is a pocket type, it is easy to replace. Double-sided display is also possible. For hanging display when it cannot be displayed on the wall or floor.Type of Terminal Fitting Hanging Material PVC (white base, transparent pocket) Specification Φ5mm hole 2from S$32.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Hanging display boardIt can be widely used for displaying receipt / shipment locations in logistics, warehouses, etc., and can be managed by color coding. For displaying assembly lines and storage areas at factoriesDimensions, Height x Width x Thickness (mm) 300 x 450 x 3 (Φ5mm hole 2) Mass (g) 490 Material Acrylic Specification Bordered double-sided display Type of Sign Hangingfrom S$42.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Place signDimensions, Height x Width x Thickness (mm) 300×600×1 Material Eco Uniboard (Hole 4 holes) Mass (g) 170 Type of Sign Hole 4 Sumifrom S$12.99Min. 2 days
- TSUKUSHI KOBO Tidy and place signThickness (mm) 1 Number of Holes 4 Type of Sign Hole 4 Material SC board
- UNIT (UNIT SAFETY SIGNS) Place sign (board)If you attach it to the wall, anyone can see the condition, storage place, and responsible person at a glance! * Please use with a special sticker.Thickness (mm) 1.2 Mass (g) 200 Dimension (mm) 300×600 Trusco Part No. 371-7291 Material Eco Uniboard Type of Sign Hole 4 Sumi Mounting Hole Φ2.5mm, 4 sumifrom S$21.99Min. 2 days
- Japan Green Cross Place signMass (g) 252 Dimension (mm) 300×600×1 Material Hard envy Specification Laminating (partial cutting characters)from S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Organized sign (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Dimension (mm) 200×400 Type of Sign 4 corner holes Mass (g) 90 Material Eco Uniboard Sign Meaning KEEP IN ORDER Specification Φ2.5mm hole 4 sumifrom S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Place display stickerAt the 4th corner of the yardDimension (mm) 120×120×50 Type of Sign Stickerfrom S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Place sign (sticker)* Please use with the dedicated board.Dimension (mm) 132×312 Material PVC sticker Type of Sign Stickerfrom S$6.79Min. 2 days
- Takahara Corp. Positioning tapeThis marking tape is ideal for positioning, lane markings, safety passage displays, and route displays. For displaying and positioning safety passages in warehouses, factories, hospitals, and public facilities.Dimension (mm) 110×110×50 Thickness (μm) 306+-5 Specification Backside adhesive RoHS directive (corresponding to 10 substances) Correspondencefrom S$86.99Min. 2 days
- GREEN CROSS Place sign (eco-board)It is useful as a storage display for improving the environment of factories and offices. You can enter the name of the person in charge. Lightweight material and easy to install. Organize the site and prevent accidents, etc.Dimensions, Height x Width x Thickness (mm) 600×200×1 Mass (g) 80 Material Eco board Mounting Screw, Insulok, etc. (sold separately)from S$12.99Min. 6 days
- GREEN CROSS Place sign (magnet)It is useful as a storage display for improving the environment of factories and offices. You can enter the name of the person in charge. Lightweight material and easy to install. Organize the site and prevent accidents, etc.Mass (g) 270 Dimensions, Height x Width x Thickness (mm) 600×200×1 Material magnet Mounting magnetfrom S$25.99Min. 6 days
- Takahara Corp. Arrow tapeThis marking tape is ideal for positioning, lane markings, safety passage displays, and route displays. For display of safety passages, lane markings, and routes for warehouses, factories, hospitals, and public facilities.Dimension (mm) 300×90×50 Thickness (μm) 306+-5 Specification Backside adhesive RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Place stickerDimension (mm) 132×312 Specification Adhesive seal for 818-35 Material PVC stickerfrom S$6.79Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Pocket type role holderDimension (mm) 250×314 Material Color / PVC / Display / PVC transparent Type of Terminal Fitting Hanging Included Accessories With string (1240mm x 1)from S$18.99Min. 5 days
- Takahara Corp. Corner tapeThis marking tape is ideal for positioning, lane markings, safety passage displays, and route displays. For displaying and positioning safety passages in warehouses, factories, hospitals, and public facilities.Dimension (mm) 150×150×50 Thickness (μm) 306+-5 Square Size (mm) 85 Specification Backside adhesive RoHS directive (corresponding to 10 substances) Correspondencefrom S$65.99Min. 5 days
- MIDORI ANZEN Verdeviva positioning tape + 2 x 10 sheetsSince the surface is specially coated, it is not easily scratched even when rubbed, and the gloss can be maintained for a long time. It is resistant to dirt and can be easily removed by simply wiping off stubborn dirt such as oil-based magic. Since it lasts a long time in a clean state, it can be... Read MoreAdhesive strength (N / mm) 12.2/24 Tensile Strength (N/mm) 130/10 Thickness (mm) 0.16from S$89.99Min. 10 days
- Japan Green Cross Hanging SignWhen using it as a hanging sign, please use it in combination with the main body (TS-H) 100030.from S$6.59Min. 9 days
- TRUSCO Fluorescent L Type StickerAn L-shaped fluorescent color sticker with high visibility. The lighting fluoresces and looks clear, making it ideal for places that require strong attention. It is ideal as a mark for placing products, and is also convenient for organizing in warehouses and factories. It is also useful as a mark... Read MoreThickness (mm) 0.16 Dimensions, Height x Width (mm) 100×100 Mass (g) 5 Width (mm) 50from S$5.59Min. 3 days
- UNIT (UNIT SAFETY SIGNS) Storage area for used protective clothingMaterial Eco Uniboard (hole 4) Trusco Part No. 738-3002 Dimensions, Height x Width x Thickness (mm) 300×600×1 Mass (g) 170 Type of Sign Hole 4 Sumi Sign Meaning Asbestos storage locationfrom S$11.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Fence pocketThe legal permit can be posted neatly on the guard fence. It can also be used as a blindfold sheet. Since the display is inserted from the bottom of the pocket, it is resistant to rain. Ideal for displaying legal permit slips at construction sites * It is recommended to use the legal permit sign ... Read MoreHeight (mm) 900 Type of Terminal Fitting String fixing Width (mm) 1740from S$99.90Min. 3 days
- MIDORI ANZEN Verdeviva arrow tape + 10 piecesSince the surface is specially coated, it is not easily scratched even when rubbed, and the gloss can be maintained for a long time. It is resistant to dirt and can be easily removed by simply wiping off stubborn dirt such as oil-based magic. Since it lasts a long time in a clean state, it can be... Read MoreAdhesive strength (N / mm) 12.2/24 Tensile Strength (N/mm) 130/10 Thickness (mm) 0.16from S$77.99Min. 10 days
- PLiCO Magne pocketProtect documents, drawings and work instructions from dirt. There is a magnet on the back, and the pocket allows you to easily replace documents. It can be used as a simple display board by pasting it on a metal surface or whiteboard in a factory.Type of Terminal Fitting magnet Type Magnet typefrom S$679.90Min. 3 days
- MIDORI ANZEN Verdeviva corner tape + 2 sheets x 5 sheetsSince the surface is specially coated, it is not easily scratched even when rubbed, and the gloss can be maintained for a long time. It is resistant to dirt and can be easily removed by simply wiping off stubborn dirt such as oil-based magic. Since it lasts a long time in a clean state, it can be... Read MoreAdhesive strength (N / mm) 12.2/24 Thickness (mm) 0.16 Tensile Strength (N/mm) 130/10from S$64.99Min. 10 days
- UNIT (UNIT SAFETY SIGNS) Unipita Adhesive display sticker (place display)You can easily divide by just sticking it on the floor. We use a new olefin-based material "Unipita" that bites into the base even on uneven cloth surfaces and rough surfaces and does not easily come off. For division such as pallet storageThickness (mm) 0.16 Mass (g) 10 Height (mm) 120 Width (mm) 120 Line Width (mm) 50 Mounting Adhesive seal Display Items L type Material Polyolefinfrom S$9.89Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Dormitory-related display boardIt is a sign to be posted at the site office. Ideal for posting at construction sites. * Fixing tools such as mounting screws are sold separately, so please prepare them by yourself.Thickness (mm) 1 Mass (g) 170 Width (mm) 300 Height (mm) 600 Remark Hole 4 Sumi Material Recycled polypropylene (Eco Uniboard) Type of Sign Screw stopfrom S$11.99Min. 7 days