Indoor Signs
The indoor display is a sign for indoor / indoor use such as pictograms and messages. “Osu”, “Hiku”, “Vacancy”, “In use”, etc. are typical of the door display. The toilet displays range from “Western” and “Japanese” to prompting the user to flush the water after use. I often see it on stairs, floors with steps, and places with slippery floors. It also includes stickers such as “Caution for handling” and “Caution for aliens”, which are very useful goods for creating an easy-to-understand and safe environment.
Other Related Pages
- GENERAL STICKER Inc. Sign stickerPictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. Ther... Read MoreDimension (mm) 85×107 Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Toilet sign* This product complies with the JIS standard revised on April 20, 2018.Material Acrylic Type of Sign Double-sided tape Included Accessories With double-sided tape
- Hikari PlateDimension (mm) 40×40×0.8 Mass (g) 9.5 Finish Corrosion etching Material Stainless steel SUS304 mirror surface Type of Sign With tape Specification With tape
- MonotaRO Sign plate Acrylic transparentAcrylic plate. Since there is an adhesive on the back side, you can easily attach it by peeling off the release paper. * Before pasting, remove dust and dirt from the surface of the object before pasting. * Be sure to check the pasting position before pasting.Dimension (mm) 60×40×2 Material Acrylic transparent Specification Back printing with tape
- UNIT (UNIT SAFETY SIGNS) Door display phosphorescent stickerBecause it uses a phosphorescent sticker, it emits light in the event of a power outage. You can see the location of the door at a glance. It is a sticker sign to display the push / pull of the door so that you can see it at a glance. * Be sure to use the phosphorescent product indoors as it dete... Read MoreType of Sign Backside adhesive Material Phosphorescent stickers
- Kumamoto Sliding Door StickerDimensions, Height x Width (mm) 45×80 Material PET / urethane / acrylic adhesive
- UNIT (UNIT SAFETY SIGNS) Toilet signMade of graceful acrylic!Material Acrylic white board Type of Sign Double-sided tape Specification With double-sided tapefrom S$11.99Min. 2 days
- Hikari Reflective seal No entryMass (g) 14 Dimensions, Height x Width (mm) 300×100 TKG Part No. (2017) 6-2320-0701 TKG Part No. 8-2490-0901 Material Pet film + reflective sheet
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 30×70×2 Material Acrylic Specification With tapefrom S$2.39Min. 2 days
- Japan Green Cross Door knob marking stickerMass (g) 12 Dimension (mm) 120×60 Japanese Green Cross No. 47401 Trusco Part No. 814-8656 Sign Meaning Be careful with fingering Material PET sticker Type of Sign Stickerfrom S$28.99Min. 2 days
- Hikari No plate tapeIt is an acrylic plate that can be marked by putting it in a plate case. It can be put in a plate case (SP144A, SP144B, AS144).Dimension (mm) 140×40×2 Material Acrylic Display Items Bathing Specification Without tapefrom S$4.99Min. 6 days
- Hikari Plate with tapeHigh-quality color stainless steel, gold letter marking plate Easy to install with tapeDimension (mm) 54×54×0.8 Material Stainless steel Specification With tape
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 100×100×2 Material Acrylic Specification With tapefrom S$9.69Min. 6 days
- Hikari plateIdeal for marking by attaching to a plate stand It is a big size plate of 30 cm x 20 cm. Adhesive tape is not attached.Dimension (mm) 300×200×1 Material PVCfrom S$23.99Min. 5 days
- Hikari Soft vinyl sign plateIt is a seal type marking plate.Dimension (mm) 120×120 Material Soft vinylfrom S$4.39Min. 6 days
- Hikari Plate with suction chainIt is a marking plate that can be easily attached with a suction cup.Dimension (mm) 100×100×2 Material Acrylicfrom S$11.99Min. 6 days
- Hikari Soft vinyl sign plateIt is a marking plate made of soft vinyl. It is a seal type and can be easily attached.Material Soft vinyl
- Hikari plateDimension (mm) 47mm round x 4 Mass (g) 50 Finish Corrosion etching Specification With tape Type of Sign With tapefrom S$33.99Min. 5 days
- Hikari Braille signBraille marking plate with tape for easy installationDimension (mm) 60×60×0.2 Specification Braille with tapefrom S$4.99Min. 2 days
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 30×180×2 Material Acrylic Specification With tapefrom S$6.29Min. 6 days
- Hikari Soft vinyl sign plateIt is a marking plate made of soft vinyl. It is a seal type and can be easily attached.Dimension (mm) 160×160×0.2 Material Soft vinylfrom S$13.99Min. 2 days
- Hikari Plate with tapeAcrylic matte gray color marking plate with a calm impressionDimension (mm) 40×160×2 Color Grayfrom S$5.79Min. 6 days
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 60×40×2 Material Acrylic Specification With tapefrom S$3.79Min. 6 days
- Hikari Plate with tapeHigh-quality brass gold-plated finish, corrosion-etched marking plate Easy to install with tapeDimension (mm) 60×60×1 Material Brass Specification With tapefrom S$15.99Min. 6 days
- Hikari Plate with tapeClear acrylic, back-printing type marking plate Easy to install with tapeDimension (mm) 60×40×2 Material Acrylic Specification With tapefrom S$4.99Min. 6 days
- Hikari Stainless sign reverse three girlsWith adhesive tapeMaterial 18-8 stainless steel hairline finish TKG Part No. (2017) 6-2332-3401 TKG Part No. 8-2492-3501from S$26.99Min. 6 days
- ESCO 240x80mm room name board (construction office)Dimension (mm) 80×240×3 Material Acrylic (with adhesive tape on the back) Display Items Construction office printing One-sided printing Specification With adhesivefrom S$33.99Min. 4 days
- Hikari No plate tapeIt is a plain plate. For marking or as a sign plate.Dimension (mm) 140×40×2 Material Acrylic Color Gray Specification Without tapefrom S$4.99Min. 6 days
- Hikari Plate with tapeAcrylic marking plate with tape for easy installationDimension (mm) 150×50×2 Material Acrylic Display Items Emergency removal Specification With tapefrom S$6.79Min. 6 days
- MonotaRO Display board Sliding doorYou can easily tell the inside by pasting it at the entrance of the conference room or reception room. For room information display * Please refrain from using it for any other purpose.Sign Meaning In use-vacant Material Acrylic plate Specification Sliding type, with tape Dimensions, Height x Width x Thickness (mm) 50×150×7
- UNIT (UNIT SAFETY SIGNS) Door open / close display stickerFor displaying the opening / closing direction of the door and guiding in an emergencyMaterial PVC sticker Type of Sign Sticker Width (mm) Φ50
- MonotaRO Picto signMade of acrylic, it has a high-class feel, and it excels in communicating information and improves the image. For toilet signs. * Please do not use for any other purpose.Material Acrylic Type of Terminal Fitting With tape
- iteck Family plate KP66Dimension (mm) 60×60×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- MonotaRO Sticker arrowIt is an arrow sticker made of PVC. Since there is an adhesive on the back side, you can easily attach it by peeling off the release paper. * Before pasting, remove dust and dirt from the surface of the object before pasting. * Be sure to check the pasting position before pasting.Dimension (mm) 100×120×50 Specification Backside adhesive Material PVC sticker
Filter by categories