Information Signs
A guide sign is a sign related to guidance among safety signs represented by pictograms and letters. Pictographs with universal design that can be recognized by anyone can visually represent information and alerts. In addition to signs indicating the direction of east, west, north and south, signs indicating the number of floors of a building such as “1F”, signs indicating directions such as arrows, etc., there are pictograms indicating the direction of emergency exits for evacuation. Safety signs such as signs and signs indicating prohibitions and warnings are also included.
Other Related Pages
- GENERAL STICKER Inc. Sign stickerPictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. Ther... Read MoreDimension (mm) 85×107 Type of Sign Sticker
- iteck Family plate KP66Dimension (mm) 60×60×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- MonotaRO Sticker arrowIt is an arrow sticker made of PVC. Since there is an adhesive on the back side, you can easily attach it by peeling off the release paper. * Before pasting, remove dust and dirt from the surface of the object before pasting. * Be sure to check the pasting position before pasting.Dimension (mm) 100×120×50 Specification Backside adhesive Material PVC sticker
- UNIT (UNIT SAFETY SIGNS) Smoking area sign (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Type of Sign 4 corner holes Dimension (mm) 400×200×1.2 Mass (g) 90 Material Eco Uniboard Sign Meaning SMOKING AREA Specification Φ2.5mm hole 4 sumi
- iteck Family Plate KP145Dimension (mm) 140×55×1.5 Material Polypropylene Specification With tape Type of Sign With tape
- iteck Family plate KP164Dimension (mm) 45×160×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- MonotaRO Indication plate Non-accessible except for related partiesAcrylic plate. Since there is an adhesive on the back side, you can easily attach it by peeling off the release paper. It is displayed in 4 languages: Japanese, English, Chinese, and Korean. * Before pasting, remove dust and dirt from the surface of the object before pasting. * Be sure to check t... Read MoreDimension (mm) 200×60 Material Acrylic
- UNIT (UNIT SAFETY SIGNS) L-shaped labelDimension (mm) 100×200 Material Acrylic
- iteck Family plate KP83Dimension (mm) 35×80×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- TRUSCO Slide display boardWidth (mm) 150 Mass (g) 45 Height (mm) 50 Thickness (mm) 7 Material Acrylic Type of Terminal Fitting Adhesive sealfrom S$24.99Min. 2 days
- iteck Family plate KP215Dimension (mm) 210×50×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- Japan Green Cross JIS safety sign (direction) (vertical)Thickness (mm) 1 Dimension (mm) 300×225 Mass (g) 95 Material Hard envy Type of Sign Hole 4 Specification Φ3mm hole x 4from S$15.99Min. 2 days
- HISAGO Pita Long Sticker A4, 2 sidesAs it is a sticker type that uses strong glue, just peel it off from the mount and paste it! You can use it immediately. It can be stuck tightly and is durable and long-lasting. You can also stick it on oily or rough surfaces! Strong against water, light and temperature changes, and hard to tear ... Read MoreOperating Temperature Range (℃) -20~+80 Imposition 2 Label Size (mm) 280×94 Sheet Size A4 Type of Sign Sticker Material White PET film
- UNIT (UNIT SAFETY SIGNS) Floor carpet signIt can be displayed on carpets such as OA floors, which was difficult until now. Since it is removable with a hook-and-loop fastener, it is possible to flexibly respond to changes in the office layout. The entire surface is non-slip processed. * Immediately after installation, step firmly from ab... Read MoreMaterial Bitter porin Type of Sign Hook-and-loop fastener
- Hikari Foam PP plate signDurable and hard to break, nailing installation is also OK With double-sided tapeDimensions, Height x Width x Thickness (mm) 300×300×1 Type of Sign Double-sided tape Material Foam PP (polypropylene) Specification With double-sided tape
- UNIT (UNIT SAFETY SIGNS) Smoking room transparent stickerIt is a sign (sticker) exclusively for smoking rooms. For smoking rooms onlyMaterial Transparent pet film Dimensions, Height x Width (mm) 150×100
- GENERAL STICKER Inc. Disinfection/sterilization/hand wash stickerDimensions (Width W x Height H) (mm) 85×107 Material Vinyl chloride Type water resistantfrom S$4.29Min. 2 days
- iteck Family plate KP101Dimension (mm) 100×100×1.5 Material Polypropylene Type of Sign With tape Specification With tape
- UNIT (UNIT SAFETY SIGNS) Indoor display sticker* This product complies with the JIS standard revised on April 20, 2018.Dimension (mm) 100×100 Mass (g) 6 Specification Backside adhesive Material PVC sticker Type of Sign Stickerfrom S$8.49Min. 2 days
- MIDORI ANZEN Verdeviva Floor StickerSince the surface is specially coated, it is not easily scratched even when rubbed, and the gloss can be maintained for a long time. It is resistant to dirt and can be easily removed by simply wiping off stubborn dirt such as oil-based magic. Removable with strong adhesive. Since no glue remains,... Read MoreMounting Adhesive seal Specification Paste type Type of Sign Stickerfrom S$48.99Min. 2 days
- Hikari Multilingual plate Non-related person No entryDimension (mm) 200×60 Mass (g) 35 Trusco Part No. 421-8582 TKG Part No. (2017) 6-2332-2901 TKG Part No. 8-2492-3101 Material Acrylicfrom S$8.49Min. 2 days
- GREEN CROSS Infectious disease prevention measures + public health floor sheetIt is embossed to prevent slipping, and the sticker type makes it easy to install. For coronavirus prevention measures. For infectious disease control and infectious disease prevention. For social distance and alerting to keep a distance from people. * There is a risk of adhesive residue when pee... Read MoreMass (g) 50 Where to Use For indoor use Material PVC sticker Display Items Please line up apart Type of Sign Stickerfrom S$28.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Arrow sticker 1Dimension (mm) 58 × 49 × 0.22 thickness Type of Sign Sticker Material Unicross
- Japan Green Cross JIS safety sign (L-shaped display board)Thickness (mm) 1 Mass (g) 107 Dimension (mm) 300 × 225, bend margin 30 Material Hard envy Type of Sign Hole 3from S$21.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) No photography allowed (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Mass (g) 200 Type of Sign 4 corner holes Dimension (mm) 600×300 Material Eco Uniboard Sign Meaning PHOTOGRAPH PROHIBITED ON PREMISES Specification Φ2.5mm hole 4 sumi
- Hikari Stainless steel sign PRIVATESign plate with stainless steel hairline finish. It is a sign full of luxury.Dimension (mm) 40×160×1 TKG Part No. (2017) 6-2332-3201 TKG Part No. 8-2492-3601 Material Stainless steel Type of Sign With tape Remark With tape, corrosion etchingfrom S$28.99Min. 2 days
- Hikari Dome signIt is a marking plate made of ABS resin with a round shape. It can be easily attached with double-sided tape.Material ABS resin Mounting Back side tape mountingfrom S$3.39Min. 2 days
- GREEN CROSS JIS sign picto signA JIS pictogram that supports two languages, Japanese and English. It uses a PP plate with a thickness of 1 mm and has 3 mm holes on the four corners. For display on construction sites, factories, offices, etc.Wall Thickness (mm) 1 Dimension (mm) 300×300 Mass (g) 70 Material PP plate
- UNIT (UNIT SAFETY SIGNS) Smoking roomThis is a sign for smoking rooms only. For smoking rooms onlyMaterial Eco Uniboard (Φ2.5mm hole 4 sumi) Dimensions, Height x Width x Thickness (mm) 300×200×1.2
- Hikari Case signWidth (mm) 130 Mass (g) 47 Height (mm) 50 Thickness (mm) 8 Material Acrylic Type of Terminal Fitting Adhesive tape Display Items Busy / vacant
- GENERAL STICKER Inc. Coronavirus measuresDimensions (Width W x Height H) (mm) 85×107 Sign Meaning Coronavirus measures Material Vinyl chloride Type water resistantfrom S$4.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Picto sign (safety sign)Mass (g) 150 Dimension (mm) 450×300 Material Eco Uniboard (2.5mmΦ hole 4 Sumi)from S$21.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) No smoking sign (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Dimension (mm) 200×400 Type of Sign 4 corner holes Mass (g) 90 Material Eco Uniboard Sign Meaning NO SMOKING Specification Φ2.5mm hole 4 sumi
- TSUKUSHI KOBO Orientation display board (east, west, south, north) for ceilingThickness (mm) 0.5+ mountain age Number of Holes 4 Dimension (mm) 450×450 Material Color steel plate Sign Meaning East, West, North and Southfrom S$42.99Min. 2 days
- Hikari Dome signThe wood grain makes it suitable for Japanese-style buildings.Material ABS resin Mounting Back side tape mountingfrom S$4.59Min. 2 days
- iteck Family plate KP329Dimension (mm) 300×200×1 Material Polypropylene Specification With tape Type of Sign With tape
- GREEN CROSS JIS pictosignWe use a lightweight and durable aluminum composite plate. Comes with double-sided tape on the back. It's a simple pictogram. For information signs of uses and places. * Be careful not to cut your hands when installing.Dimensions, Height H x Width W x Thickness t (mm) 150×150×3 Mass (g) About 100 Material Aluminum composite plate Type of Sign Double-sided adhesive tape
- MITSUGIRON Design seal (smoking area) 283ΦMass (g) 30 Trusco Part No. 868-2895 Type of Sign Stickerfrom S$25.99Min. 2 days