Fire Signs
Firefighting-related (firefighting signs, etc.) are safety signs that indicate the position of digestive organs, etc., necessary for firefighting activities. In the event of a sudden disaster such as a fire, fire fighting signs that inform the location of digestive organs and digestive plugs play an important role. Many are easy to install with double-sided tape, such as plates and stickers, but there are also items with excellent visibility, such as stick-out type displays. In addition, the phosphorescent type that shines for several minutes even when the power goes off is useful in the event of a power failure. There are many other safety signs that call attention, such as smoking cessation and fire bans that are easy to install in toilets.
Other Related Pages
- MonotaRO Sign Fire extinguishing equipmentYou can attach it to the fire extinguisher stand or wall with double-sided tape, or hang it with a string because there are two holes on the top and bottom. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and hu... Read MoreMaterial Hard PVC Thickness (mm) 1 Dimensions, Height x Width (mm) 240×80
- MonotaRO How to Use Fire ExtinguisherSafe in case of sudden use. Convenient usage sign for fire extinguisher storage. There is a convenient fire extinguisher stand mounting type and one that is not. * Fire extinguisher stand is not included. * Screws and tapes are sold separately. * Please use in a place without fire. * When storing... Read MoreDimensions, Height x Width (mm) 215×250 Material Hard PVC
- MonotaRO Fire extinguisher three-dimensionalIt is a three-dimensional fire extinguishing device instruction sign that can be confirmed from a wide range of angles. Since it comes with double-sided tape, it can be attached to walls. As a fire extinguishing device instruction * Do not use for any other purpose. * It is not recommended becaus... Read MoreThickness (mm) 1.2 Material ABS resin Sign Meaning Fire extinguisher (down arrow) Type Non-luminous
- UNIT (UNIT SAFETY SIGNS) Fire extinguishing article direction indicationDimension (mm) 240×80 Sign Meaning Fire extinguisher
- TSUKUSHI KOBO Fire brigade entrance stickerDimension (mm) Side 200 Type of Sign Sticker
- Hikari No sign NO SMOKINGTKG Part No. (2017) 6-1864-0101 Dimensions (Width W x Height H) (mm) 70×20 TKG Part No. 8-2014-0101 Sign Meaning NO SMOKING Type of Sign Sticker Material YUPO 80μ
- MonotaRO Sign Fire extinguisher Three-dimensional luminousIt is a three-dimensional fire extinguishing device instruction sign that can be confirmed from a wide range of angles. Since it is a phosphorescent specification, the characters shine for a certain period of time even after the lights are turned off, making it easy to see. Since it comes with do... Read MoreThickness (mm) 1.2 Material ABS resin (phosphorescent type) Sign Meaning Fire extinguisher (down arrow) Type Luminous
- Hikari Plate with screwsPVC fire extinguisher marking plate with mounting screw holes (2 places) and screwsDimension (mm) 240×80×0.5 Display Items Fire extinguisher (vertical) Material PVC Specification With screw holes (2 places), with screws
- UNIT (UNIT SAFETY SIGNS) Strip signMade of eco-uniboard with excellent durability. A wide variety of products are available. It is a recycled PP. A wide variety of products!Hole Diameter (Φmm) 2.5 Specification 2.5mmΦ hole top 1, bottom 1 Dimensions, Height x Width x Thickness (mm) 360×120×1.2 Mass (g) 52 Material Eco Uniboard Type of Sign With holes
- Sanyo Shokai (AMENITY COX) Fire Extinguisher ABC Usage SignIt is a display plate designed to make it easy to understand the "fire extinguisher" display and how to use the fire extinguisher when the fire extinguisher is installed.Material PVC plate
- UNIT (UNIT SAFETY SIGNS) Marking stickerDimension (mm) 240×80 Sign Meaning Fire extinguisher Type of Sign Sticker
- Japan Green Cross Fire extinguisher signType of Sign Double-sided tape Classification Fire extinguisher Sign Meaning Fire extinguisher (down arrow) Material Hard envy Shape Sign Specification With double-sided tape
- Sanyo Shokai (AMENITY COX) Mobile powder fire extinguishing equipment Sticker signIt can be pasted from above for maintenance in various places and can be used very conveniently. * Wipe off any dirt or dust on the sticking surface before sticking.Material PVC sticker Type of Sign Sticker / Sticker
- MonotaRO Signs Firefighting / Dangerous Goods SubstationPlease use adhesive double-sided tape or magnet sticker on the back side. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity. * Magnet seal and double-sided tape are not included.Material Polyester
- Japan Green Cross Fire extinguisher sign (vertical)Thickness (mm) 1 Dimension (mm) 240×80 Mass (g) 28 Material Hard envy adhesive applied Type to remove the protective sticker
- Japan Green Cross Fire extinguisher sign (corner)Classification Fire extinguisher Sign Meaning Fire extinguisher (down arrow) Material Hard Enbi (Phosphorescent type) Shape Sign Type of Sign With D release paper Specification With double-sided tape
- Sanyo Shokai (AMENITY COX) Outlet fire brigade sticker signIt can be pasted from above for maintenance in various places and can be used very conveniently. * Wipe off any dirt or dust on the sticking surface before sticking.Dimension (mm) 100×300 Material PVC sticker Type of Sign Sticker / Sticker
- Sanyo Shokai (AMENITY COX) Fire hydrant sticker signIt can be pasted from above for maintenance in various places and can be used very conveniently. * Wipe off any dirt or dust on the sticking surface before sticking.Material PVC sticker Type of Sign Sticker / Sticker
- Sanyo Shokai (AMENITY COX) Fire extinguisher pump room acrylic plate signSince it is printed from the back side of the acrylic transparent plate, it has a high-class feel and is highly durable even when installed outdoors. * Peel off the protective sheet on the surface before use.Dimensions, Height x Width x Thickness (mm) 100×300×2 Material Acrylic plate
- Hikari Fire extinguisher plate adhesive typeDimensions, Height x Width (mm) 240×80 TKG Part No. (2017) 6-2395-0601 TKG Part No. 8-2561-0701 Material Enbi Specification With adhesive tape Type of Sign With adhesive tape
- Japan Green Cross Firefighting / dangerous goods sign (others) Lami verticalThickness (mm) 1 Material Lami plate Shape Sign
- Japan Green Cross Fire extinguisher sign (horizontal)Size 80 × 240 × 1mm, bend 30mm
- UNIT (UNIT SAFETY SIGNS) Fire extinguisher sign (corner)Shape Sign Type of Sign Double-sided tape Size 315×100△mm Mass (g) 280 Specification With double-sided tape
- Sanyo Shokai (AMENITY COX) Fire hazard signThe plate thickness is thicker than that of the Meijiyama type, and powder coating is used for coating to achieve even higher durability (partially melamine coating). Dangerous goods / firefighting signs * Please select according to the ministerial ordinance of each local government.Mounting Hole Diameter (Φmm) 3.5 Material Steel kamaboko type Type of Sign With four corner holesfrom S$28.99Min. 2 days
- Japan Green Cross Fire extinguisher sign (horizontal)Thickness (mm) 1 Dimension (mm) 240×80 Mass (g) 28
- Hikari Fire extinguisher plateIt is a phosphorescent type fire extinguisher marking plate. The marking can be visually recognized even in the dark due to the phosphorescence.Dimension (mm) 240×80×1 Material PVC Specification With tapefrom S$9.69Min. 2 days
- Sanyo Shokai (AMENITY COX) Test valve Acrylic plate signSince it is printed from the back side of the acrylic transparent plate, it has a high-class feel and is highly durable even when installed outdoors. * Peel off the protective sheet on the surface before use.Material Acrylic plate Dimensions, Height x Width x Thickness (mm) 100×300×2from S$15.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Strip signIt's perfect for posting in a small space! A wide variety of strip-shaped signs.from S$3.39Min. 2 days
- TRUSCO Firefighting signIt is a type of plate into which the name of the person in charge can be inserted. It has a hole at the top and a tape on the back, so it can be hung or pasted.Height (mm) 160 Mass (g) 18 Hole diameter 4Φ Width (mm) 50 2018 Trusco page 6 1528 Trusco Part No. 856-1157 Display Items Fire source manager Material Vinyl chloride (PVC), PET resin Specification With backside tape Back Side With tapefrom S$8.49Min. 2 days
- Sanyo Shokai (AMENITY COX) Fire hydrant, fire basin, firefighting water plate signCompared to melamine resin, powder coating is more resistant to rust and has better durability. The printing ink also uses weather-resistant ink and has excellent cost performance. * When installing on public land, please check with the fire department in charge of the municipality.Shape Kamaboko type Material Steel Painting White powder coatingfrom S$59.99Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Fire extinguisher handling display stickerSticking a sticker on the entire backType of Sign Sticker
- Japan Green Cross Fire Extinguishing Usage SignDimension (mm) 215×250 Sign Meaning Fire extinguisher Material Hard envy
- TSUKUSHI KOBO Firefighting sign (vertical type)Thickness (mm) 0.5+ mountain age Number of Holes 4 Dimension (mm) 600×300 Material Color steel plate Type of Sign Hole 4from S$32.99Min. 2 days
- Japan Green Cross Firefighting water use signStandard products such as firefighting laws, preventive regulations, laws and regulations related to dangerous substance regulations, and Fire and Disaster Management Agency enforcement regulationsMaterial Steel (baked melamine)
- Sanyo Shokai (AMENITY COX) Fire extinguisher ABC usage sticker signIt is a sticker type designed to make it easy to understand the "fire extinguisher" display and how to use the fire extinguisher when the fire extinguisher is installed. * Wipe off any dirt or dust on the sticking surface before sticking.Material PVC sticker Type of Sign Sticker / Sticker
- TRUSCO Firefighting sign management managerIt is a type of plate into which the name of the person in charge can be inserted. It has a hole at the top and a tape on the back, so it can be hung or pasted.2018 Trusco page 6 1528 Hole diameter 4Φ Mass (g) 18 Back Side With tape Height (mm) 160 Trusco Part No. 856-1158 Material Vinyl chloride (PVC), PET resin Specification With backside tape Width (mm) 50 Display Items Chief administratorfrom S$8.79Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Firefighting sign (flat rib type)Material Aluminum (normal mountain, 2 flat ribs)
- UNIT (UNIT SAFETY SIGNS) No smoking sign* This product complies with the JIS standard revised on April 20, 2018.Dimension (mm) 300×200
- TSUKUSHI KOBO Phosphorescent sticker (firefighting sign)Thickness (mm) 0.4 Material Phosphorescent stickers Type of Sign Sticker
- Sanyo Shokai (AMENITY COX) Split plate for connecting pipeIt became cheaper because it became a standard It is attached to the connecting pipe used by the fire brigade installed in condominiums and buildings. * Please check the inner diameter before ordering.Material Acrylic plate Color Red transparentfrom S$18.99Min. 2 days