A security sign that can be hung indoors such as in stores.
For indoor crime prevention
* Do not use for anything other than its intended purpose. * When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Material Eco Uniboard Type of Sign 4 corner holes Dimensions, Height x Width x Thickness (mm) 200×400×1.2 Specification 2.5mmφ hole 4sumi Hole Diameter (Φmm) 2.5
At night or in a dark place, if there is even a little light, it can be reflected and confirmed.
Thickness (mm) 0.2 Trusco Part No. 321-0715 Mass (g) 7 Dimensions, Height x Width (mm) 80×100 Display Items Security camera in operation Type of Sign Sticker
To appeal for crime prevention measures! Let's put it on various places such as the entrance of stores and offices to raise the awareness of crime prevention!
For crime prevention measures
Material YUPO 80 Dimensions (Width W x Height H) (mm) 100×70
Thickness (mm) 0.1 Dimension (mm) 360×120 Trusco Part No. 826-4293 Mass (g) 90 Material PVC sticker Sign Meaning Security camera in operation Type of Sign Sticker
It is a sign that does not hurt people and prevents crimes. We have various types such as wild animal infestation caution, pop-out caution, littering prohibition, etc. Easy to attach to stanchions and fences (vinyl ties, cable ties, etc.). It has excellent durability and is made of a flexible mat... Read More
Material Special synthetic resin Dimensions (Width W x Height H) (mm) 210×297 Size A4
The space-saving display makes it clear that there is a security camera. A small-sized security camera sticker suitable for corners of doors and windows, near keyholes where unauthorized access is likely to occur, and around doorknobs.
Mass (g) 20 Material Enviste Car Type of Sign Sticker / Sticker
It is a signboard to prevent crimes without damaging people such as fields, orchards, vacant houses, material storage areas, and forests. We have various types such as poisonous snakes, traps, wasps, electric shocks, and cameras. Easy to attach to stanchions and fences (vinyl ties, cable ties, et... Read More
Size A4 Material Special synthetic resin Thickness (mm) 0.4 Dimensions (Width W x Height H) (mm) 210×297
It is a security sticker that is also used in banks, etc. Large type security sticker that stands out well
For security measures by pasting on windows and doors
Mass (g) 15 Sealing Area (mm) 260×90 Sign Meaning Security camera in operation Type of Sign Sticker
Easy to attach to stanchions and fences. Full-color display signboard. Special synthetic resin It has excellent durability and is a flexible material with a thickness of 0.4 mm, so it does not easily fall over even in strong winds. It can be attached with a drawing, stapler, string, and cable tie... Read More
A commercially available container box can be transformed into a delivery box just by pasting it! Just stick it on the delivery box or its surroundings to guide the delivery staff well! ★ High-quality stickers with excellent weather resistance using outdoor materials! ★ High-quality original stic... Read More
Because it is multilingual, it is very effective against foreign crimes that have been occurring frequently recently! It supports 6 languages: Japanese / English / Chinese / Korean / Portuguese / Arabic! Just hang it from the ceiling of a store or factory. The crime prevention effect is improved!... Read More
Just stick it on the window glass of a vehicle to prevent driving and improve the crime prevention effect! It is effective in maintaining the distance between vehicles and deterring harassment and rear-end collisions! The design is easy to see from the following vehicle and has excellent visibili... Read More
A sticker with a size as large as a square No. 2 envelope! It is very convenient with several types of stickers that are easy to use! Use it properly according to the purpose and installation location! Since it is a mirror aluminum type, the display is metallic and luxurious.
Security effect is i... Read More
Dimension (mm) About 200 × 200 Material Aluminum sheet Color Black Surface Treatment Laminating Where to Use Outdoor / indoor Sign Meaning Vehicle with security device
Mass (g) 10 Dimension (mm) 300×100 Trusco Part No. 742-9622 Letter Color Black Color Fluorescent green Material Fluorescent sticker Type of Sign Sticker Sign Meaning Under special warning
To appeal for crime prevention measures! Let's put it on various places such as the entrance of stores and offices to raise the awareness of crime prevention!
For crime prevention measures
Material YUPO 80 Dimensions (Width W x Height H) (mm) 100×70
Specification 2.5mmφ hole 4sumi Material Eco Uniboard Hole Diameter (Φmm) 2.5 Sign Meaning Security patrol Dimensions, Height x Width x Thickness (mm) 180×260×1.2 Trusco Part No. 742-0871 Mass (g) 50 Type of Sign 4 corner holes
A security sticker to be attached to entrance doors, windows, etc. Displayed in 3 languages (Japanese, Chinese, Korean). Display from a new perspective of interlocking with the reporting system. Uses red ink that does not fade easily.
Applicable Place Entrance doors, windows, etc. Type of Sign Sticker / Sticker
Type of Sign Magnet type Sign Meaning Security patrol Material Rubber magnet Dimensions, Height x Width x Thickness (mm) 240×480×0.8 Trusco Part No. 742-0854 Mass (g) 390
Mass (g) 6 Trusco Part No. 742-0927 Specification Backside adhesive Sign Meaning Earthquake measures completed Material PP sticker Type of Sign Sticker Dimension (mm) Φ50