Pipe Identification Labels / Valve Tags
Piping identification and valve indication are safety signs that are displayed at locations where piping and valves are located. It is often used in factories, mines, schools, theaters and ships. There are plate types, small display plate types, stickers, etc., and there are various shapes, sizes, and materials. Piping identification includes only arrows and displays using letters and colors, etc., and the valve display indicates the valve open / close status and cautions in the rotary, open / close, and slide types. Some are based on JIS standards, and there are rules for colors used with letters.
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Rotating Double-sided Display BoardA new type with outstanding safety, operability, and visibility !! One-touch opening / closing display switching. Double-sided display for easy confirmation. Auto stop mechanism that is fixed by rotating 180 °.Specification With stainless steel double ring Mass (g) 100 Type of Sign Tag
- TRUSCO Valve opening / closing display plate mounting bracket Ball chainIt is a fixture that can be installed so that the valve display board is easy to see.Type of Sign Tag
- Crown Office Supplies Plain Number Tag (Pack of 5)RoHS compliantMaterial Styrene Number of Holes 1 Type of Terminal Fitting Hanging RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Sticker Piping identification direction displayHow to use is Iloilo. For direction indication and direction display. There are two types, PVC type and aluminum type. For identifying pipes, etc. * Do not use for anything other than its intended purpose.Shape Rectangle (arrow on white) Type of Sign Sticker
- OPEN INDUSTRIES Number tagIntroducing black that can be used for a wide range of purposes! It is a number tag that comes in handy at shops, hotels, inns, etc.Act on Promoting Green Procurement Conformity
- UNIT (UNIT SAFETY SIGNS) Gauge MarkerSince it is a PP sticker that is easy to install, it can be attached neatly to both the board surface and the coated glass surface. If you attach it to the surface of a thermometer, pressure gauge, etc., you can recognize safety / danger at a glance during meter reading / inspection. * Wipe off a... Read MoreSpecification Backside adhesive Material PP sticker Type of Sign Sticker
- TRUSCO Valve open / close indicator (round type)Uses a material that has excellent water resistance and durability and is strong against impact. For piping valves in factories and buildings. * Fixtures are sold separately.Specification Double-sided display Material Eco Uniboard Mass (g) 19 Type of Sign 4mmΦ hole 1
- UNIT (UNIT SAFETY SIGNS) Valve open / close display board (Oval type)Easy-to-understand and beautiful valve display. Double-sided display that can be confirmed even if it is turned inside out. The oval type is a long-selling product. The surface is graceful and glossy. It has excellent durability.Specification 4mmΦ hole 1 Material Acrylic Mass (g) 44 Type of Sign Tag Hole Diameter (Φmm) 4 Heat Resistance Temperature (℃) About 80
- TRUSCO Valve open / close indication board long angle typeIt has excellent water resistance and durability, and is suitable for indoor and outdoor use. For piping valves in factories and buildings. * Fixtures are sold separately.Specification Single side display, 4mmΦ hole x top 1 Material Acrylic Mass (g) 46 Type of Sign Tag
- MonotaRO Valve open / close display board vertical typeA durable display board made of acrylic that can be used outdoors. It has a hole that can be hung using a wire or ball chain. You can use it according to the usage environment. For piping valves in factories and buildings. * Do not use for any other purpose. * Mounting tools are not included. Ple... Read MoreSpecification Single-sided display Material Acrylic Hole Diameter (Φmm) 4
- UNIT (UNIT SAFETY SIGNS) Valve name display boardWidely usable plain use. Writing letters and pasting stickers etc. are also OKSpecification 4mmΦ hole 1 Color Plain white Type of Terminal Fitting Hanging
- UNIT (UNIT SAFETY SIGNS) JIS piping identification direction stickerThe identification color and direction display are clear at a glance! There are a wide variety of types, shapes, and sizes. Square type. Compliant with JIS Z 9102 3. Identification displayMaterial Aluminum
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display board, roundDouble-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Fixtures are sold separately.Specification Double-sided printing Material Eco Uniboard Type of Sign Tag Hole Diameter (Φmm) 4 Number of Holes 1
- UNIT (UNIT SAFETY SIGNS) JIS piping identification tape AC typeA tape that is cut and pasted according to the pipe diameter, is resistant to chemicals such as acids, alkalis, and oils, and has excellent durability. Outstanding heat resistance. It has excellent outdoor weather resistance (with proper application, it is durable for about 2 years outdoors and s... Read MoreMaterial Aluminum (50 micron thickness) Type of Sign Tape Operating Temperature Range (℃) (Piping surface) Approx. -30 to +100
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display boardDouble-sided display that can be confirmed even if it is turned inside out. * Fixtures are sold separately.Material Eco Uniboard
- UNIT (UNIT SAFETY SIGNS) Sealing plateResin with a beautiful finish. You can easily blindfold.
- TRUSCO White plain board 10 sheets Eco UniboardUses eco-uniboard material that has excellent water resistance and durability and is strong against impact. For piping valves in factories and buildings.Material Eco Uniboard Type of Terminal Fitting Hanging Display Items Plain white
- TRUSCO Valve open / close display boardDouble-sided display that can be confirmed even if it is turned inside out.Specification Double-sided display Material Recycled polypropylene Type of Sign Tag Number of Holes 1
- UNIT (UNIT SAFETY SIGNS) Valve open / close display boardThe open / close display can be changed with a single touch.Type of Sign Tag Letter Color White
- Japan Green Cross Piping identification direction stickerAn arrow-shaped sticker for displaying the flow direction and type of substances in pipes. For identifying the flow direction of substances in pipes
- UNIT (UNIT SAFETY SIGNS) Valve open / close single side display boardType of Sign Tagfrom S$7.99Min. 2 days
- Japan Green Cross Oval billMaterial Styrene Number of Holes 1 Type of Terminal Fitting Hangingfrom S$1.19Min. 2 days
- Japan Green Cross Valve sign Sliding opening and closing billObstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreShape Sign Classification valve Type of Sign Tag
- UNIT (UNIT SAFETY SIGNS) Valve sign Opening and closing bill Eco uniboard (round)Double-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Mounting brackets are sold separately.Specification Double-sided printing Type Opening and closing tag Material Eco Uniboard Shape Sign Classification valve Type of Sign Tag Hole Diameter (Φmm) 4 Number of Holes 1
- UNIT (UNIT SAFETY SIGNS) Oval billIt is a colorful plain bill. It is convenient for organizing products and waiting for a cafeteria.Material Styrene resin Hole Diameter (Φmm) 3 Number of Holes 1 Type of Terminal Fitting Hanging
- ESCO [Stainless steel] Tag blankMaterial Stainless steel Hole Diameter (Φmm) 4.8
- UNIT (UNIT SAFETY SIGNS) Buried display pileThe display part has a two-layer structure with different colors. Since the base is exposed by engraving, it is less likely to fade compared to painting. * Wipe off oil, dirt, moisture, etc. on the adhesive surface.
- TRUSCO Valve open / close display boardUses impact-resistant material with excellent water resistance and durability.Color White Type of Sign Tag
- Japan Green Cross Valve marking plateSpecification Double-sided printing Material Lami plate
- UNIT (UNIT SAFETY SIGNS) Valve sign Opening and closing bill Eco uniboard (corner)Open / close, simple display with only one character. The legal display makes it easy to see and clear. Double-sided display that can be confirmed even if it is turned inside out. Square type. If you use it by color coding, you can check the opening and closing at a glance. We have a wide range o... Read MoreSpecification Double-sided printing, 4mmΦ hole x 1 Type Opening and closing tag Material Eco Uniboard Shape Sign Classification valve Type of Sign Tag Hole Diameter (Φmm) 4
- MonotaRO Valve opening / closing bill, aluminum, squareAn aluminum valve opening / closing tag that is resistant to rust. It has excellent water resistance and durability and can be used outdoors. Since it is a double-sided printing type, you can check it even if it is turned inside out. It has a hole that can be hung using a wire or ball chain. You ... Read MoreSpecification Double-sided display Material Aluminum Hole Diameter (Φmm) 4
- Japan Green Cross Valve Tag Opening and Closing Aluminum (Square)Obstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreSpecification Double-sided printing Type Opening and closing tag Material Aluminum Shape Sign Classification valve Mass (g) 8 Type of Sign Tag Hole Diameter (Φmm) 4 Number of Holes 1
- TRUSCO Valve open / close display plate oval typeIt is a double-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Fixtures are sold separately.Type Double-sided display Type of Sign Tag Hole Diameter (Φmm) 4from S$9.69Min. 2 days
- Japan Green Cross Stainless steel tag-AIdeal for key chains and number tags.Specification Φ3.2mm hole x 1 Material Stainless steel Mass (g) 100 Type of Sign Tag
- Japan Green Cross Valve sign Sliding opening and closing billObstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreShape Sign Color Open: Green Closed: Red Sign Meaning Open-close Classification valve Type of Sign Tag Number of Holes 2from S$14.99Min. 2 days
- Japan Green Cross Piping identification direction stickerSpecification With backside release paper Material Aluminum sticker Type of Sign Sticker
Filter by categories