Valve Signs
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Rotating Double-sided Display BoardA new type with outstanding safety, operability, and visibility !! One-touch opening / closing display switching. Double-sided display for easy confirmation. Auto stop mechanism that is fixed by rotating 180 °.Mass (g) 100 Type of Sign Tag Specification With stainless steel double ring
- TRUSCO Valve opening / closing display plate mounting bracket Ball chainIt is a fixture that can be installed so that the valve display board is easy to see.Length (mm) 150 Type of Sign Tag
- TRUSCO Valve open / close indicator (round type)Uses a material that has excellent water resistance and durability and is strong against impact. For piping valves in factories and buildings. * Fixtures are sold separately.Mass (g) 19 Thickness (mm) 2 Type of Sign 4mmΦ hole 1 Specification Double-sided display Material Eco Uniboard
- UNIT (UNIT SAFETY SIGNS) Valve open / close display board (Oval type)Easy-to-understand and beautiful valve display. Double-sided display that can be confirmed even if it is turned inside out. The oval type is a long-selling product. The surface is graceful and glossy. It has excellent durability.Hole Diameter (Φmm) 4 Mass (g) 44 Specification 4mmΦ hole 1 Dimensions, Height x Width x Thickness (mm) 70×47×2.5 Heat Resistance Temperature (℃) About 80 Material Acrylic Type of Sign Tag
- TRUSCO Valve open / close indication board long angle typeIt has excellent water resistance and durability, and is suitable for indoor and outdoor use. For piping valves in factories and buildings. * Fixtures are sold separately.Thickness (mm) 2.5 Mass (g) 46 Dimension (mm) 65×45 Material Acrylic Specification Single side display, 4mmΦ hole x top 1 Type of Sign Tag
- MonotaRO Valve open / close display board vertical typeA durable display board made of acrylic that can be used outdoors. It has a hole that can be hung using a wire or ball chain. You can use it according to the usage environment. For piping valves in factories and buildings. * Do not use for any other purpose. * Mounting tools are not included. Ple... Read MoreHole Diameter (Φmm) 4 Dimensions, Height x Width (mm) 65×45 Thickness (mm) About 2.5 Material Acrylic Specification Single-sided display
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display board, roundDouble-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Fixtures are sold separately.Number of Holes 1 Thickness (mm) 2 Hole Diameter (Φmm) 4 Specification Double-sided printing Material Eco Uniboard Type of Sign Tag
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display boardDouble-sided display that can be confirmed even if it is turned inside out. * Fixtures are sold separately.Material Eco Uniboard
- TRUSCO Valve open / close display boardDouble-sided display that can be confirmed even if it is turned inside out.Number of Holes 1 Thickness (mm) 2 Specification Double-sided display Material Recycled polypropylene Type of Sign Tag
- UNIT (UNIT SAFETY SIGNS) Valve open / close display boardThe open / close display can be changed with a single touch.Type of Sign Tag Letter Color White
- UNIT (UNIT SAFETY SIGNS) Valve open / close single side display boardType of Sign Tagfrom S$7.99Min. 2 days
- Japan Green Cross Valve sign Sliding opening and closing billObstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreShape Sign Type of Sign Tag Classification valve
- UNIT (UNIT SAFETY SIGNS) Valve sign Opening and closing bill Eco uniboard (round)Double-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Mounting brackets are sold separately.Number of Holes 1 Thickness (mm) 2 Hole Diameter (Φmm) 4 Specification Double-sided printing Material Eco Uniboard Type Opening and closing tag Shape Sign Type of Sign Tag Classification valve Dimension (mm) Φ50
- TRUSCO Valve open / close display boardUses impact-resistant material with excellent water resistance and durability.Type of Sign Tag Color White
- Japan Green Cross Valve marking plateDimension (mm) 100×50 Thickness (mm) 2 Specification Double-sided printing Material Lami platefrom S$8.49Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Valve sign Opening and closing bill Eco uniboard (corner)Open / close, simple display with only one character. The legal display makes it easy to see and clear. Double-sided display that can be confirmed even if it is turned inside out. Square type. If you use it by color coding, you can check the opening and closing at a glance. We have a wide range o... Read MoreThickness (mm) 2 Hole Diameter (Φmm) 4 Specification Double-sided printing, 4mmΦ hole x 1 Material Eco Uniboard Type Opening and closing tag Shape Sign Type of Sign Tag Classification valve
- Japan Green Cross Aluminum bill-AThickness (mm) 0.8 Japanese Green Cross No. 306001 Mass (g) 40 Trusco Part No. 441-3199 Dimension (mm) 55×36 Type of Sign Tagfrom S$37.99Min. 2 days
- MonotaRO Valve opening / closing bill, aluminum, squareAn aluminum valve opening / closing tag that is resistant to rust. It has excellent water resistance and durability and can be used outdoors. Since it is a double-sided printing type, you can check it even if it is turned inside out. It has a hole that can be hung using a wire or ball chain. You ... Read MoreThickness (mm) About 1 Dimensions, Height x Width (mm) 50×50 Specification Double-sided display Hole Diameter (Φmm) 4 Material Aluminum
- Japan Green Cross Valve Tag Opening and Closing Aluminum (Square)Obstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreThickness (mm) 1 Number of Holes 1 Hole Diameter (Φmm) 4 Dimension (mm) 50×50 Mass (g) 8 Material Aluminum Specification Double-sided printing Type Opening and closing tag Shape Sign Type of Sign Tag Classification valve
- TRUSCO Valve open / close display plate oval typeIt is a double-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Fixtures are sold separately.Hole Diameter (Φmm) 4 Type Double-sided display Type of Sign Tagfrom S$9.69Min. 2 days
- Japan Green Cross Stainless steel tag-AIdeal for key chains and number tags.Mass (g) 100 Japanese Green Cross No. 306011 Trusco Part No. 441-3211 Dimension (mm) 55×36 Material Stainless steel Type of Sign Tag Specification Φ3.2mm hole x 1
- Japan Green Cross Valve sign Sliding opening and closing billObstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreNumber of Holes 2 Thickness (mm) 3 Sign Meaning Open-close Color Open: Green Closed: Red Shape Sign Type of Sign Tag Classification valvefrom S$12.99Min. 2 days
- TRUSCO Valve opening / closing display plate mounting bracket Hanging ropeA fixture that allows you to easily see the bulb display board. For mounting the valve display board.Material Stainless steel Type of Sign Tagfrom S$11.99Min. 2 days
- MonotaRO Valve opening / closing bill, aluminum, round shapeAn aluminum valve opening / closing tag that is resistant to rust. It has excellent water resistance and durability and can be used outdoors. Since it is a double-sided printing type, you can check it even if it is turned inside out. It has a hole that can be hung using a wire or ball chain. You ... Read MoreHole Diameter (Φmm) 4 Thickness (mm) About 1 Material Aluminum Specification Double-sided display Dimension (mm) Φ50from S$2.79Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Rotating double-sided display board (outdoor type)The long-selling rotary double-sided display board is sturdy. It can also be used outdoors. One-touch opening / closing display switching. Double-sided display for easy confirmation. Auto stop mechanism that is fixed by rotating 180 °.Thickness (mm) 13.5 Mass (g) 35 Material (Plate) ABS Dimension (mm) About 110 × 50 Material (Main Unit) PC Material (Button) POM Type of Sign Tag
- Japan Green Cross Valve sign Opening and closing bill Aluminum (round)It is lightweight because it is made of aluminum. It can be used even in high temperature areas where the resin plate is not suitable. For business establishments handling specific chemical substances.Number of Holes 1 Thickness (mm) 1 Hole Diameter (Φmm) 4 Material Aluminum Specification Double-sided printing Type of Sign Tag Dimension (mm) Φ50
- TRUSCO Valve name display plate Adjusted / Oval typeDouble-sided display that can be confirmed even if it is turned inside out. It has excellent weather resistance and high hardness.Thickness (mm) 2.5 Mass (g) 46 Width (mm) 47 Trusco Part No. 489-5151 Height (mm) 70 Dimension (mm) 70×47 Material Acrylic Display Items Adjusted Specification Double-sided display Type of Sign Tagfrom S$9.69Min. 2 days
- Japan Green Cross Equipment nameplateMade of aluminum that is resistant to water and heat. Adhesive tape is attached to the back side. For assisting device operation and preventing erroneous operationSize 15×80×0.5mm Mass (g) 2 Material Aluminum plate (with tape) Shape Nameplate Classification Specific chemical substances Type of Sign With D release paper Specification With D release paper
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display board square typeDouble-sided display that can be confirmed even if it is turned inside out. For piping valves in factories and buildings. * Fixtures are sold separately.Material Eco Uniboard Type of Sign Tagfrom S$11.99Min. 2 days
- Japan Green Cross Rotating Valve Opening and Closing TagAn opening / closing tag that changes the screen when turned. The display is also large and easy to see. A rotary valve tag that changes the display content on both sides when it is rotated once clockwise. The displayed contents are the same on both sides. * Hanging holes are open in the front, b... Read MoreMass (g) 28 Specification Double-sided printing Type of Sign Tagfrom S$18.99Min. 2 days
- TRUSCO Valve open / close display board (vertical)Uses a material that has excellent water resistance and durability and is strong against impact. For piping valves in factories and buildings. * Fixtures are sold separately.Thickness (mm) 2 Mass (g) 30 Type of Sign 4mmΦ hole 1 Dimensions, Height x Width (mm) 80×40 Material Recycled polypropylene
- UNIT (UNIT SAFETY SIGNS) Valve open / close indicator plate roundDouble-sided display that can be confirmed even if it is turned inside out. * Fixtures are sold separately.Material Eco Uniboard
- AI mark Slide display tagYou can move the top of the cover up and down with one touch, and you can switch the display. * Ball chain is sold separately. * To prevent unintentional display switching, slide the top of the cover up until it fits securely.Material ABS resin Mass (g) 18 Thickness (mm) 7 Width (mm) 50 Height (mm) 80
- TRUSCO Valve opening and closing billMass (g) 7 Width (mm) 40 Color White Thickness (mm) 2.5 Height (mm) 60 Hole Diameter (Φmm) 4from S$3.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Slider Type Display BoardA single display board can be used for both opening and closing. If you turn it upside down, it will open and close. Double-sided display.Material For hard plastic Sign Meaning Open OPEN / Close SHUTfrom S$11.99Min. 2 days
- Japan Green Cross Valve opening and closing billRegulations for Prevention of Disorders of Specified Chemical Substances, Article 15 <Indication of opening / closing direction of valves, etc.> This is a marking board required for business establishments handling specified chemical substances. Refrigeration Safety Regulations, General Hig... Read MoreDimension (mm) 60×40×1 Mass (g) 7 Material PET Type of Sign Tagfrom S$8.49Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Valve open / close double-sided display plate Oval typeDouble-sided display that can be confirmed even if it is turned inside out. It has excellent weather resistance and high hardness. For piping valves in factories and buildings.from S$16.99Min. 2 days
- Japan Green Cross Valve sign Open / close �œ Aluminum (open / close)Obstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreThickness (mm) 0.8 Number of Holes 2 Dimension (mm) 65×65 Material Aluminum Type Opening and closing tag Classification valvefrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Valve Open / Close Display Board (Magnet Lock Type)It sticks perfectly and looks neat. The two display boards are combined by magnetic force! The decision board for opening and closing display! For various valves that require switching between opening and closing.Thickness (mm) 1 Mass (g) 110 Sign Meaning Open/close Type of Sign Tag Letter Color Whitefrom S$55.99Min. 2 days
- Japan Green Cross Valve sign Opening and closing bill Lami plate (corner)Obstacle Prevention Regulations for Specified Chemical Substances, Article 15 [Indications for opening and closing directions of valves, etc.] Refrigeration Safety Regulations, General High Pressure Gas Safety Regulations, Liquefied Petroleum Gas Safety Regulations, Ministry of Labor Ordinance ..... Read MoreType of Sign Tagfrom S$15.99Min. 2 days