Pipe Identification Display Stickers
The piping identification display sticker is a safety sign for identifying piping. Piping identification display stickers are mainly used for bare piping. The main purpose of use is to indicate the type of fluid that passes through the piping and the direction of movement, and to create an environment where the piping can be managed safely. Piping identification display stickers include water- and heat-resistant aluminum, easy-to-handle PVC, and PET film, so you can choose the appropriate one depending on the usage environment. It has become. It is effective to select a sticker that meets the purpose of use from stickers that are designed in accordance with JIS standards or stickers that call attention using eye-catching colors.
Other Related Pages
- MonotaRO Sticker Piping identification direction displayHow to use is Iloilo. For direction indication and direction display. There are two types, PVC type and aluminum type. For identifying pipes, etc. * Do not use for anything other than its intended purpose.Shape Rectangle (arrow on white) Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Gauge MarkerSince it is a PP sticker that is easy to install, it can be attached neatly to both the board surface and the coated glass surface. If you attach it to the surface of a thermometer, pressure gauge, etc., you can recognize safety / danger at a glance during meter reading / inspection. * Wipe off a... Read MoreSpecification Backside adhesive Material PP sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) JIS piping identification direction stickerThe identification color and direction display are clear at a glance! There are a wide variety of types, shapes, and sizes. Square type. Compliant with JIS Z 9102 3. Identification displayMaterial Aluminum
- UNIT (UNIT SAFETY SIGNS) JIS piping identification tape AC typeA tape that is cut and pasted according to the pipe diameter, is resistant to chemicals such as acids, alkalis, and oils, and has excellent durability. Outstanding heat resistance. It has excellent outdoor weather resistance (with proper application, it is durable for about 2 years outdoors and s... Read MoreOperating Temperature Range (℃) (Piping surface) Approx. -30 to +100 Tape Thickness (mm) 0.12 Tape Length (m) 2 Material Aluminum (50 micron thickness) Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Sealing plateResin with a beautiful finish. You can easily blindfold.
- Japan Green Cross Piping identification direction stickerAn arrow-shaped sticker for displaying the flow direction and type of substances in pipes. For identifying the flow direction of substances in pipes
- UNIT (UNIT SAFETY SIGNS) Buried display pileThe display part has a two-layer structure with different colors. Since the base is exposed by engraving, it is less likely to fade compared to painting. * Wipe off oil, dirt, moisture, etc. on the adhesive surface.Mass (kg) 0.9 Dimension (mm) 70×70×450
- Japan Green Cross Piping identification direction stickerMaterial Aluminum sticker Type of Sign Sticker Specification With backside release paper
- UNIT (UNIT SAFETY SIGNS) JIS piping identification tape AS typeJust paste it and it's OK. Made of aluminum that is resistant to water and heat. Horizontal type. Water related. Sticker. Compliant with JIS Z 9102 3. Identification displayOperating Temperature Range (℃) (Piping surface) Approx. -30 to +100 Color (Munsell Value) 2.5PB 5/8 Material Aluminum Color Blue Type of Sign Stickerfrom S$13.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Buried pipe display pin* Wipe off oil, dirt, moisture, etc. on the adhesive surface.Dimension (mm) 67×25 Material Stainless steel
- UNIT (UNIT SAFETY SIGNS) JIS piping identification sticker AS typeMade of aluminum that is resistant to water and heat!Material Aluminum Specification Backside adhesivefrom S$9.69Min. 5 days
- UNIT (UNIT SAFETY SIGNS) JIS piping identification direction stickerMade of aluminum that is resistant to water and heat!Material Aluminum Specification Backside adhesive Type of Sign Sticker
- Japan Green Cross JIS pipe identification sticker <Vertical type> Water-relatedMaterial Aluminum sticker Type of Sign Sticker
- Japan Green Cross Piping identification direction stickerClassification Piping identification direction display Shape Rectangle (arrow on white)
- Japan Green Cross JIS pipe identification sticker <Vertical type> Air relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$14.99Min. 2 days
- Japan Green Cross JIS pipe identification sticker <Horizontal type> Water-relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$13.99Min. 2 days
- TRUSCO JIS piping direction indicator stickerIt is a cutting sticker that leaves only the arrow when pasted. For display of various pipesMaterial PET Type of Sign Stickerfrom S$3.09Min. 2 days
- Japan Green Cross JIS pipe identification sticker <horizontal type> air relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$12.99Min. 2 days
- Japan Green Cross JIS pipe identification sticker <Vertical type> Steam relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) JIS piping identification sticker AST typeMade of aluminum that is resistant to water and heat!Material Aluminum Specification Backside adhesive Type of Sign Stickerfrom S$12.99Min. 5 days
- Japan Green Cross JIS pipe identification sticker <horizontal type> gas relatedMaterial Aluminum sticker Type Gas related Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) ByouThe needle tip is prevented from coming off and does not come loose or come off, and the piping identification sheet is firmly fixed to a thick heat insulating agent.Needle Length (mm) 10 Trusco Part No. 741-6768 Material Stainless steel
- UNIT (UNIT SAFETY SIGNS) JIS piping identification tape AST typeThere are 4 sizes of vertical type, and it is easy to install by just pasting. Excellent intelligibility and beauty! Water related. Compliant with JIS Z 9102 3. Identification displayOperating Temperature Range (℃) (Piping surface) Approx. -30 to +100 Color (Munsell Value) 2.5PB 5/8 Specification AST type Material Aluminum Color Blue Type of Sign Stickerfrom S$14.99Min. 2 days
- Japan Green Cross JIS pipe identification sticker <horizontal type> steam relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$11.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Plumbing stickerPiping caution sign Can be easily attached to maintain the completed part. It stands out well and calls attention.Dimensions, Height x Width x Thickness (mm) 100×300×0.08 Material PVC sticker Type of Sign Sticker
- Japan Green Cross Piping identification direction stickerShape Arrows only Material Envi sticker Classification Piping identification direction display Type of Sign Sticker Specification With D release paperfrom S$8.49Min. 2 days
- Japan Green Cross JIS pipe identification sticker <Vertical type> Gas relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$14.99Min. 2 days
- Japan Green Cross JIS pipe identification sticker <horizontal type> acid or alkali relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) #Sign cube entry prohibited with WTIt is a sign with a large display surface and high visibility. It is made of resin and will not hurt people or vehicles even if it comes in contact with it. Since it can be stacked, it can be stored compactly when not in use. Only the water injection weight can be removed. For parking lots, premi... Read MoreTrusco Part No. 827-9723 Opening Width W x Depth D x Height H (mm) 835×403×650 Display Items Keep Out Mass (kg) (When full) 11.1 Display dimensions (mm) 445 x 445 x 1 thickness Color Yellow / blue Type of Sign Stand type Set Contents Injection weight, plastic stopperfrom S$199.90Min. 2 days
- TRUSCO JIS piping direction indicator stickerThe area around the arrow is transparent, so the finish is beautiful. For display of various pipesType Others Material PET Type of Sign Sticker Color Transparent ground blackfrom S$7.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Arrow sticker 2Dimension (mm) 60 × 120 × 0.22 thickness Type of Sign Sticker Material Unicrossfrom S$21.99Min. 2 days
- Japan Green Cross Piping identification direction stickerMaterial Aluminum sticker Classification Piping identification direction display Shape Rectangle (arrow on white) Type of Sign Sticker Specification With D release paperfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Piping identification sheet (plain sheet)Can be freely set in combination with piping identification tape to support any scene.Material Uni sheet
- Japan Green Cross JIS pipe identification sticker <Vertical type> Acid or alkali relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$13.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Cutting arrow (for piping identification sheet, cutting letters)Material Marking film Size (mm) 36 × 36 × 0.1 thicknessfrom S$6.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Arrow sticker 3Material Pet film (transparent) Type of Sign Stickerfrom S$6.99Min. 2 days
- Japan Green Cross JIS pipe identification sticker <horizontal type> oil relatedMaterial Aluminum sticker Type of Sign Stickerfrom S$12.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Inspected sticker (drain pipe gradient)Mass (g) 10 Dimension (mm) 40 × 60 × 0.08 thickness Trusco Part No. 741-7306 Material PP sticker Type of Sign Stickerfrom S$8.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Piping identification sheet (band color only)A plain type that supports all fluid names, and a total of 26 colors that can be used in combination with aluminum tape. * Fixtures are sold separately.Material Uni sheetfrom S$6.59Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Cutting character (horizontal)Even though it is a cutout, it can be pasted without bending! There is no need to worry about bending or misalignment of characters during construction, resulting in a beautiful finish. It can be used not only for bare pipes but also for pipes with aluminum glass cloth finish. * Wipe off oil, dir... Read MoreMaterial Marking filmfrom S$9.69Min. 5 days