Repairing / Inspection Signs
Machinery and switches are safety signs that display warnings and cautions about machinery and electricity in factories, distribution warehouses, commercial facilities, offices, etc. A life tag is an item displayed to prevent malfunction of dangerous machines and switches. There are types that bind with magnets and strings. The switch cover is a transparent resin cover that covers the top of the switch and physically prevents malfunction. The PL warning display label complies with the Product Liability Law (PL Law), and displays words such as warning, danger, and caution along with marks.
Other Related Pages
- ESCO 100mm arrow tape (blue / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Color Blue Esco Part No. EA944SG-35 Type of Sign Tape Material Vinylfrom S$44.99Min. 2 days
- MonotaRO Sign tapeDisplay on construction sites, construction sites and dangerous places * The tape is not stickyThickness (mm) 0.05 Letter Color Black Sign Meaning Do not enter STOP! KEEP OUT Do not enter Material Polyethylene Tape Color Yellow
- Japan Green Cross Marking tape (with adhesive)It is hard to leave glue and can be cut by hand.Thickness (mm) 0.17 Tape Length (m) 25 Tape Width (mm) 25 Japanese Green Cross No. 262133 Material Polyethylene Type of Sign Tape Sign Meaning operation prohibited
- MonotaRO Switch Cover with MagnetA cover that covers the switch with magnets on both ends. You can cover it so that the switch is not accidentally pressed. Since it is a plain specification, it can be printed and pasted on a label or the like. For preventing switch malfunctions in machines, etc. * Do not use for any other purpos... Read MoreInner Dimensions, Length x Width x Height (mm) 80×40×33 Material Acrylic, Magnet Sign Meaning Plain Color Transparent
- K-AI Work Display TapeSince the orientation of the characters is displayed alternately 180 degrees, you can paste it without worrying about the top and bottom. It can be easily cut by hand and easily peeled off. For telecommunications work and electrical work.Tape Thickness (mm) 0.16 Mass (g) 260 Tape Width (mm) 30 Tape Length (m) 50 Adhesive Acrylic Material Polyethylene cloth Type of Sign Tape
- MonotaRO Sticker Marking GaugeA triangular sticker that can be attached to the surface of a pressure gauge, thermometer, or glass. You can see the safety / danger at a glance at the time of inspection, For measuring equipment such as pressure gauges and thermometers. * Do not use for any other purpose. * Wipe off any dust or ... Read MoreDimensions, Height x Width (mm) 15 × 5 / piece Material PP sticker
- MonotaRO Sign Repair inspection Single side upper magnetA convenient inspection sign that has a magnet only on the top and is easy to peel off. Since you can write with an oil-based pen, you can write the period and the person in charge. As a sign for machine repairs and inspections * Do not use for any other purpose. * Never bring the product away fr... Read MoreDimensions, Height x Width (mm) 200×100 Type of Sign Upper magnet Material Vinyl chloride
- UNIT (UNIT SAFETY SIGNS) Switching prohibition tapeA paper tape that can be used by cutting the required range. After use, it can be removed cleanly without any glue marks.Tape Thickness (mm) 0.08 Tape Length (m) 20 Tape Width (mm) 30 Specification Adhesive with separator Type Ban Material High-quality paper (weakly re-peeling) Classification Switch relation Type of Sign Tape Shape Tape
- Japan Green Cross Firefighting / dangerous goods signs (transformation / power generation / storage)Since it is a plate type, please use double-sided tape or a magnet sticker on the back side. * There is no sticker.Thickness (mm) 1 Type of Sign Double-sided tape / magnet seal Type Facility Material Lami plate
- Japan Green Cross Switching Prohibition TapeSince the glue is weakly sticky and peeled off, it can be easily peeled off even if it is pasted once.Thickness (mm) 0.1 Mass (g) 115 Tape Length (m) 20 Tape Width (mm) 30 Adhesive Force 4.4N / 25mm (to stainless steel) Type of Sign Tape
- TRUSCO Number Sticker TransparentIt can be used indoors and outdoors. Convenient for number management.Specification Adhesive seal Type of Sign Sticker Color Transparent Material Vinyl chloride (PVC)
- UNIT (UNIT SAFETY SIGNS) Repair / Inspection sign MagnetIt is a magnet type that can be easily attached to equipment. For factories, offices, distribution warehouses, commercial facilities, etc.Thickness (mm) 0.8 Dimension (mm) 150×80 Mass (g) 33 Type of Sign : Magnet type Material Rubber magnet
- UNIT (UNIT SAFETY SIGNS) Repair / inspection sign (both sides) MagnetDouble-sided display makes it easy to switch the display.Thickness (mm) 0.9 Dimension (mm) 180×80 Mass (g) 43 Material Rubber magnet
- MonotaRO StickerA sticker for attaching to equipment and devices. In factories, warehouses, commercial facilities, etc. * Do not use for any other purpose. * Remove dirt and dust from the surface to be pasted before pasting. * When storing, avoid places with fire or high temperature and humidity.Dimension (Φmm) 40 Material YUPO Sticker
- UNIT (UNIT SAFETY SIGNS) Piping identification aluminum tapeMade of aluminum, which has excellent durability and does not easily fade.Type of Sign Tapefrom S$13.99Min. 2 days
- TRUSCO Number sticker whiteIt can be used indoors and outdoors. Convenient for number management.Specification Adhesive seal Type of Sign Sticker Material Vinyl chloride (PVC) Color White
- UNIT (UNIT SAFETY SIGNS) Work sign Switch coverIt is a double-sided rubber magnet type that can display two ways with one sheet. It completely covers the switch so you don't accidentally turn it on. For factories, offices, distribution warehouses, commercial facilities, etc.Thickness (mm) 2 Mass (g) 40 Type of Sign magnet
- Safe-Run Safety Supplies Hanging tag for tag-outMost padlocks can be used with a diameter of Φ10 mm. The padlock set part has metal eyelet holes to ensure durability. A type that can be written with an oil-based pen. Improved safety by clearly indicating that the operation of the device is prohibited.Dimensions, Height x Width (mm) 150×80 Material Paper PET laminating Specification Upper center eyelet Φ10mm hole × 1
- Japan Green Cross Number stickersMaterial Olefin sticker Type of Sign Sticker Specification With D release paper
- UNIT (UNIT SAFETY SIGNS) Inspection / inspection / passing proof (sticker)It is a sticker type that can be easily attached to the equipment. For factories, offices, distribution warehouses, commercial facilities, etc. * Wipe off any dust or oil on the surface to be pasted.Type of Sign Adhesive seal
- Japan Green Cross Switch relationYou can freely erase the characters. The printed surface is processed with a soft lami plate so it will not disappear.Thickness (mm) 0.6 Dimension (mm) 225×100 Hole Size (Φmm) 3×2 Specification Magnet with eyelets on both ends Material Soft lami
- UNIT (UNIT SAFETY SIGNS) Number tag stickerSpecification Backside adhesive Material PP sticker Type of Sign Sticker
- TRUSCO Switch cover with magnetThickness (mm) 2 Width (mm) 40 Material PET resin, magnet sheet Type of Terminal Fitting With rubber magnet on the bottom Height (mm) 80from S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Hanging magnet signsIt is a large sign that can determine the state at a glance and has improved safety. Since it has a string on the top and a rubber magnet on the back side, it can be installed according to the location. Since the name part is a replaceable type, you can easily change the person in charge, period,... Read MoreDimensions, Height x Width x Thickness (mm) 600×250×0.3 Set Contents Entry form x 1, 40cm string x 1 Type of Terminal Fitting Hanging type, magnet type Material / Finish Soft vinyl, rubber magnet Mass (g) 168
- Japan Green Cross Switch relationHole Size (Φmm) 5×1 Specification Double-sided printing Material Lami plate Type of Sign Upper hole 1
- UNIT (UNIT SAFETY SIGNS) Inspection / inspection "completed" (sticker)Mass (g) 11 Dimensions, Height x Width (mm) 40×60 Sign Meaning Inspected Material PP sticker Type of Sign Stickerfrom S$8.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Repair / inspection signsDouble-sided display * The displayed contents of the front and back are the same.Size (mm) 130×55from S$16.99Min. 2 days
- Nitto L Materials Danger indication tapeSince polyethylene is used, no toxic gas is emitted during incineration. Since it is non-adhesive, it can be easily used anywhere and can be stored for a long time. * It is not an adhesive tape.Thickness (mm) 0.1 Mass (g) 330 Tape Length (m) 50 Tape Width (mm) 60 Type of Sign Tape
- MonotaRO Sticker figures transparentA number sticker with an adhesive on the back. You can use it for various purposes by combining numbers. * It is not recommended because it is easy to peel off on a sticking surface with uneven surface or a rough surface. * Do not store in a hot and humid place or in a place with fire.Dimension (mm) 30×30 Color Transparent Material Vinyl chloride (PVC)
- Japan Green Cross Number display stickerMaterial Aluminum sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Repair inspection magnet signMaterial Rubber magnet
- YUTAKA MAKE Sign tapeFor danger display, safety assurance, and environment maintenance. Hazardous areas, factories and warehouses, construction sites, construction sites, parking lots, rivers and ponds, forests and coasts, parks and amusement parks, etc. * Not an adhesive tapeMass (g) 200 Tape Length (m) 50 Tape Width (mm) 70 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Off-limits tapeWe use environmentally friendly printing tape. It can be used to display restricted access areas according to the application. For display in restricted access areas according to the application. * There is no stickiness.Tape Length (m) 50
- Sekisui Seikei Sign tapeContains ingredients that suppress harmful substances generated during incineration. * The tape is not sticky.Tape Length (m) 50 Material Polyethylene Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Electrical signs (Eco Uniboard)This product complies with the JIS standard revised on April 20, 2018.Material Eco Uniboard
- TSUKUSHI KOBO Cable tagA tag attached to the cable. By using an adhesive material in one part, it is easy to wrap it around the cable. Destination display for cables. It is used to prevent erroneous operation.
- Koyo Kagaku Printing label adhesive tapeIt is a curing tape type, and the sharpness is very good and you can work comfortably.Tape Length (m) 25 Tape Width (mm) 60 Adhesion Strength (N/25mm) 7 Letter Color Black Main Application For display and safety Language Display Japanese, English, Chinese, Korean Feature Peelable, flexible, outdoor use Base Material Polyethylene Tape Color Yellow