All Category

Sealing Tools / Cable Tags

Other Related Pages

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Cable tag
    TSUKUSHI KOBO Cable tag
    A tag attached to the cable. By using an adhesive material in one part, it is easy to wrap it around the cable. Destination display for cables. It is used to prevent erroneous operation.
    Rating:
    100%
    from S$1.09
    Min. 2 days
  2. Seal
    MonotaRO Seal
    A convenient binding tool that shows the sealed state. You can adjust the size of the binding part according to the size of the sealed object. Once tightened, it cannot be loosened or removed unless it is cut. The main body contains serial numbers from the last 2 digits of 8 digits 00 to 99. For ... Read More
    Dimension (mm)  (Strap part) Φ2.8 × 210  Material  Polypropylene  Color  Red 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  3. 250mm sealed leaded wire
    ESCO 250mm sealed leaded wire
    Esco Part No.  EA591H-1 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  4. Fire Extinguisher Tamper Seal 100 Pieces
    navis Fire Extinguisher Tamper Seal 100 Pieces
    You can see the sealed state at a glance. It cannot be opened without cutting the strap. It has a reverse return prevention function that cannot be loosened once it is tightened. 10 pieces are connected at a time, which is convenient for quantity management and number order use.
    Material  PP (polypropylene)  Heat Resistance Temperature (℃)  -10~+120  Mass (g)  1.5  Quantity  1 bag (100 pieces) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  5. Sealed Thailand “SPY”
    SapiSelco Sealed Thailand “SPY”
    Once tightened, it cannot be opened without cutting the seal part, so evidence (history) of opening remains, and as a result, the risk of unauthorized opening is reduced. For shipping containers, carts, etc.
    Operating Temperature Range (℃)  -5~85  Mass (kg)  Minimum Binding Diameter (mm)  20  Tensile Strength (N)  200  Overall Length (mm)  336  Width (mm)  6.6  Maximum Binding Diameter (Φmm)  60  Material  Polypropylene 
    from S$89.99
    Min. 2 days
  6. Cable tag (folded)
    TSUKUSHI KOBO Cable tag (folded)
    Please use it by folding it in the mountain at the dotted line.
    Dimension (mm)  160×40  Specification  Folding type  Material  Sticker  Type of Terminal Fitting  Sticker 
    from S$5.79
    Min. 5 days
  7. Display for repair work cable
    NEGUROSU DENKO Display for repair work cable
    Cable identification can be displayed in combination with SS □ CM and ST □ CM. It can be easily installed and removed from the floor using electrical conduits. It can be collected and reused. * Applicable place is indoors where ultraviolet rays do not hit.
    Cable Outer Diameter (Φmm)  (Recommended) 25 or less  Type of Terminal Fitting  Hanging  Material  Polypropylene 
    from S$1.89
    Min. 5 days
  8. Cable tag box
    TSUKUSHI KOBO Cable tag box
    * Cable tags and pens are not included.
    Mass (g)  150  Thickness (mm)  Material  PVC  Dimensions, Width W x Depth D x Height H (mm)  170×40×150 
    from S$48.99
    Min. 5 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction