Operation Prohibition Tapes
Labeled tape is a tape that displays danger indications and work instructions. Yellow and black are used for the danger indication. It contains words such as “No trespassing”. Various tapes are available for each business, such as green, red, yellow, etc. tapes used for telecommunications and electrical construction, buried object marking tape, piping identification tape, operation prohibition tape, hazard mark tape, etc. . There are also products such as arrow tape, corner tape, and road marking sign tape that are directly attached to the road.
Other Related Pages
- ESCO 100mm arrow tape (blue / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Color Blue Esco Part No. EA944SG-35 Type of Sign Tape Material Vinylfrom S$44.99Min. 2 days
- MonotaRO Sign tapeDisplay on construction sites, construction sites and dangerous places * The tape is not stickyThickness (mm) 0.05 Letter Color Black Sign Meaning Do not enter STOP! KEEP OUT Do not enter Material Polyethylene Tape Color Yellow
- Japan Green Cross Marking tape (with adhesive)It is hard to leave glue and can be cut by hand.Thickness (mm) 0.17 Tape Length (m) 25 Tape Width (mm) 25 Japanese Green Cross No. 262133 Material Polyethylene Type of Sign Tape Sign Meaning operation prohibited
- K-AI Work Display TapeSince the orientation of the characters is displayed alternately 180 degrees, you can paste it without worrying about the top and bottom. It can be easily cut by hand and easily peeled off. For telecommunications work and electrical work.Tape Thickness (mm) 0.16 Mass (g) 260 Tape Width (mm) 30 Tape Length (m) 50 Adhesive Acrylic Material Polyethylene cloth Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Switching prohibition tapeA paper tape that can be used by cutting the required range. After use, it can be removed cleanly without any glue marks.Tape Thickness (mm) 0.08 Tape Length (m) 20 Tape Width (mm) 30 Specification Adhesive with separator Type Ban Material High-quality paper (weakly re-peeling) Classification Switch relation Type of Sign Tape Shape Tape
- Japan Green Cross Switching Prohibition TapeSince the glue is weakly sticky and peeled off, it can be easily peeled off even if it is pasted once.Thickness (mm) 0.1 Mass (g) 115 Tape Length (m) 20 Tape Width (mm) 30 Adhesive Force 4.4N / 25mm (to stainless steel) Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Piping identification aluminum tapeMade of aluminum, which has excellent durability and does not easily fade.Type of Sign Tapefrom S$13.99Min. 2 days
- Nitto L Materials Danger indication tapeSince polyethylene is used, no toxic gas is emitted during incineration. Since it is non-adhesive, it can be easily used anywhere and can be stored for a long time. * It is not an adhesive tape.Thickness (mm) 0.1 Mass (g) 330 Tape Length (m) 50 Tape Width (mm) 60 Type of Sign Tape
- YUTAKA MAKE Sign tapeFor danger display, safety assurance, and environment maintenance. Hazardous areas, factories and warehouses, construction sites, construction sites, parking lots, rivers and ponds, forests and coasts, parks and amusement parks, etc. * Not an adhesive tapeMass (g) 200 Tape Length (m) 50 Tape Width (mm) 70 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Tape
- UNIT (UNIT SAFETY SIGNS) Off-limits tapeWe use environmentally friendly printing tape. It can be used to display restricted access areas according to the application. For display in restricted access areas according to the application. * There is no stickiness.Tape Length (m) 50
- Sekisui Seikei Sign tapeContains ingredients that suppress harmful substances generated during incineration. * The tape is not sticky.Tape Length (m) 50 Material Polyethylene Type of Sign Tape
- Koyo Kagaku Printing label adhesive tapeIt is a curing tape type, and the sharpness is very good and you can work comfortably.Tape Length (m) 25 Tape Width (mm) 60 Adhesion Strength (N/25mm) 7 Letter Color Black Main Application For display and safety Language Display Japanese, English, Chinese, Korean Feature Peelable, flexible, outdoor use Base Material Polyethylene Tape Color Yellow
- ESCO 70mm / 50m marker tape (no entry)Since it is in the form of a tape, it can be easily laid on site. Contains ingredients that suppress harmful substances generated during incineration. * The tape is not sticky. To ensure safety at disaster sites, etc., clearly indicate restricted areasTape Length (m) 50 Tape Width (mm) 70 Esco Part No. EA983DB-21 Sign Meaning Keep Out Material Polyethylene Type of Sign Tapefrom S$21.99Min. 2 days
- Nitto L Materials Print curing tapeTape Thickness (mm) 0.15 Trusco Part No. 114-5956 Mass (g) 190 Tape Length (m) 25 Tape Width (mm) 50 Adhesive Acrylic Material Polyethylene cloth Color Yellow x black
- TRUSCO Off-limits tapeThickness (mm) 0.07 Length (m) 50 Mass (g) 195 Material Polyethylene film Width (mm) 50 Display Items KEEP OUT paper tube size (Φ) 51mm Trusco Part No. 116-2075from S$10.99Min. 2 days
- GREEN CROSS Black and Yellow Warning TapeSince it is a cloth base material, it can be easily cut by hand. It has excellent rough surface adhesion and is suitable for concrete surfaces and striped steel plates. As a safety measure product.Tape Length (m) 25 Type of Sign Tapefrom S$18.99Min. 2 days
- MIRAI INDUSTRY Buried sign sheet* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read MoreSheet Length (m) 50
- Safe-Run Safety Supplies Barricade tapeNon-adhesive PE material Display on construction sites and dangerous places on construction sites Used by tying it to a fence or the like. Useful as a temporary barricade.Material Non-stick PP Tape Width (mm) 70from S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Prohibition tapeA paper tape that can be used by cutting the required range. Since it is weakly viscous, it is easy to remove after use. When operation of the distribution board is prohibited.Tape Length (m) 20 Tape Width (mm) 30from S$14.99Min. 2 days
- Safe-Run Safety Supplies Barricade tape no entry STOP! KEEPOUTNon-adhesive PE material. It is recommended for displaying on construction sites and dangerous places on construction sites. Used by tying it to a fence or the like. Useful as a temporary barricade. Off-limits area marking. Barricades such as disasters and incidents. * Please refrain from using i... Read MoreThickness (mm) 0.05 Material Non-stick PE Sign Meaning Do not enter STOP! KEEPOUT Do not enter Length (m) 50 Width (mm) 70from S$13.99Min. 2 days
- MITSUGIRON Marking sheet Waterworks 150mmSProtect underground buried objects from excavation work. Position display sheet to prevent accidents of cutting or damage of underground buried objects such as water pipes, gas pipes, cables, etc. due to excavation workSpecification [Folding rate] Single Trusco Part No. 868-3061 Width (mm) 150 Color Blue Material PE Length (m) 50 Type Water supply Mass (kg) 1from S$65.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Piping identification tapeA highly durable tape that can be cut and pasted according to the pipe diameter. Made of aluminum that does not easily fade.Operating Temperature Range (℃) (Piping surface) Approx. -30 to +100 Tape Thickness (mm) 0.12 Tape Length (m) 2 Material Aluminum (50 micron thickness)from S$11.99Min. 2 days
- Japan Green Cross Marking tape (with adhesive)It is hard to leave glue and can be cut by hand.Thickness (mm) 0.17 Tape Length (m) 25 Japanese Green Cross No. 262131 Tape Width (mm) 50 Dimension (mm) 50 width x 25m Material Polyethylene Sign Meaning STAFF ONLY Type of Sign Tapefrom S$21.99Min. 2 days
- Japan Green Cross Road stickerI pulled out the line pro into a foot mold. Please use it by sticking it on a temporary stop in the aisle.Tape Width (mm) 210 Dimension (mm) 210×70 Mass (g) 54 Material PVC Back Side Release paper Type of Sign Sticker
- WAKI Road line tapeReflective type For marking parking lots and factory premises. Reflective type that stands out in the dark.Length (m) 5 Width (mm) 50 Type of Sign Tapefrom S$37.99Min. 2 days
- KAMOI KAKOSHI Pointing tapeThe pointed out part is obvious! Since it is hard to leave glue, it can be pasted for a long time! Excellent item that can be easily pasted and peeled off. Easy to carry and easy to carry! Easy 4-pack pack Excellent compatibility with various materials! Easy-to-use 24 mm width For rework and chec... Read MoreThickness (mm) 0.09 Adhesive Strength (N/10mm) 1.79 Tape Length (m) 18 (20 volumes) Tape Width (mm) 24 Elongation (%) 3.7 Tensile Strength (N/15mm) 41.5 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Material Japanese paperfrom S$38.99Min. 2 days
- ESCO Switching prohibition tapeIt can be easily peeled off after use, leaving no glue residue.Tape Length (m) 20 Tape Width (mm) 30 Type of Sign Tape Specification With glue on the backfrom S$16.99Min. 2 days
- Safe-Run Safety Supplies Barricade tape no entry please do not enterThe danger is known by the warning color of red + black letters on a yellow background. Please use it by sticking it to a pillar. Visibility is improved with a mix of red and black characters. Optimal non-adhesiveness. Recommended as a temporary barricade. Marking of dangerous places such as cons... Read MoreThickness (mm) 0.05 Width (mm) 70 Length (m) 50 Material Non-stick PEfrom S$13.99Min. 2 days
- ESCO 100mm arrow tape (yellow / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Esco Part No. EA944SG-36 Type of Sign Tape Material Vinyl Color Yellowfrom S$44.99Min. 2 days
- Japan Green Cross Traveling tapeIt stretches quickly and calls attention. It shakes to inform you of the danger zone. If you cut off the perforations on the tape, it will flutter and call your attention even more strongly. Connect to pillars, fences, metal barricades, etc.Thickness (mm) 0.1 Mass (g) 420 Tape Length (m) 50 Tape Width (mm) 80 Specification Non-stick Material Polyethylene (PE) Type of Sign Tapefrom S$48.99Min. 2 days
- NICHIDO DENKO Buried sheet for low-voltage powerWidth (mm) 150 Length (m) 50 Type For low voltage power Color Orange Letter Color Redfrom S$42.99Min. 2 days
- K-AI KEIAI Display Magic BandIt can be bundled just by wrapping cables, and can be easily attached and detached. The characters are printed alternately on the top and bottom, so you don't have to worry about the orientation. You can cut it to the desired length. Can be used repeatedly. (About 1000 times) For bundling cab... Read MoreThickness (mm) 1.6 Width (mm) 20 Dimensions, W (mm) x L (m) 20×3 Length (m) 3 Mass (g) 35 Type of Sign Magic band Specification Magic band type Material Polyester nylonfrom S$28.99Min. 2 days
- ESCO 100mm arrow tape (red / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Esco Part No. EA944SG-34 Color Red Type of Sign Tape Material Vinyl
- MIRAI INDUSTRY Buried sign sheet (double)When laying underground pipelines, it is used to display the contents of buried objects to prevent accidents after laying. * Please follow the instructions of the competent administrative agency for the burial method.Width (mm) 150 Length (m) 50 Type Double (double folding)from S$77.99Min. 2 days
- YOTSUGI Safety line (buried sign sheet)Due to the increase in size of excavation machines, underground buried objects are frequently damaged and cut. To prevent such construction, please use Yotsugi's safety line. By laying it between the underground buried object and the ground surface, a sheet will appear in the excavation work,... Read MoreTape Length (m) 50 Tape Width (mm) 150 Type Double fold Number of Holes (Drain hole) Nonefrom S$77.99Min. 2 days
- Safe-Run Safety Supplies Barricade tapeIt can be stretched quickly and is convenient for marking dangers and prohibitions. Since it is 130m long, it can be fully used. Marking of various events such as construction sites, construction sites, exclusion zones, signs of dangerous places, etc. * Non-adhesive.Tape Length (m) 130 Tape Width (mm) 70 Specification Non-sticky Material Polyethylenefrom S$18.99Min. 2 days
- MITSUGIRON Buried object sign sheetPrevent damage to underground reserves due to excavation work. Due to the manufacturer's original film laminating process, the characters can be read at the time of laying even with the double fold type. Made of polyethylene cloth, it has semi-permanent durability. Embrittlement temperature-1... Read MoreNumber of Holes (Drain hole) None Tape Width (mm) 150 Mass (kg) 2 Tape Length (m) 50 Type Double fold Material Polyethylene cloth
- ESCO 100mm arrow tape (green / 100 sheets)Dimension (mm) (Arrow) 100 × 98 Thickness (mm) 0.12 Tape Width (mm) 100 Specification Adhesive Esco Part No. EA944SG-33 Color Green Type of Sign Tape Material Vinyl
- Japan Green Cross Switching prohibition tapeDimension (mm) 30 width x 20m Material High-quality paper (weakly re-peeling)from S$14.99Min. 2 days