Inspection Stickers
Other Related Pages
- MonotaRO Sticker Marking GaugeA triangular sticker that can be attached to the surface of a pressure gauge, thermometer, or glass. You can see the safety / danger at a glance at the time of inspection, For measuring equipment such as pressure gauges and thermometers. * Do not use for any other purpose. * Wipe off any dust or ... Read MoreDimensions, Height x Width (mm) 15 × 5 / piece Material PP sticker
- MonotaRO StickerA sticker for attaching to equipment and devices. In factories, warehouses, commercial facilities, etc. * Do not use for any other purpose. * Remove dirt and dust from the surface to be pasted before pasting. * When storing, avoid places with fire or high temperature and humidity.Dimension (Φmm) 40 Material YUPO Sticker
- UNIT (UNIT SAFETY SIGNS) Inspection / inspection / passing proof (sticker)It is a sticker type that can be easily attached to the equipment. For factories, offices, distribution warehouses, commercial facilities, etc. * Wipe off any dust or oil on the surface to be pasted.Type of Sign Adhesive seal
- UNIT (UNIT SAFETY SIGNS) Inspection / inspection "completed" (sticker)Mass (g) 11 Dimensions, Height x Width (mm) 40×60 Sign Meaning Inspected Material PP sticker Type of Sign Stickerfrom S$8.99Min. 2 days
- TRUSCO Magnet repair check mark (both sides specification)Height (mm) 180 Type of Terminal Fitting Double-sided rubber magnet Width (mm) 80 Mass (g) 45from S$10.99Min. 2 days
- Japan Green Cross Certificate stickerMass (g) 2 Size 30mm round Material Deposition PET sticker Shape Sticker Type of Sign Sticker Specification With D release paper
- Japan Green Cross Certificate stickerJapanese Green Cross No. 047087 Dimension (mm) 100×70 Mass (g) 16 Trusco Part No. 814-8632 Sign Meaning Equipment use license Material Olefin sticker Type of Sign Sticker Specification With backside release paperfrom S$19.99Min. 2 days
- TSUKUSHI KOBO Inspection port stickerIt is a sticker that shows the type and direction of each equipment. Peel off the colored (▲ ●) and attach it to the required part (△ ○) before use.Dimension (mm) 300×250 Display Items Danger Don't get on the ceiling! Material Sticker Type of Sign Stickerfrom S$5.29Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Check sealFor checking repair / inspection points!Dimensions, Height x Width (mm) 50×70 Trusco Part No. 738-2375 Sign Meaning CHECK Material Re-peeling sticker Type of Sign Stickerfrom S$67.99Min. 5 days
- ESCO Φ40mm Inspected Stickers (10 Sheets)Quantity 10 sheets Material PP sticker Dimension (mm) Φ40from S$6.79Min. 2 days
- ESCO 40x 60mm Inspected stickers (10 sheets)Quantity 10 sheets Dimension (mm) 40×60×0.08 Material PP stickerfrom S$9.39Min. 5 days
- ESCO 40x 60mm Inspected stickers (10 sheets)Quantity 10 sheets Dimension (mm) 40×60×0.08 Material PP stickerfrom S$9.39Min. 5 days
- ESCO 40x 80mm Self-Inspected Stickers (10 Sheets)Quantity 10 sheets Dimension (mm) 40×80 Material PP stickerfrom S$7.69Min. 2 days
- ESCO Φ40mm Inspected Stickers (10 Sheets)Quantity 10 sheets Material PP sticker Dimension (mm) Φ40from S$6.79Min. 2 days
- SOFT99 Corporation Color barrier free marking stickerA marking sticker that is easy to distinguish even for people with color blindness. For color coding and marking of metals, resins, glass, etc.Dimension (Φmm) 16 Dimensions, Height x Width (mm) 16×16 Mounting Adhesive seal, pasting type Material Material PVC film Sealing Area (mm) Φ16 × 32 piecesDiscontinued