Warning Labels & Tags
- MonotaRO Sign Repair inspection Single side upper magnetA convenient inspection sign that has a magnet only on the top and is easy to peel off. Since you can write with an oil-based pen, you can write the period and the person in charge. As a sign for machine repairs and inspections * Do not use for any other purpose. * Never bring the product away fr... Read MoreDimensions, Height x Width (mm) 200×100 Type of Sign Upper magnet Material Vinyl chloride
- Japan Green Cross Firefighting / dangerous goods signs (transformation / power generation / storage)Since it is a plate type, please use double-sided tape or a magnet sticker on the back side. * There is no sticker.Thickness (mm) 1 Type of Sign Double-sided tape / magnet seal Type Facility Material Lami plate
- UNIT (UNIT SAFETY SIGNS) Repair / Inspection sign MagnetIt is a magnet type that can be easily attached to equipment. For factories, offices, distribution warehouses, commercial facilities, etc.Thickness (mm) 0.8 Dimension (mm) 150×80 Mass (g) 33 Type of Sign : Magnet type Material Rubber magnet
- UNIT (UNIT SAFETY SIGNS) Repair / inspection sign (both sides) MagnetDouble-sided display makes it easy to switch the display.Thickness (mm) 0.9 Dimension (mm) 180×80 Mass (g) 43 Material Rubber magnet
- Safe-Run Safety Supplies Hanging tag for tag-outMost padlocks can be used with a diameter of Φ10 mm. The padlock set part has metal eyelet holes to ensure durability. A type that can be written with an oil-based pen. Improved safety by clearly indicating that the operation of the device is prohibited.Dimensions, Height x Width (mm) 150×80 Material Paper PET laminating Specification Upper center eyelet Φ10mm hole × 1
- Japan Green Cross Switch relationYou can freely erase the characters. The printed surface is processed with a soft lami plate so it will not disappear.Thickness (mm) 0.6 Dimension (mm) 225×100 Hole Size (Φmm) 3×2 Specification Magnet with eyelets on both ends Material Soft lami
- UNIT (UNIT SAFETY SIGNS) Hanging magnet signsIt is a large sign that can determine the state at a glance and has improved safety. Since it has a string on the top and a rubber magnet on the back side, it can be installed according to the location. Since the name part is a replaceable type, you can easily change the person in charge, period,... Read MoreDimensions, Height x Width x Thickness (mm) 600×250×0.3 Set Contents Entry form x 1, 40cm string x 1 Type of Terminal Fitting Hanging type, magnet type Material / Finish Soft vinyl, rubber magnet Mass (g) 168
- Japan Green Cross Switch relationHole Size (Φmm) 5×1 Specification Double-sided printing Material Lami plate Type of Sign Upper hole 1
- UNIT (UNIT SAFETY SIGNS) Repair / inspection signsDouble-sided display * The displayed contents of the front and back are the same.Size (mm) 130×55from S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Repair inspection magnet signMaterial Rubber magnet
- UNIT (UNIT SAFETY SIGNS) Electrical signs (Eco Uniboard)This product complies with the JIS standard revised on April 20, 2018.Material Eco Uniboard
- MonotaRO Magnet repair inspection sign both sidesA convenient sign that allows you to use both sides properly with a full-face magnet. Can be written with an oil-based pen. As a sign for machine repairs and inspections * Do not use for any other purpose. * Never bring the product away from products that dislike magnetic force.Thickness (mm) About 1 Material Magnet sheet Sign Meaning Running / Stopped Dimensions, Height x Width (mm) 180×80 Type of Sign magnet
- Japan Green Cross LifeJIS Standard JIS Z 9101・9103・9104 2006 Classification JIS general purpose Type Life bill Shape Sign
- UNIT (UNIT SAFETY SIGNS) Under repair / inspection Magnetic signDimension (mm) 200×100×0.8 Mass (g) 60 Material Rubber magnet Type of Sign magnet
- UNIT (UNIT SAFETY SIGNS) UnitagValve related signs * Single-sided displayDimensions, Height x Width x Thickness (mm) 120×70×0.3 Specification 3.5mmΦ gold eyelet Material Polypropylene Included Accessories wirefrom S$23.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Electrical signs (Eco Uniboard)* This product complies with the JIS standard revised on April 20, 2018.Type of Sign 4 corner holes Mass (g) 80 Material Eco Uniboard
- Japan Green Cross Switch-related Magne life tagThe entire display board is a magnet.Thickness (mm) 0.8 Dimension (mm) 250×80 Mass (g) 55 Material Resin magnet (chlorinated polyethylene) Classification Switch relation Type of Sign magnetfrom S$15.99Min. 2 days
- Japan Green Cross Switch-related non-mag platePerfect for rough and curved surfaces. You can stick it anywhere, peel it off, and stick it again. Not only flat surfaces but also some irregularities and distortions are okay. Powerful adhesive strength. It adheres firmly like an adhesive and can be freely attached and detached like a magnet. Al... Read MoreHardness 14° Dimension (mm) 155×75×1 Mass (g) 16 Tear Strength (kg/cm) 2.8 Adhesive Force 270gf/14mm Elongation (%) 980 Classification Switch relation Type of Sign With D release paper Specification With D release paper
- UNIT (UNIT SAFETY SIGNS) Repair and check signs Operation prohibitedAn inspection sign that can be installed on metal surfaces such as distribution boards. Since it is fixed with a magnet, it is easy to remove. The main body vinyl fabric uses RoHS2.0 compliant non-phthalate vinyl fabric. For maintenance of machinery and equipment at construction sites, factories,... Read MoreDimensions, Height x Width x Thickness (mm) 300×150×0.25 Material Soft vinyl, rubber magnet Mass (g) 60from S$16.99Min. 2 days
- ESCO Strip-shaped sign board (manager)Thickness (mm) 1 Dimensions, Height x Width (mm) 360×120 Esco Part No. EA983C-9from S$8.49Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Double side display magnet signTwo types of display can be performed with one sheet! Convenient double-sided magnet type!Thickness (mm) 0.9 Dimension (mm) 180×80 Mass (g) 50 Trusco Part No. 811-5952 Material Rubber magnet Type of Sign magnetfrom S$14.99Min. 2 days
- Japan Green Cross Non-mag super plateDimension (mm) 190×90×1 Mass (g) 26 Specification With D release paper Type of Sign With D release paperfrom S$26.99Min. 2 days
- GREEN CROSS JIS warning sign horizontalWe use designs and colors that comply with the general rules of JIS standards for safety signs. It is displayed so that you can understand it instantly just by looking at the mark. We have a wide variety of products to handle various situations. JIS safety sign * We do not deliver to private home... Read Morefrom S$18.99Min. 6 days
- Japan Green Cross MagneplateSize 200×150×0.8mm JIS Standard JIS Z 9101・9103・9104 2006 Classification JIS general purpose Type Magneplate Material Resin magnet (chlorinated polyethylene) Shape Signfrom S$19.99Min. 3 days
- UNIT (UNIT SAFETY SIGNS) Repair inspection sign (Eco Uniboard)Material Eco Uniboardfrom S$8.49Min. 5 days
- Japan Green Cross One-touch tagDimension (mm) 275×60 Specification Double-sided printing Type of Sign Hanging Material YUPO (synthetic paper)from S$21.99Min. 2 days
- ESCO JIS safety sign board [prohibited use]Dimension (mm) 300×300×1 Sign Meaning Do not use Esco Part No. EA983B-24A Material Hard PVC Type of Sign Hole 4 Sumi Mounting Hole Φ3mm × 4 placesfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Central defense unified safety sign (Eco Uniboard)Dimension (mm) 400×300 Material Eco Uniboard Specification Φ2.5mm hole 4 sumifrom S$19.99Min. 5 days
- GREEN CROSS JIS warning sign lengthWe use designs and colors that comply with the general rules of JIS standards for safety signs. It is displayed so that you can understand it instantly just by looking at the mark. We have a wide variety of products to handle various situations. JIS safety sign * We do not deliver to private home... Read Morefrom S$19.99Min. 6 days
- ESCO JIS safety sign board [Caution for electric wires]Dimension (mm) 450×225×1 Sign Meaning Caution Esco Part No. EA983B-3A Material Hard PVC Type of Sign Hole 4 Sumi Mounting Hole Φ3mm × 4 placesfrom S$23.99Min. 6 days
- ESCO JIS safety sign board [resting]Dimension (mm) 250×250×1 Sign Meaning Dormant Esco Part No. EA983B-42A Material Hard PVC Type of Sign Hole 4 Sumi Specification One-sided printing Mounting Hole Φ3mm × 4 places
- AS ONE Double-Sided Display Magnet SignA double-sided rubber magnet type that can display two types on one sheet.Size 180×80mm Material Rubber magnet