Switch Cover Labels
- MonotaRO Switch Cover with MagnetA cover that covers the switch with magnets on both ends. You can cover it so that the switch is not accidentally pressed. Since it is a plain specification, it can be printed and pasted on a label or the like. For preventing switch malfunctions in machines, etc. * Do not use for any other purpos... Read MoreInner Dimensions, Length x Width x Height (mm) 80×40×33 Material Acrylic, Magnet Sign Meaning Plain Color Transparent
- UNIT (UNIT SAFETY SIGNS) Work sign Switch coverIt is a double-sided rubber magnet type that can display two ways with one sheet. It completely covers the switch so you don't accidentally turn it on. For factories, offices, distribution warehouses, commercial facilities, etc.Thickness (mm) 2 Mass (g) 40 Type of Sign magnet
- TRUSCO Switch cover with magnetThickness (mm) 2 Width (mm) 40 Material PET resin, magnet sheet Type of Terminal Fitting With rubber magnet on the bottom Height (mm) 80from S$19.99Min. 2 days
- Japan Green Cross Switch CoverInner Dimensions, Length x Width x Height (mm) 80×40×30 Material Acrylic Classification Switch relation Specification With magnet
- Safe-Run Safety Supplies Switch coverSince it covers the switch, it can be expected to prevent erroneous operation. Since it has a magnet, it can be installed easily. For factories, distribution warehouses, commercial facilities, offices, etc. * Do not use for any other purpose. * Be careful when installing in equipment that is easi... Read MoreThickness (mm) 1.8 Dimensions, Vertical x Horizontal x Height (mm) 80×40×35 Material Acrylic Specification With magnet
- Japan Green Cross Emergency switch stickerDoor knob sign sticker (lights for a few minutes even if the electric machine goes out)Mass (g) 12 Size 30×80mm Material Lumi Sticker (Phosphorescent Soft Enbi) Shape Sticker Type of Sign Sticker Specification With D release paper
- Japan Green Cross Control lever stickerMass (g) 1 Dimension (mm) 20 rounds Trusco Part No. 824-8128 Japanese Green Cross No. 83039 Material Envi sticker Type of Sign Sticker Sign Meaning Up Down East West South North
- Japan Green Cross Switch cover sign (color plain)Wall Thickness (mm) 2 Height (mm) 34 (including magnet) Material Acrylic Dimension (mm) Inner diameter 80 × 40 Type of Sign magnetfrom S$28.99Min. 2 days
- ESCO 33x29mm switchboard safety sign sticker / protection boardPlease stick on the front of the protective plateOperating Temperature Range (℃) -20~+80 Dimension (mm) 33×29 Esco Part No. EA983CC-101 Type of Sign Stickerfrom S$12.99Min. 6 days
- ESCO 10 stickers with 240x80mm adhesive [emergency switch]Dimension (mm) 240×80 Esco Part No. EA983AG-1 Sign Meaning Emergency switch Material PVC sticker Type of Sign Sticker Specification With glue on the backfrom S$42.99Min. 6 days
- ESCO 33x29mm switchboard safety sign sticker / basePlease stick to the boardOperating Temperature Range (℃) -20~+80 Dimension (mm) 33×29 Esco Part No. EA983CC-102 Type of Sign Stickerfrom S$12.99Min. 6 days
- ESCO 46x47x54mm safety cover (22.30mm button square type)A cover that prohibits access to switches and controllers. It is a transparent case where you can see the name plate and label. * When using a switch with a diameter of 30 mm, fold the claws inside the base with pliers.Hole Diameter (Φmm) (Key) 8 Dimension (mm) 46×47×54 Mass (g) About 32 Esco Part No. EA983T-48 Specification For 22mm diameter, 30mm diameter Material plasticfrom S$98.99Min. 6 days
- ESCO 80x 40x 30mm Switch cover sign (plain / transparent orange)Dimension (mm) 80×40×30(H) Material Acrylic Color Transparent orangefrom S$28.99Min. 5 days
- ESCO 80x 40x 30mm Switch cover sign (plain / transparent red)Dimension (mm) 80×40×30(H) Material Acrylic Color Transparent redfrom S$28.99Min. 5 days
- ESCO 24x28mm Safety sign sticker [Warning mark]Operating Temperature Range (℃) -20~+80 Type of Sign Sticker Display Items Warning mark Specification With release paperfrom S$13.99Min. 6 days
- ESCO 150x60mm Switch display sticker (10 sheets)Quantity 10 sheets Dimension (mm) 150×60 Material PVC stickerfrom S$15.99Min. 5 days
- SCREEN Creative Communications Switch labelTarget industry: General machinery, semiconductors, inspection / measurement equipment, target person: Maintenance personnel * Symbol marks (pictures) and texts used on labels are protected by copyrights and other rights owned by SCREEN Creative Communications Co., Ltd. or a third party.Applicable Temperature Range -40-100 ℃ + melting point: 263 Size (mm) 19×12 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Label stickerfrom S$25.99Min. 5 days
- ESCO Φ60x50mm safety cover (22.30mm for buttons / round)A cover that prohibits access to switches and controllers. It is a transparent case where you can see the name plate and label. By incorporating a U-shaped base, you can use a protruding name plate. Since it is mounted off-center, the rotary switch knob can also be stored. * When using a switch w... Read MoreSpecification For Φ22mm, Φ30mm Mass (g) About 50 Material plastic Esco Part No. EA983T-46 Hole Diameter (Φmm) (Key) 7.5from S$98.99Min. 6 days
- ESCO 150x60mm Switch display sticker (10 sheets)Quantity 10 sheets Dimension (mm) 150×60 Material PVC stickerfrom S$15.99Min. 5 days
- ESCO 80x 40x 30mm Switch cover sign (plain / transparent yellow)Dimension (mm) 80×40×30(H) Material Acrylic Color Transparent yellowfrom S$28.99Min. 5 days
- Japan Green Cross Switch cover signWall Thickness (mm) 3 Material Acrylic Specification With magnet and text stickerDiscontinued