Attach it to a color plastic pole to make it a conspicuous signboard! It can be used as various information plates by attaching a sign cap plate. A chain can also be attached.
Access restrictions, etc. along with the chain as a route guide board on the guide board such as the entrance
Mass (g) 320 Width W x Thickness x Height H (mm) About 280 × 70 × 380 Material PE (polyethylene) Type of Sign Pole mounting
Just stick it on! Marking board that can be selected according to the application The marking function clearly conveys the intention of pole installation. Since it comes with a back tape, it can be easily attached to the sign cap. It can be mounted on a wall or pillar and used alone.
As a route g... Read More
Mass (g) 70 Diameter (Φmm) About 260 Material Body / PET Adhesive / Acrylic Adhesive Type of Sign Tape mounting
As a standing signboard, it is aesthetically pleasing as a barricade using a single tube or cone bar.
* It will be a plain product. The sticker is sold separately.
Mass (kg) 2.2 Dimensions, Width W x Depth D x Height H (mm) 428×462×798 Specification Folding Sign Meaning Plain Material Polypropylene Type of Sign Stand type
In addition to saving space, it also demonstrates visibility at night. Made of resin that is friendly to people and cars and suitable for outdoor installation. Reflective tape is used on the upper part for peace of mind even at night.
Mass (kg) 1.2 Display dimensions (mm) 275×95 Mass of Main Unit (kg) About 1.2 (full: about 8) Type of Sign Stand type Color Yellow / (weight) blue Dimension (mm) Φ320×1000
Hook type sign that is easy to see from the left, right, front, and anywhere. Supports four languages (Japanese, English, Chinese, Korean) Since it can be stacked, multiple storage is not bulky.
Mass (g) 135 Dimension (mm) 500×113 Material Polypropylene Specification Stacking
It is a display board for multi-sign board. By replacing the display board, it can be used at various events and commercial facilities. Since the inkjet sheet is attached to the aluminum composite plate, it is resistant to rubbing.
For information and alerts for events and commercial facilities
*... Read More
Thickness (mm) 3 Mass (g) 700 Dimensions (Width W x Height H) (mm) 820×425 Material Aluminum composite plate
Made of resin that is friendly to people and cars and suitable for outdoor use. Compact design integrated with water injection weight.
Mass (kg) 2 (full: about 10) Dimension (mm) 340Φ×1017H Display dimensions (mm) 606 × 230 × 1 thickness Material High density polyethylene Type Single-sided display Type of Sign Stand type Included Accessories With 8 plastic screws Color yellow
A safety cone that draws the attention of pedestrians with a highly visible color. Can be stacked during storage. Colors and illustrations compliant with ANSI (American National Standards Institute) and OSHA (American Industrial Safety and Health Act).
Material Polyethylene Type of Sign Stand type Color yellow
Mass (kg) 2 (full: about 22) Japanese Green Cross No. 397101 Dimensions, H x W (mm) 840 x 380 (Display sticker: 235 x 315) Specification No sticker Type of Sign Stand type
Mass (kg) 2 (full: about 22) Dimensions, H x W (mm) 840 x 380 (Display sticker: 235 x 315) Type of Sign Stand type Specification W (both sides display)
A sheet with excellent water absorption. Quickly absorbs 350 ml of liquid with one sheet. Since it has excellent durability, there is little worry of tearing.
It is a safety sign that draws the attention of pedestrians with a highly visible color. Lightweight and foldable, it can be quickly removed from installation. Colors and illustrations compliant with ANSI (American National Standards Institute) and OSHA (American Industrial Safety and Health Act).
Mass (kg) 1 Opening Width (mm) 279 Length (mm) 345 Height (mm) 635 Specification D660×W279×H635mm Material Polypropylene Type of Sign Stand type Color yellow
A sheet with excellent water absorption. Quickly absorbs 350 ml of liquid with one sheet. Since it has excellent durability, there is little worry of tearing.
Mass (kg) 0.6 Opening Width (mm) 356 Height (mm) 419 Trusco Part No. 819-3937 Specification D419×W356×H2mm Material Polypropylene
Signs are set on the mounting base so that the legal permit required at the construction site can be posted in an easy-to-read and orderly manner. Comes with an image-up sign.
Ideal for posting on temporary enclosures at construction sites. It is a legal necessity.
* This product is a made-to-ord... Read More
Width (mm) 2150 Height (mm) 450 Mass (kg) 6 Type of Sign L-shaped mounting bracket fixed
It is a safety sign that draws the attention of pedestrians with a highly visible color. It has a low center of gravity and excellent stability. Since it is easy to deploy, it can be installed and removed quickly. Colors and illustrations compliant with ANSI (American National Standards Institute... Read More
Mass (kg) 0.7 Opening Width (mm) 330 Length (mm) 336 Height (mm) 660 Trusco Part No. 819-3920 Specification D660×W330×H335mm Material Polyethylene Type of Sign Stand type Color yellow
Esco Part No. EA983DE-31 Mass (kg) When full: 13.5, When full of sand: 16 Material Body: Polyethylene, Plate: Lami PET Specification Double-sided printing, water weight type Overall Length (mm) 1240 Sign Meaning no parking Type of Sign Stand type
A sheet with excellent water absorption. Quickly absorbs 350 ml of liquid with one sheet. Since it has excellent durability, there is little worry of tearing.
Mass (kg) 1.1 Opening Width (mm) 452 Height (mm) 48 Length (mm) 533 Trusco Part No. 819-3934 Specification D533×W452×H48mm Material Polypropylene
It is a dedicated sign board that warns that the drone is in flight. The design that emphasizes the drone mark draws strong attention to the surroundings. Emphasizing the convenience of installation, polypropylene is used as a lightweight material. Anyone can easily carry it. The thickness when f... Read More
Mass (g) 600 Display Items An illustration Type of Sign Ground installation Material Polypropylene
It is a safety sign that draws the attention of pedestrians with a highly visible color. Comes with a case that can be stored compactly. It will expand automatically when you take it out of the case. Colors and illustrations compliant with ANSI (American National Standards Institute) and OSHA (Am... Read More
Material Nylon Type of Sign Stand type Color yellow Height (mm) 508
Signs are easily completed Simply insert the designed item into A4 paper. The magnet can be opened and closed for smooth replacement. Compact and easy to store.
Trusco Part No. 836-4144 Type of Sign Magnet opening and closing type
A signboard that stands out with the visual effect of letters! A transfer sticker that can be attached to a color plastic pole. Clearly inform the intention of installing the pole. It is also possible to attach a single sign to a wall or pillar.
Transfer to a color plastic pole to call attention ... Read More
Mass (g) 22 Dimensions (Width W x Height H) (mm) About 640 × 130 Material Body / PVC adhesive / acrylic adhesive Type of Sign Sticker
Attach it to a color plastic pole to make it colorful and soft! It will be a pole that will not hurt even if it hits and will not be scratched. You can choose from various colors such as a tiger pattern in black and yellow, and colorful specifications by changing the color.
Attach it to a color p... Read More
Height (mm) 200 Dimensions, Width x Thickness (mm) Approx. 80 × 8 Material NBR (foam rubber)
A sheet with excellent water absorption. Quickly absorbs 350 ml of liquid with one sheet. Since it has excellent durability, there is little worry of tearing.
Mass (kg) 0.3 Opening Width (mm) 178 Height (mm) 432 Trusco Part No. 819-3938 Specification D432×W178×H30mm Material Polypropylene
It is a sign with a large display surface and high visibility. It is made of resin and will not hurt people or vehicles even if it comes in contact with it. Since it can be stacked, it can be stored compactly when not in use.
Mass (kg) 6.1 Color Yellow / blue Dimensions, Width W x Depth D x Height H (mm) 403×835×650