Indoor Floor Sign Stands
Other Related Pages
- MonotaRO Display panel Cleaning in 4 languagesSince it is written in 4 countries (Japanese, English, Chinese, Korean), it can be used in various scenes. It can be easily displayed just by opening it, and it is foldable so it is convenient to carry and store. Both sides are printed. For cleaning and alerting * Do not use for anything other th... Read MoreSign Meaning (Front) Cleaning, (Back) Working Storage Size, Width W x Depth D x Height H (mm) 300×25×620 Type Double-sided display Material PP Type of Sign Stand type Color Yellow
- TRUSCO Floor standIt is a sticker for the floor stand sign THSB-306Y. You can also use the sticker alone. Stick it on the floor stand to call attention. * Wipe off any dust or oil on the surface to be pasted.Color (Sticker) White, Red, Black Mass (g) 10 Width (mm) 180 Diameter (Φmm) 240 Type of Sign Sticker Material Vinyl chloridefrom S$18.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Floor unistandYellow and green that can be selected depending on the storage location. The large display makes it clear even from a distance. As it is foldable, it is convenient to carry and store.Mass (kg) 1 Type of Sign Stand type
- HAYAKAWA INDUSTRY Display panel Cleaning (4 languages)Easy to display just by opening and placing. The large display makes it clear even from a distance. As it is foldable, it is convenient to carry and store.Sign Meaning (Front) Cleaning, (Back) Working Storage Size, Width W x Depth D x Height H (mm) 310×30×630 Dimensions, Width W x Depth D x Height H (mm) 310×430×575 TKG Part No. (2017) 6-1236-0701 TKG Part No. 8-1326-0701 Material Polypropylene (silk printing) Type of Sign Stand type
- UNIT (UNIT SAFETY SIGNS) Floor Unistand (Transparent Pocket Type)Transparent pocket type. Illustrations and sentences made in B4 size can be displayed freely on the stand! Foldable and retractable. With a handle that is convenient to carry. Yellow and green that can be selected depending on the storage location.Mass (kg) 1 Sign Meaning Plain Type of Sign Stand type
- Japan Green Cross Floor sign standNewly designed original floor sign stand Commercially available PET bottles can be used as water weights. * If the shape of the PET bottle is special, it may not be possible to install it. * Please use the weight of 1.5kg or less. * PET bottles are not included.Dimension (mm) 600×280
- Anzen Kougyou Sign StandA double-sided floor stand that can be easily displayed by simply opening it. It's so lightweight that it's easy to carry. You can easily make a barricade by combining it with a cone bar. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery loca... Read MoreLength (mm) (At the time of legs opening) 400 Dimensions (Width W x Height H) (mm) 300×650 Material Polypropylene Type of Sign Stand type
- TRUSCO Floor standA foldable floor stand that can be stored compactly, is lightweight and easy to carry. By standing it upright, it can easily become a sign for calling attention. For alerting during cleaning work. For display of no entry. * Be careful not to pinch your fingers when folding.Color yellow Display Items Working Opening Width W x Depth D x Height H (mm) 300×420×610 Trusco Part No. 819-1526 Mass (g) 560 Material Polypropylene (PP) Type of Sign Stand type
- MonotaRO Folding barricade 4 languagesA barricade that prevents customers from entering during cleaning. It is lightweight and can be stored compactly. In order to call attention to "working", it is displayed in 4 countries: Japanese, English, Korean, and Chinese. * Do not sit or lean on the product. * Be careful when assem... Read MoreMass (kg) 1.5 Material Frame: PVC, Panel: Oxford fabric
- Japan Green Cross SignboardCompact and convenient to carry.Material Polypropylene Type of Sign Stand type Specification Table printing
- UNIT (UNIT SAFETY SIGNS) Floor unistand (A3 type)Mass (kg) 1.5 Material Polypropylene (soft vinyl) Type of Sign Stand type
- Hanwa New sign board (wet floor)Dimension (mm) (When unfolded) 400 x 600 Width W x Thickness x Height H (mm) 275×20×600 Mass (g) 800 Material ABS resin Sign Meaning Be careful of your feet during cleaning!
- SONICAL Signboard restroom cleaningHow to use according to the place of use You can use it properly on the front and back sides. Lightweight Simple construction and lightweight board reduce carrying fatigue.Mass (g) 840 Display Items During toilet cleaning Dimensions (Width W x Height H) (mm) 300×620
- YAMAZAKI (CONDOR) Protech Tatete-kun (4 languages) workingWith a wide width of 1600 mm, it completely prevents passages and prevents people from entering. It calls attention to "work in progress" and is displayed in four countries: Japanese, English, Korean, and Chinese.Dimensions, Width W x Depth D x Height H (mm) 1600×200×750 Color yellow Storage Size, Width W x Depth D x Height H (mm) 550×60×750 Trusco Part No. 351-5206 Mass (kg) 2.5
- TSUKUSHI KOBO Neo standMass (kg) 1 Marking dimensions (mm) 450×280 Main Unit Dimensions (mm) 700×310 Specification Double-sided display Type of Sign Stand type
- TRUSCO Floor standA foldable floor stand that can be stored compactly, is lightweight and easy to carry. By standing it upright, it can easily become a sign for calling attention. Display stickers are sold separately. For alerting during cleaning work. For display such as no entry or guidance. * Be careful not to ... Read MoreOpening Width W x Depth D x Height H (mm) 300×420×610 Trusco Part No. 819-1525 Color yellow Mass (g) 560 Display Items Plain Material Polypropylene (PP) Type of Sign Stand typefrom S$29.99Min. 2 days
- SONICAL Sign board Cleaning / off-limits with stopperHow to use according to the place of use You can use it properly on the front and back sides. Lightweight Simple construction and lightweight board reduce carrying fatigue. It won't close in the wind! It won't fall! With a stopper that keeps the open state.Dimensions (Width W x Height H) (mm) 300×620 Mass (g) 840 Specification With stopperfrom S$48.99Min. 8 days
- SONICAL Sign board overheadHow to use according to the place of use You can use it properly on the front and back sides. Lightweight Simple construction and lightweight board reduce carrying fatigue.Dimensions (Width W x Height H) (mm) 300×620 Mass (g) 840 Display Items Overhead Caution
- TERAMOTO Cleaning plastic panel mini IILight and easy-to-carry panel As a cleaning panelMass (g) 560 Material Polypropylenefrom S$45.99Min. 2 days
- TSUKUSHI KOBO Neo stand (asbestos-related signs)Dimension (mm) (Body) 700 × 310, (Sign) 450 × 280 Mass (kg) 1 Specification Double-sided display Type of Sign Stand type
- UNIT (UNIT SAFETY SIGNS) Floor unistand slip cautionTo places with many exits and slip accidents! It is easy to fold and carry. An indoor stand that can be opened and placedMass (kg) 1 Size of Indication Area (mm) 417 x 257 (both sides display) Where to Use For indoor use Material Polypropylene, (Display) PVC sticker Sign Meaning Slip attention Storage dimensions (cm) W300×D37×H680 Dimensions in Use (mm) W300×D407×H654
- UPSON Fall over tentCompact size! Useful when water leaks from the freezer / refrigerator.Dimension (mm) 500×500×475 Mass (g) About 200 Material Nylon, fiberglass Included Accessories Storage bag with velcrofrom S$67.99Min. 2 days
- Japan Green Cross Floor sign standIntroducing a new floor stand that supports four languages: Japanese, English, Chinese, and Korean.Dimension (mm) 625×310 Mass (g) 670 Material Polypropylene Type of Sign Stand typefrom S$38.99Min. 2 days
- ESCO 650mm sign stand (working / 4 sheets)It is a sign stand that you just open and place. It is durable and lasts a long time. There is no need to worry about pinching your fingers when opening and closing.Mass (kg) About 1 Esco Part No. EA983DE-8 Specification English letters Material Polypropylene Type of Sign Stand type Sign Meaning Working (same on both sides)
- UNIT (UNIT SAFETY SIGNS) Stand weightFor water injection in strong winds, we recommend Frozen RumBlue, which does not freeze up to -55 ° C.Material High density polyethylene Dimensions, Width W x Depth D x Height H (mm) 240×190×200 Mass (kg) Approximately 0.75 (full: 6.4)from S$65.99Min. 2 days
- SONICAL Signboard Cleaning / WaxingHow to use according to the place of use You can use it properly on the front and back sides. Lightweight Simple construction and lightweight board reduce carrying fatigue.Mass (g) 840 Dimensions (Width W x Height H) (mm) 300×620 Sign Meaning During cleaning and wax applicationfrom S$47.99Min. 8 days
- UPSON Sign board 420 seriesDimension (mm) 250×220×420 Mass (g) 550 Material Polypropylenefrom S$43.99Min. 2 days
- YAMAZAKI (CONDOR) PROTEC Cleaning panel plainA highly versatile plain type. You can use it by pasting a Protech peta sign or a commercially available sign. It is useful in various scenes such as commercial / public facilities, hotels, airports, hospitals, and schools.Material ABSfrom S$48.99Min. 2 days
- ESCO 600x280mm Sign stand [Non-related persons / No entry]Commercially available PET bottles can be used as water weights, improving stabilityMass (kg) 1.1 Dimension (mm) 280×600(H) Material ABS resin Specification Double-sided printing Esco Part No. EA983DE-26 Type of Sign Stand type Sign Meaning staff onlyfrom S$98.99Min. 6 days
- YAMAZAKI (CONDOR) Protech + Tatete-kun additional panel + workingProtech can be connected to you [Related products] Protech Tsutate-kun (4 languages) Working [FU502-000X-MB] "Working" alert is displayed in 4 languages: Japanese, English, Korean, and Chinese. The display part is large, ensuring high visibility.Mass (g) 840 Dimensions, Width W x Depth D x Height H (mm) 585×20×750from S$96.99Min. 7 days
- ESCO 600x280mm sign stand [working / no entry]Commercially available PET bottles can be used as water weights, improving stabilityMass (kg) 1.1 Dimension (mm) 280×600(H) Material ABS resin Specification Double-sided printing Sign Meaning During work, no entry Esco Part No. EA983DE-22 Type of Sign Stand typefrom S$98.99Min. 6 days
- TERAMOTO Cleaning plastic panel SDLight and easy-to-carry panel As a cleaning panelMass (g) 670 Material Polypropylenefrom S$47.99Min. 6 days
- ESCO 600x280mm sign stand [Caution / Caution]Commercially available PET bottles can be used as water weights, improving stabilityMass (kg) 1.1 Dimension (mm) 280×600(H) Material ABS resin Sign Meaning Caution Specification Double-sided printing Esco Part No. EA983DE-29 Type of Sign Stand typefrom S$98.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Safety fence (4 sides) largeWith a height of 750 mm, a blockade effect can be expected. As it is foldable, it does not take up space when stored. It is a simple fence that can be spread out and placed. The rounded square pipe is designed to be easy to hold. For enclosing repairs and inspections, and for securing passages at... Read MoreOverall Length (mm) 2767 Mass (kg) 3.5 Dimension (mm) 680×750 Trusco Part No. 826-4241from S$699.90Min. 5 days
- SONICAL Sign board deluxe (2 sheets + chain)Effectively appeals off-limits with the chain attached to the 4-country notation set. The top part is folded so it is compact when stored.Dimensions (Width W x Height H) (mm) 300×1115 Chain Length (mm) 900from S$129.90Min. 8 days
- UNIT (UNIT SAFETY SIGNS) Floor unistandThe display is complete just by opening it! It is foldable so it is convenient to carry and store. The large display makes it clear even from a distance.Mass (kg) 1 Display dimensions (mm) 417×257 Color Green Type of Sign Stand typefrom S$64.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) LED sign-01There are 99 types of display contents. Since the display contents that are often used in manufacturing factories are already registered, you can start using them immediately. A buzzer sounds when switching The buzzer sounds at the same time as the lighting / blinking display is switched, so you ... Read MoreType of Sign Stand typefrom S$169.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Floor unistandA floor stand that completes the display range just by opening it. It is foldable so it is convenient to carry and store. The large display makes it clear even from a distance. With a handle that is convenient to carry.Mass of Main Unit (kg) 1 Mass (kg) 1 Display dimensions (mm) 417×257 Sign Meaning Cleaning Type of Sign Stand type
- YAMAZAKI (CONDOR) Protech Petasign (4 languages) YP (Small)A display sheet that can be attached to the panel being cleaned or the plain panel of Tsuitate.Dimensions, Width W x Depth D x Height H (mm) 240×320 Mass (g) 100from S$19.99Min. 7 days