Message Stands
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Corn Sign Top II (A3 side)A3 size that stands out well * Cone and weight are sold separately. * Please be sure to use weights.Mass (kg) 0.8 Size A3 side Type of Sign Color cone mounting
- MonotaRO Display stand A4A display stand that can be expanded and contracted in height and adjusted in angle. You can insert the original display. It is a smart and simple design. It can be used as a weight by injecting water into the base. For information signs such as event venues * Please tighten the screws firmly bef... Read MoreType of Sign Stand type Base Dimensions (mm) 250 Height (mm) 750~1250from S$79.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Cone Sign Top IIA simple and effective display board that can be attached to a cone (sold separately). The square display surface makes it large and easy to understand. It can be connected with a chain or the like. A large display board that attaches to the cone. * It may not be possible to attach to cones with ... Read More
- Japan Green Cross Steel plain boardHole Diameter (Φmm) 3.5 Dimension (mm) 300×600×0.4 Number of Holes 4 Mass (g) 570 Type of Sign Hole 4 Specification Meijiyama type Sign Meaning Plain Material Steel (baked melamine)
- UNIT (UNIT SAFETY SIGNS) Sign cubeIt is a convenient design that is easy to install and easy to maintain. It is a specification that is easy to understand with a large display. Made of resin, it is hard to break and has a safe design that is friendly to people and cars. Space-saving structure that can be stacked for storage.
- Japan Green Cross Novoli pole* Since the horizontal bar is stored inside the pole, please remove the cap and take it out.Specification 2-stage telescopic Mass (g) 670 Material Steel pipe resin coating
- UNIT (UNIT SAFETY SIGNS) Sign cube dedicated weightMass (kg) 1.1 (about 7.5 when full) Dimensions, Width W x Depth D x Height H (mm) 835×403×64 Color Blue Material High density polyethylene
- UNIT (UNIT SAFETY SIGNS) Lami standConvenient vertical / horizontal switching of the display. A stand for laminating that can be freely placed and displayed. A4 laminated display can be performed in any place without relying on the wall surface. The display board can be set either vertically or horizontally. The height can be adju... Read MoreBase diameter (Φmm) 300from S$149.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Triangular prism signDue to the triangular prism shape, visibility is good from both the front and side.Dimension (mm) 315×100 Material ABS resin (with double-sided tape)from S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Corn Sign Top IIMake effective use of your corn. Display board that is easy to install. A simple display board that can be attached to the cone. A large 250 mm square display surface. It can be connected with a chain or the like.Mass (kg) 0.4 Dimension (mm) 412 x 280 x 88, (display) 250 x 250 Type of Sign Color cone mounting Included Accessories Screw x 2from S$38.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sign cube slimA slim type is now available in the Sign Cube series, making it easy to move and store. Since it is made of resin, it is safe even if people or vehicles come into contact with it. The slim body makes it easy to move and store. Conspicuous yellow and chic gray that you can choose the color accordi... Read MoreDimensions, Height x Width x Thickness (mm) (Display board) 651 × 246 × 1.5 Main Unit Dimensions (mm) 338 x 505 x 1000H (with weight) Mass (kg) Approximately 4.8 (full: 13.4) Material (Main Unit) High density polyethylene Type of Sign Stand type
- Japan Green Cross Construction management banner standIt is a self-standing stand for displaying the separately sold hanging curtain for construction management. By adopting special parts, it is overwhelmingly easier to put on and take off the hanging curtain compared to other companies' equivalent products. The legs are foldable, and the bar ca... Read MoreTrusco Part No. 102-8477 Height (mm) 1270~1885 Japanese Green Cross No. 130040 Folding dimensions (mm) 1340×120 Mass (kg) 3.5 Length (mm) 785 Width (mm) 900 Color Black Material Body: Steel / Nylonfrom S$239.90Min. 3 days
- MITSUGIRON Mini standA compact and easy-to-carry sign board. It can also be used for plot maintenance using various stickers. It is made of plastic and does not rust, so it is safe even on rainy days. A set of display stand and base. Easy to install and ready to install. If you put water or sand in the base, it will ... Read MoreAllowable Low Temperature (℃) -10 Trusco Part No. 149-1733 Opening Width (mm) 390 Length (mm) 45 Height (mm) 550 Heat Resistance Temperature (℃) 70 Mass (g) 800 Set Contents Main body, base (poly base), base lid Display Items Plain Color White
- Japan Green Cross Enbi plain boardMaterial Hard envy Sign Meaning Plain
- UNIT (UNIT SAFETY SIGNS) Plain board for free display standPlease use it when you want to freely create a display that suits each situation.Mass (g) 120 Dimension (mm) 220×300×2 Trusco Part No. 745-1466 Material Eco Uniboard (Recycled PP board) Sign Meaning Plain
- Tomoya MPS multi-pop (body)Mass (kg) 6.5 (50.5 when full) Dimensions, Width W x Depth D x Height H (mm) Body: 500 × 350 × 1180 Material Body: Polyethylene resinfrom S$289.90Min. 5 days
- Japan Green Cross Banner (safety sign)The highly transparent fabric is used, so the displayed contents can be clearly seen even from the back side. The fabric is made of polyester, which has excellent weather resistance. For clarifying and enlightening the information.Fabric Thickness (mm) 0.12 Height (mm) 1800 Width (mm) 600 Mass (g) 78 Material Base material: Polyester Mounting Pichi Chichi tape (8 locations)from S$77.99Min. 2 days
- Tomoya BPS barrier popIt is possible to connect with a commercially available rope. * Design and specifications may differ from the actual product. * Face plate is sold separately.Dimensions, Width W x Depth D x Height H (mm) 450×280×680 Color yellow Mass (kg) 3 / Water full 31
- Japan Green Cross Novoli flagDimension (mm) 1500×450 Mass (g) 57 Type of Sign Flag (pole mounting) Material Tetoronponji (polyester)from S$48.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Corn Sign Top IIFluorescent display that can be clearly seen even in dim light. Display board for cones that is easy to install. A simple display board that can be attached to an optional cone. A large 250 mm square display surface. Can be connected with a chain or the like.Mass (kg) 0.4 Display dimensions (mm) 250×250 Dimension (mm) 412×280×88 Mass of Main Unit (kg) About 0.4from S$28.99Min. 5 days
- Anzen Kougyou POP stand signA sign that can be easily installed. Call attention with cute illustrations.Type of Sign Stand typefrom S$79.99Min. 4 days
- EBM Floor Unistand Please be careful about your feet Both sidesThe large display makes it clear even from a distance. Foldable so it is convenient to carry and storeMass (kg) 1 maker part number 8170600from S$69.99Min. 2 days
- MITSUGIRON Display stickerIt can be used as a display sign just by pasting it on the mini stand (SF-67). Display sticker for mini stand (SF-67)Mass (g) 22 Type of Terminal Fitting Adhesive seal Material PVC Dimension (Φmm) [Display Sticker] 285from S$11.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Free display standAn epoch-making fashionable stand that allows you to easily display original POPs and messages created on your computer. The display uses eco-friendly recycled materials. For factories, offices, distribution warehouses, commercial facilities, etc. * For indoor use only. If it is used outside, it ... Read MoreOuter Diameter (Φmm) 238 Mass (kg) 3.8 Opening Width W x Depth D x Height H (mm) 340×238×1140 Specification A4 paper insertion type Set Contents Body frame × 1, pole × 1, weight × 1 Base Iron weight
- Japan Green Cross Barricade standMass (kg) 2.1 Main Unit Dimensions (mm) 821×428 Type of Sign Stand typefrom S$189.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sign stand sign cubeIt is a sign with a large display surface and high visibility. It is made of resin and will not hurt people or vehicles even if it comes in contact with it. Since it can be stacked, it can be stored compactly when not in use. Only the water injection weight can be removed. For parking lots, premi... Read MoreOpening Width (mm) 835 Color Yellow / blue Height (mm) 650 Set Contents Water filling type plastic stopper * Length (mm) 403 Mass (kg) 4.7from S$239.90Min. 5 days
- Japan Green Cross Novoli standColor Black Specification Detachable base and cylinder (screwed) Material Steelfrom S$86.99Min. 4 days
- Tomoya RPS road pop face plateDiameter x Length (Φmm x mm) (Face plate) 370from S$13.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) White plain board for standMaterial Eco Uniboard Type of Sign Hole 2 Sign Meaning Plainfrom S$4.99Min. 2 days
- EBM Floor Unistand Cleaning Both sidesThe large display makes it clear even from a distance. Foldable so it is convenient to carry and storeMass (kg) 1 maker part number 8170700from S$69.99Min. 4 days
- Tomoya BPS barrier pop face plateThe face plate is removable.Thickness (mm) 1.5 Dimensions (Width W x Height H) (mm) 390×467from S$33.99Min. 2 days
- Nagatoya-shouten Floor guidance sealFor solving troubles waiting in line at cash registers and counters and for guiding conductors. A glass coating film that is resistant to dirt, damage, and peeling and can withstand wheelchairs and trolleys is laminated on the surface.Material Glass coating sealfrom S$89.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Sign board standBy simply attaching the display board to the beautiful stainless steel pole, you can display your sign in a variety of places. Signs can be easily attached and displayed on the stand of the stainless steel pole. The base has an iron weight so it won't fall over easily and can be installed ind... Read MoreDimension (mm) 300 x about 1120 Mass (kg) 5.8 Type of Sign Stand typefrom S$329.90Min. 5 days
- Japan Green Cross Cutting sheetDimension (mm) 450 width x 12m Material Adhesive Enbi sheet (sticker type) Type of Sign Stickerfrom S$269.90Min. 3 days
- Japan Green Cross Sign standThe plate is plain on both sides.Sign Meaning Plain Type of Sign Stand typefrom S$259.90Min. 2 days
- Tomoya BPS barrier pop (body)* Face plate is sold separately.Mass (kg) 3 (31 when full) Dimensions, Width W x Depth D x Height H (mm) 450×280×680 Material Body: Polyethylene resin Color Grayfrom S$189.90Min. 5 days