Traffic Cone Signs
Cone signs are special signs and parts that can be attached to a triangular cone. By showing specific signs mainly on the triangular cones installed outdoors, visibility can be improved and the meaning of attention can be expressed. There are various shapes such as a sticker type that can be directly attached to the cone, a board type that can be fixed to the top of the cone, and a type that covers the cone. There are many types of signs that display warnings in advance, such as no parking, no entry, and work in progress. Signs that can replace the display content can be used repeatedly depending on the location and purpose.
Other Related Pages
- ARAO Magnet sign boardJust insert the designed A3 paper. You can display any sign you want. If you replace the paper inside, you can use it repeatedly, so it doesn't matter where you use it. Magnetic opening and closing makes it easy to replace paper. No need to worry about rainwater infiltration. Fits cones of ea... Read MoreDimension (mm) 475 x 360 (A3 vertical size) Type of Sign Color cone mounting
- Dendenkoukoku 3D display cover for color coneJust put it on the traffic cone. Outstanding attention with the three-dimensional Mimi! It can be folded and stored, so it is not bulky. The optimum thickness and weight provide a stable fit. Made of polypropylene, which does not absorb water, it has high strength and abrasion resistance and is s... Read MoreDimensions, Height H x Width W x Thickness t (mm) (When folded) 527 x 307 x 0.8 Thickness (mm) About 0.4 Period of use (years) About 1-3 Type of Sign Color cone mounting Material Polypropylene
- UNIT (UNIT SAFETY SIGNS) Cone Sign Pocket BoardThe structure makes it difficult for rain to enter, so the inserted paper does not get wet easily. You can replace the displayed items. It can be easily attached to the cone by inserting the original display. * Corn and weight are sold separately.Type of Sign Color cone mounting Included Accessories Cone fixing screw M4 x 10/1 Material Polypropylene
- Anzen Kougyou Picto Sign for Traffic Cone (Non-Reflective Type, Single-Sided Type)Pedestrians, vehicles, etc. can be dramatically alerted simply by covering them with conventional color cones, D cones, and cut cones. Since it is made of galva and the body itself is heavy, it does not easily fall over.Material Made of galvanium Dimensions, H x W (mm) (Print side) 400 × 300 Type of Sign Color cone mounting Mass (kg) About 1.55
- Japan Green Cross Cone marking coverMass (g) 140 Type of Sign Color cone mounting Dimension (mm) For H700mm cone Material PP (polypropylene) Specification With φ10mm eyelet
- Car-boy Cone sign capEasy to attach to the cone, easy to use as a sign sign board! It can be attached to the tip of a cone and used as a marking stand. An optional sign cap plate and a mirror can be attached anywhere to make various markings. There are hooks on both sides to hang the chain. Includes cone mounting scr... Read MoreMass (g) 350 Dimension (mm) Approx. 280 x 410 x 90 Material PE (polyethylene)
- UNIT (UNIT SAFETY SIGNS) Parking lot related sign Cone stickerSuitable for factories, offices and distribution warehouses. It can be easily displayed by pasting it on a cone. For factories, offices, distribution warehouses, commercial facilities, etc.Mass (g) 14
- ELPA (Asahi Electric) Cone cover No parking Triangular cone 3D display cover for color coneDurability UP! Easy installation just by covering the color cone. High visibility and easy to see. It is durable against rain. The cost-effectiveness is greatly improved because it can be replaced! By cutting the upper part, the air that has been blown from below escapes and it does not come off.... Read MoreType of Sign Color cone mounting Suitable for For 70cm cone Thickness (mm) 0.4 Mass (g) 140 Period of use (years) About 2 Dimensions, Vertical x Horizontal x Depth (mm) 550×400×5
- UNIT (UNIT SAFETY SIGNS) Corn sign top 2 (one side)A simple and effective display board that can be attached to an optional cone. The square display surface makes it large and easy to understand. It can be connected with a chain or the like.Dimension (mm) (Sticker) 250 x 250 Material (Sticker) PVC Included Accessories 2 screws Main Unit Dimensions (mm) 412×280×88 Mass (kg) About 0.4 Type of Sign Color cone mounting Material (Main Unit) High density polyethylene Type One side
- UNIT (UNIT SAFETY SIGNS) Color Sign BoardAbundant color variations that catch the eye in any place. Lightweight and compact. Very convenient to carry. Made of resin that is resistant to corrosion and cracking. Dirt can be easily removed. Compatible with cones and rubber cones. The joint is firmly fixed with the separately sold cone ligh... Read MoreMaterial ABS resin Type of Sign Color cone mounting Specification Double-sided display
- TSUKUSHI KOBO Cone sign stand (SD stand)It can be used for both color cones and cut cones. Lightweight and easy to move. Please use it by fixing it with the attached screw. * Color cones are not included.Thickness (mm) 4.2 Type of Sign Color cone mounting Material ABS resin
- Japan Green Cross Cone head signsEasy to replace. It is a sign for a color cone. With 2 screws. It also has a hook, so you can use it as a barricade by connecting it with a plastic color chain. Part number S is sold only as a sticker for cone heads.Dimension (mm) 300 width x 426 height x 94 thickness Mass (g) 364 Type of Sign Color cone mounting Specification Single-sided display
- UNIT (UNIT SAFETY SIGNS) Adapter for cone* Fix with a special screw.Trusco Part No. 744-8775 Material ABS resin (white only) Included Accessories 2 set screws
- DAISO Cone display coverIt is a sign cover for triangular cones that clarifies the purpose of triangular cones whose installation purpose is ambiguous. It is waterproof and can be used even in the rain. Since the upper part is cut, there is no need to worry about flying in the wind. The presence of the ears makes it hig... Read MoreSuitable Size (cm) (Pylon) 70 Dimension (mm) 400×5×500 Durability (years) About 1 Type of Sign Color cone mounting Material Polypropylenefrom S$19.99Min. 2 days
- Hikari Transparent cover sign for color coneEasy to install by simply covering the cover from above. It quickly changes to a marking cone. It quickly turns into a traffic cone without sticking a sticker or printing on the color cone! Remove the cover and it will be restored! For 70 cm color coneMaterial PVC Type of Sign Color cone mounting
- ARAO Multi sign boardMulti-type that can display signs on both sides. You can display your signature as you wish by simply inserting the designed item into A3 paper. With its self-supporting design, it can be used in any situation.Mass (kg) 1.8 Dimension (mm) 500×360 Size A3 Material PVC
- Anzen Kougyou Picto-sign for color cone (non-reflective double-sided type)Pedestrians, vehicles, etc. can be dramatically alerted simply by covering them with conventional color cones, D cones, and cut cones. Since it is made of galva and the body itself is heavy, it does not easily fall over.Material Made of galvanium Dimensions, H x W (mm) (Print side one side) 400 × 300 Type of Sign Color cone mounting Mass (kg) About 2.2from S$67.99Min. 2 days
- MITSUGIRON Cone signLarge and easy-to-read double-sided display type. It can be easily attached to a general cone. Comes with both side hooks to connect the chain. Signboard for color cones.Height (mm) 426 Type of Sign Color cone mounting Material Polyethylene (PE) Width (mm) 300
- Anzen Kougyou Picto-sign for color cone (reflective type, single-sided type)Pedestrians, vehicles, etc. can be dramatically alerted simply by covering them with conventional color cones, D cones, and cut cones. Since it is made of galva and the body itself is heavy, it does not easily fall over. A reflective sheet is attached to the entire surface of the board, making it... Read MoreMaterial Made of galvanium Type of Sign Color cone mounting Dimensions, H x W (mm) (Print side) 400 × 300
- TSUKUSHI KOBO Corn sign TS (white plain)Fully reflective sign that can be attached to the color cone with one touch. Lightweight and soft. Made of safe and environmentally friendly polyethylene foam with a hornless design. Patent number: No. 3645971 * Color cones are not included.Thickness (mm) 4 Dimension (mm) 500×300 Type of Sign Color cone mounting Material Polyethylene foam
- Japan Green Cross Corn signSimply cover it with the cones currently in use and it will be transformed into a meaningful sign. Moreover, because it is a reflective sheet, it emphasizes caution when exposed to light even in dark places.Mass (g) 230 Dimension (mm) 500×300×4 Type of Sign Color cone mounting
- UNIT (UNIT SAFETY SIGNS) Corn signUses 3M Scotchlight capsule prism type high-intensity reflective sheet.Mass (g) 200 Wall Thickness (mm) 4 Display dimensions (mm) 495×295 Dimension (mm) 515×300×95 Type of Sign Color cone mounting
- Mizushima Industry 3D display cover for color coneSimply cover the cone you are using and it will turn into a signature, eliminating the need to purchase a new signature. Three-dimensional display cover for color cones. * Corn sold separatelyDimensions, Height x Width (mm) 520×390 Mass (g) 135 Material Polypropylene (PP) Suitable for 70cm (cone dimensions)
- Anzen Kougyou Color cone cone top signEasy to install. Two patterns, round and rectangular. The circle and square can be easily replaced. Rectangle can be used vertically and horizontallyType of Sign Color cone mountingfrom S$26.99Min. 4 days
- GREEN CROSS New corn signIt can be attached to the cone with one touch. Because it is a high-brightness reflection type, it has visibility even at night. It comes with a cap for the color cone and can be used immediately. It can also be used for cut cones and heavy cones as well as color cones. Cover it with a traffic co... Read MoreDimensions, Width W x Height H x Depth D (mm) 300×500×135 Mass (kg) 0.42 Wall Thickness (mm) 4 Outlet Φ70mm
- TOGUE ANZEN KOUGYOU Cone sign (cone road sign)With a foldable ring on the back, it is ideal for work while moving or for simple construction sites. * Corn is sold separately.Type of Sign Hinge type
- Anzen Kougyou Picto-sign for color cone (reflection double-sided type)Pedestrians, vehicles, etc. can be dramatically alerted simply by covering them with conventional color cones, D cones, and cut cones. Since it is made of galva and the body itself is heavy, it does not easily fall over. A reflective sheet is attached to the entire surface of the board, making it... Read MoreType of Sign Color cone mounting Material Made of galvanium Mass (kg) About 2.2 Dimensions, H x W (mm) (Print side one side) 400 × 300
- MIKI LOCOS Sign for coneUltra-lightweight and soft material, safe and secure! (Sold separately) Safety sign series can also be attached!Dimension (mm) 867 × 305, (signboard part 300 × 450) Material TGS board synthetic resin (patented)
- GREEN CROSS GC cone sign capIt is a cap for exclusive use of the GC cone sign. It is a part to cover the cone. The GC cone sign can be easily attached. Can be single-sided or double-sided.Dimension (mm) 300×135×50 Specification Plastic grayfrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Cone coverA vinyl cover that is easy to put on and take off just by putting it on the cone. Uses RoHS2.0 compliant non-phthalic acid soft vinyl fabric. For factories, offices, distribution warehouses, commercial facilities, etc. * Cone weights are sold separately. We cannot guarantee the conformity when us... Read MoreMass (g) 57 Material Soft vinyl Dimensions, Height x Width (mm) 430×290from S$11.99Min. 2 days
- DAISO Sign for corn barIt is a sign that clearly shows the purpose of installing the cone bar and chain. Feel free to install and use it anywhere with the included band. The band is removable and waterproof. It can be used in various places such as construction sites, schools, companies, and parking lots.Type of Sign Color cone mounting Thickness (mm) 1 Included Accessories 2 fixed bands Height (mm) 298 Width (mm) 458from S$13.99Min. 2 days
- TSUKUSHI KOBO Cone Sign TSFully reflective sign that can be attached to the color cone with one touch. Single-sided type with large characters that are easy to see and understand. Lightweight and soft. Made of safe and environmentally friendly polyethylene foam with a hornless design. Patent number: No. 3645971 * Color co... Read MoreThickness (mm) 4 Dimension (mm) 500×300 Type of Sign Color cone mounting Material Polyethylene foam
- Anzen Kougyou Color cone cone plate signJust attach the ring to the C cone. There are vertical type, horizontal type, and round type. Can be shared with the corn top sign. * Color cones are not included.Type of Sign Color cone mounting
- TOGUE ANZEN KOUGYOU LED cone coverSimply put it on a normal cone and it will turn into an ultra-bright LED self-luminous cone. Since it emits flash, it is brighter than conventional products and you can recognize danger from a distance. * Soft color cones are sold separately.Number of LED (pieces) 18 LED Light Source (mcd) 8000 Type of Sign Color cone mountingfrom S$129.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Cone coverA vinyl cover that is easy to put on and take off just by putting it on the cone. Uses RoHS2.0 compliant non-phthalic acid soft vinyl fabric For factories, offices, distribution warehouses, commercial facilities, etc. * Cone weights are sold separately. * Please note that we cannot guarantee comp... Read MoreMaterial Soft vinyl Width (mm) 290 Display Items Be careful about falling! Height (mm) 430from S$14.99Min. 2 days
- GREEN CROSS Reflective cover for heavy coneIt is used as a protective cover for the cone. Protective coverType of Sign Color cone mountingfrom S$12.99Min. 2 days
- TOGUE ANZEN KOUGYOU Protective cover for coneMaterial PP Color Transparentfrom S$59.99Min. 5 days
- GREEN CROSS GC corn sign Kumamon versionJust put it on the cone and it will become a cute regulation sign board. Full reflection makes it easy to see at night. An optional GC cone sign cap is required.Dimension (mm) 309×570×4 Type of Sign With double-sided tape
- TOGUE ANZEN KOUGYOU Corn Sign (Chevron)A chevron sign that is convenient for road traffic control. (Corn sold separately)Mass (kg) About 0.6 Material Aluminum Type of Sign Hinge type (right / left switching type) Specification With SSΦ5 × 140 ringfrom S$67.99Min. 5 days