Crane / Sling Related Signs
- ARAO Streamers signsCheck the angle of the windsock and the guideline of the wind speed at a glance. An average guideline is confirmed by a wind tunnel test. Convenient installation due to 4-corner hole processing.Dimension (mm) 300×500 Material PP board
- No Brand A guide to windsock and wind speedSpecification (Four corners) Φ4mm hole x 4 Thickness (mm) 1 Mass (g) 200 Dimension (mm) 600×450 Material Clean eco board Type of Sign Hole 4from S$25.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Construction crane signal signMaterial Eco Uniboardfrom S$18.99Min. 2 days
- TSUKUSHI KOBO Safety signs (crane signaling method, slinging wire rope)If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
- GREEN CROSS Crane sign 300 squareIt is a display board that displays the direction. Crane signThickness (mm) 1 Width (mm) 300 Height (mm) 300 Mass (g) 70 Material PP platefrom S$9.39Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Tamakake related signsIt is an iron plate sign that allows color management by attaching a color magnet to the color part. * A color rubber magnet is attached to 327-15.from S$59.99Min. 2 days
- Japan Green Cross Tamaki wire rope signThickness (mm) 1 Specification 4mmΦ hole x 4 Material Hard envy Type of Sign Hole 4 Shape Sign Classification Tamaki wire rope sign
- UNIT (UNIT SAFETY SIGNS) Tamakake related signs (windsock related signs)Mass (g) 170 Material Eco Uniboard (Hole 4 holes) Dimensions, Height x Width x Thickness (mm) 600×300×1 Type of Sign Hole 4 Sumi
- Japan Green Cross Crane signThickness (mm) 0.6 (mountain type) Japanese Green Cross No. 083010 Mass (kg) 2 Dimension (mm) 600 square Specification 6mmΦ hole x 4 for ceiling mounting Trusco Part No. 814-8829 Classification Crane sign Sign Meaning East, West, North and South Type of Sign Hole 4 Shape Sign Material Steel (baked melamine) Type directionfrom S$86.99Min. 2 days
- GREEN CROSS Crane sign 450 squareIt is a display board that displays the direction. Crane signThickness (mm) 1 Mass (g) 150 Width (mm) 450 Height (mm) 450 Material PP platefrom S$16.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Tamakake related signsMaterial Eco uniboard (3 above hole, 2 below) Dimensions, Height x Width x Thickness (mm) 900×600×1.2 Type of Sign Hole 3 ・ Bottom 2 Mass (g) 490from S$37.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Crane / Takekake related signsMass (g) 130 Dimensions, Height x Width x Thickness (mm) 450×300×1 Material Eco Uniboard (Hole 4 holes) Trusco Part No. 738-1182 Type of Sign Hole 4 Sumi Sign Meaning Work stop criteriafrom S$8.99Min. 2 days
- TOGUE ANZEN KOUGYOU Streamers signsDimensions, Width x Length (mm) 450×600 Specification Hole 4 Sumi Material Made of green eco board Type of Sign Screw stop Sign Meaning Watch out for crosswinds!from S$26.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Crane / Takekake related signsThis is a warning sign for using heavy construction equipment.Mass (g) 490 Dimensions, Height x Width x Thickness (mm) 900×600×1.2 Material Eco Uniboard (hole 6) Type of Sign Hole 6from S$37.99Min. 5 days
- GREEN CROSS 600 crane signsIt is a display board that displays the direction. Crane signThickness (mm) 1 Mass (g) 280 Width (mm) 600 Height (mm) 600 Material PP platefrom S$21.99Min. 6 days
- TSUKUSHI KOBO Magnet card set for inspection of sling wire ropeDimension (mm) 50×80 Set Contents Red / yellow / blue / green / white Material Rubber magnet Type of Sign magnetfrom S$9.69Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Mobile crane wire rope replacement management tableDimensions, Height x Width (mm) 80×120 Material PVC sticker Mass (g) 4
- TSUKUSHI KOBO Inspection magnet for sling wire ropeDimension (mm) 105×190 Set Contents Red / yellow / blue / green / white Material Rubber magnet Type of Sign magnetfrom S$42.99Min. 5 days
- TSUKUSHI KOBO Single-character signboard (Eastern, West, North and South)Thickness (mm) 0.5+ mountain age Number of Holes 4 Dimension (mm) 450×450 Material Color steel plate Type of Sign Hole 4from S$38.99Min. 5 days
- TSUKUSHI KOBO Inspection magnet for sling wire ropeThickness (mm) 0.8 Dimension (mm) 105×190 Material Rubber magnet Type of Sign magnetfrom S$67.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Crane / Takekake related signsMaterial Eco Uniboard (Hole 4 holes) Mass (g) 170 Type of Sign Hole 4 Sumi Dimensions, Height x Width x Thickness (mm) 600×300×1
- UNIT (UNIT SAFETY SIGNS) Crane work signThickness (mm) 0.8 Mass (g) 40 Dimension (mm) 80×170 Material Rubber magnet Type of Sign magnetfrom S$6.79Min. 5 days
- Japan Green Cross Crane sign* Because there is a risk of tipping over, open the legs completely and use in a flat place.Specification 3.5mmΦ hole x 4 Sign Meaning East, West, South, North Type of Sign Hole 4 Material Steelfrom S$219.90Min. 6 days
- TSUKUSHI KOBO Machine-related sticker (correct usage of hydraulic excavator with mobile crane function)Dimension (mm) 200×150from S$9.89Min. 5 days
- GREEN CROSS Inspection sign color magnetThe set includes 6 pieces each of red, green, yellow and blue this week and today. As a safety measure product.Height (mm) 100 Thickness (mm) 0.8 Width (mm) 150from S$11.99Min. 6 days
- GREEN CROSS Crane SignDisplay Items East, West, North and South Material PP plate Mounting Screw, Insulok, etc. (sold separately)from S$9.49Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sling related signIt is a warning sign when slinging work. Ideal for posting at construction sites. * Fixing tools such as mounting screws are sold separately, so please prepare them by yourself.Thickness (mm) 1 Mass (g) 170 Width (mm) 300 Height (mm) 600 Remark Hole 4 Sumi Material Recycled polypropylene (Eco Uniboard) Type of Sign Screw stopfrom S$11.99Min. 7 days
- Japan Green Cross Crane SignA resin sign that illustrates the safe load of a sling wire rope. To clarify the information.Thickness (mm) 1 Trusco Part No. 217-3818 Mass (g) 378 Hole Diameter (Φmm) 4 x 4 places Height (mm) 450 Width (mm) 600 Material / Finish Hard vinyl chloride Display Items Safety load table for sling wire rope Specification Table printingfrom S$33.99Min. 2 days
- TSUKUSHI KOBO Crest center of gravity target displayPlease use it as a mark for slinging work with a tower crane.Mass (kg) 2.8 Material Synthetic rubberfrom S$159.90Min. 5 days
- Safe-Run Safety Supplies Crane Signboard (East, West, North, South) Set of 4 pcsA display board that displays the direction. A set of 4 pieces, one for each of the north, south, east and west. For checking the position of wide sleeves. There are mounting holes with a diameter of 3 mm at the four corners, which is convenient. Direction display, as a crane sign * Please do not... Read MoreThickness (mm) 0.8 Type of Sign 4 corner holes Dimension (mm) 450×450 Display Items East, West, North and South Type One-sided printing Material PPfrom S$55.99Min. 7 days
- UNIT (UNIT SAFETY SIGNS) Crane / Takekake related signsMaterial Eco Uniboard (Hole 4 holes) Type of Sign Hole 4 Sumi Mass (g) 250 Dimensions, Height x Width x Thickness (mm) 600×450×1Discontinued
- UNIT (UNIT SAFETY SIGNS) Mobile crane wire rope replacement management tableTrusco Part No. 738-1743 Dimensions, Height x Width (mm) 80×120 Material PVC sticker Type of Sign StickerDiscontinued