Blackboard Sheets
A blackboard sheet is a blackboard sheet that can be erased with chalk. Blackboard sheets include color sheets and whiteboard-finished sheets. The sheet with green embossed surface is a black board that can be easily removed from the magnet type. Whiteboard finish sheets for water-based pens can be cut to your preferred size. The ultra-thin tarpaulin sheet is ideal for discarded signboards. Solvent-based inkjet printing is possible. The color sheet of the resin magnet with single-sided magnetic force is available in five colors, such as white, green, and yellow, in various sizes.
- NAKAGAWA CHEMICAL Blackboard sheet 505mm × 2m rollIt is a cutting sheet that turns into a blackboard. You can write with chalk and erase it with a blackboard eraser, a waste cloth, or a wet tissue. It has a special glue structure that is easy to apply even for first-time users. We use an adhesive that does not easily leave adhesive residue. For ... Read MoreThickness (mm) 0.1 2018 Trusco page 10 0616 Mass (g) 485 Trusco Part No. 835-7422
- TSUKUSHI KOBO Magnet signThickness (mm) 0.8 Material Rubber magnet Type of Terminal Fitting magnetfrom S$6.49Min. 5 days
- Japan Green Cross Magne color sheetIt can be cut freely with scissors or a cutter. You can freely write letters and illustrations with a permanent marker.Material Resin magnet (chlorinated polyethylene) Specification Single-sided magnetic force Type of Terminal Fitting magnetfrom S$11.99Min. 3 days
- Japan Green Cross Magne double color sheetDimension (mm) 100×300×1 Mass (g) 92 Material Resin magnet (chlorinated polyethylene) Type of Terminal Fitting magnetfrom S$15.99Min. 4 days
- Japan Green Cross MagnesheetMaterial Resin magnet (chlorinated polyethylene) Specification Single-sided magnetic force Type of Terminal Fitting magnetfrom S$109.90Min. 3 days
- TSUKUSHI KOBO Color rubber magnetThickness (mm) 0.8 Mass (g) 220 Dimension (mm) 300×300 Material Rubber magnet Type of Terminal Fitting magnetfrom S$16.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Blackboard for shootingDimension (mm) 450 × 600 × 16 thickness Mass (kg) About 2 Included Accessories Board marker black × 1, eraser Material Enamel whiteboard Specification No datefrom S$189.90Min. 6 days
- TOGUE ANZEN KOUGYOU White MG sheetA magnet sheet that can be widely used. * Delivery to private homes is not possible.Size 0.8 mm thick x 10 m long Width (mm) 500 Specification No glossfrom S$259.90Min. 5 days