Free Bulletin Boards
Other Related Pages
- TSUKUSHI KOBO Storage sheet for construction managementA multi-purpose sheet that can effectively utilize a narrow space. A3 and A4 size posters can be stored.Thickness (mm) 0.2 Material Soft vinyl
- MonotaRO Multipurpose Bulletin Board Rainproof TypeIt has a rain shield, so it is ideal for outdoor use. You can create a bulletin board for work sites by simply inserting A3 or A4 paper printed with a printer into your pocket. The upper sheet has the characters "Safety Bulletin Board" printed on it. With hanging string and pen holder. ... Read MoreSpecification With upper and lower pipes
- UNIT (UNIT SAFETY SIGNS) Free bulletin board rainproof typeIt has a structure that makes it difficult for rain to enter when used outdoors. You can easily create a bulletin board by simply inserting the original format created on your computer into your pocket. Depending on the installation location, it can be hung, attached with a rubber magnet, and dis... Read MoreMaterial Tarpaulin
- UNIT (UNIT SAFETY SIGNS) Free bulletin board for indoor useFree Bulletin Board You can easily create a convenient bulletin board by simply inserting the original format created on an indoor computer into your pocket. Made of durable tarpaulin, it can be rolled up lightly for easy carrying and movement. Depending on the installation location, you can use ... Read MoreMaterial Tarpaulin
- MonotaRO Free bulletin board for indoor useYou can create a bulletin board for work sites by simply inserting A3 or A4 paper printed with a printer into your pocket. Since it is made of vinyl, it can be rolled up for storage, storage and carrying. When pasting on a steel surface, it can be pasted using a commercially available magnet shee... Read MoreSpecification With upper and lower pipes
- Myzox Vinyl KY BoardAs it is a vinyl type, it is lightweight and convenient to carry. For pre-work meetings on site.
- K-AI KEIAI bulletin bannerHolds pouched A4 size paper (approx. 216 mm x approx. 303 mm). It is thin, lightweight and easy to carry.Material Tarpaulin Type of Sign Hanging Mass (g) 500 Specification With hanging stringfrom S$99.90Min. 2 days
- Japan Green Cross Construction management bannerYou can easily create a bulletin board just by inserting the original format into your pocket. As it is a soft type, it can be rolled up and carried. The front pocket can also hold pouched items that can be stored. There is also a pocket with a lid on the back, so you can stock documents. A safet... Read MoreMaterial (Main unit) Tarpaulin, (Pocket) PVC Type of Sign Hanging
- TOGUE ANZEN KOUGYOU Vinyl bulletin board (A3-compatible series)A compact vinyl bulletin board that is easy to carry. You can use the A3 and A4 size paper output by the printer as they are.Size A3 Material Vinylfrom S$169.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Pocket hanger (tie band type)The structure makes it difficult for rain to enter, so the inserted paper will not get wet easily. It can be used for single pipes, braces, ropes, fences (wire mesh), etc. The cable tie is removable, so it's easy to remove.Material (Main body) PVC, (Binding band) Nylon Thickness (mm) 0.4 Type of Sign Hangingfrom S$13.99Min. 5 days
- TOGUE ANZEN KOUGYOU Vinyl bulletin board (A4 compatible series)A compact vinyl bulletin board that is easy to carry. You can use the A3 and A4 size paper output by the printer as they are.Size A4 Material Vinylfrom S$109.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Free message board (A4 paper width x 6 sheets type)Large bulletin board of A4 paper x 6 sheets is possible! Magnets on the top and bottom make it easy to install. It is a free message board that facilitates information transmission in an emergency. Made of durable tarpaulin, it can be rolled up and carried. Can be hung, attached with a magnet, or... Read MoreMass (g) 810 Dimension (mm) About 1030 × 760 Material Tarpaulinfrom S$129.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Pocket magnet (magnet type)You can reuse it as many times as you like by replacing the display paper. The structure makes it difficult for rain to enter, so the inserted paper will not get wet easily. With the magnet on the back, it can be easily attached and detached to an iron wall surface.Thickness (mm) 0.4 Material PVC (with back magnet) Type of Sign magnetfrom S$12.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) One-touch sign for basket cars (for pocket A4 vertical)Trusco Part No. 106-3234 Type of Terminal Fitting Magic tape Display Items Plain Height (mm) 550 Type Double-sided display, pocket type Width (mm) 225 Mass (g) 70 Material Vinyl tarpaulin Thickness (mm) 0.95from S$18.99Min. 2 days
- TOGUE ANZEN KOUGYOU KY boardSince the cover is fixed with a magnet, it is easy to put in and take out paper.from S$32.99Min. 5 days
- TSUKUSHI KOBO Small bulletin board parts (enamel white board)Mass (kg) 2.5 Dimension (mm) 500×800 Number of Holes 6 places Thickness (mm) 8.5 Material Enamel with aluminum framefrom S$329.90Min. 5 days
- Hibiscus (Landart) Construction flagA pair of red and white cues that are easy to see For security and guidance at construction sites.Rod Length (mm) 550 Dimensions, H x W (mm) Flag: 300 x 400 Material Flag: cottonfrom S$16.99Min. 15 days
- Hibiscus (Landart) Cloth safety bulletin board Kuruppa-kunThe cloth safety bulletin board allows easy installation / removal and compact storage. Durable with waterproof tent fabric. Posted contents (KL-04: Inspection color of sling wire rope, KL-07: Construction work place disaster prevention council and construction system diagram, KL-03: Crane standa... Read MoreDimensions, H x W (mm) 1740×800 Material Tarpaulinfrom S$389.90Min. 15 days
- TSUKUSHI KOBO Bulletin board parts storage casePlease use it for erasing the blackboard and storing number cards. * The blackboard eraser and number cards are not included.Mass (g) 4480 Material PVC Dimensions, Width W x Depth D x Height H (mm) 240×85×190from S$67.99Min. 5 days
- TSUKUSHI KOBO Small bulletin board parts (sponge sheet board)Mass (kg) 1.5 Dimension (mm) 500×800 Number of Holes 6 places Thickness (mm) 8.5from S$169.90Min. 5 days
- TSUKUSHI KOBO Small bulletin board parts (2 way notice board)Both pushpins and magnets can be used.Mass (kg) 2.3 Dimension (mm) 500×800 Number of Holes 6 places Thickness (mm) 8.5from S$289.90Min. 5 days
- Hibiscus (Landart) Cloth safety bulletin board Kuruppa-kun holder typeThe cloth safety bulletin board allows easy installation / removal and compact storage. Just print the content to be posted in A3 size and insert it. With PVC pipes on the top and bottom. Work safety bulletin boardMass (g) 1450 Dimensions, H x W (mm) 1660×880 Size Holder: A3 Material Tarpaulinfrom S$219.90Min. 15 days
- UNIT (UNIT SAFETY SIGNS) 350×470 Soft Vinyl with Vinyl KY Board Rainproof Type MGThe written paper can be saved as a record as it is. Because it is rainproof, the paper inside does not get wet.Trusco Part No. 342-8214 Dimensions, Height x Width (mm) 350×470 Mass (g) 580 Storage Size A3 horizontal Specification Rainproof type, outdoor Type String hanging type, magnet typeDiscontinued
- UNIT (UNIT SAFETY SIGNS) Aluminum KY board (rainproof type)Made of aluminum, it is durable and long-lasting. It has excellent rain resistance and the characters do not easily bleed. Easy to take off and carry around, or use as an underlay to write. It is also convenient for checking and storing records.Sign Meaning Danger prediction activity table Type of Sign Eyelet hole 2Discontinued
- UNIT (UNIT SAFETY SIGNS) Vinyl-type KY board (rainproof type)There are sliders on both sides to prevent slipping. Characters do not easily bleed. It can be hung and a rubber magnet can be attached according to the installation location. If you keep the completed form, you can easily reconfirm and report on KY activities.Mass (g) 270 Sign Meaning Danger prediction activity tableDiscontinued
- TSUKUSHI KOBO Large bulletin board parts PVC case (with double-sided tape on the back)Material PVCDiscontinued
- UNIT (UNIT SAFETY SIGNS) Free bulletin boardYou can easily create a bulletin board by simply inserting the original format created on your computer into your pocket.Material TarpaulinDiscontinued