Standing Signs / Construction Signs
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Rotating light tripodRemark For 387-15 Base Diameter (Φmm) 200from S$33.99Min. 5 days
- MonotaRO Standing sign + construction + plainIt is a convenient signboard that is useful at construction sites. Since it is plain, it can be laid out freely. The frame has an L-shaped angle, so it can be stored in half the space. At construction sites such as road construction and construction sites. * Do not use for any other purpose. * Be... Read MoreMaterial Iron Sign Meaning Plain
- MonotaRO Standing sign for constructionIt is a convenient signboard that is useful at construction sites. Since it is a fully reflective type specification, it is more visible due to reflection by night lights. At construction sites such as road construction and construction sites. * Do not use for any other purpose. * Because it is m... Read MoreMaterial Steel
- Japan Green Cross Construction sign (multipurpose signboard)Specification One side, with iron frame, white board Material Steel Type of Sign Stand type
- Japan Green Cross Steel Rubber SheetA rubber sheet containing steel (iron powder). It can be cut freely with scissors or a cutter and is soft, so it can be attached to curved surfaces. You can easily use the magnet wherever you want to use it just by pasting it. If you stick it on the back of wallpaper, wood board, or decorative sh... Read More
- UNIT (UNIT SAFETY SIGNS) Please signUses Eco Mark certified recycled polypropylene.Type of Terminal Fitting Screw stop
- Sendai Meiban Signboard Bed Type 2 Angle TypeHC standing sign, SL standing sign bed * It is a product that fixes the legs of the signboard, not the signboard itself.Material Steel RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 2 days
- GREEN CROSS Prism high brightness reflective magnetIt can be easily installed with a magnet. Excellent visibility even at night with 3M high-intensity reflection. Safety signSpecification Magnet, 3M high brightness reflection Type of Sign magnet
- ARAO Magnet boardSince the cover is fixed with a magnet, it is easy to put in and take out paper. Ideal for outdoor use as it is difficult for dust and rain to enter. Because it is lightweight, it is convenient to carry.from S$28.99Min. 2 days
- TSUKUSHI KOBO Single tube mounting bracket for steel flat bulletin boardsHook the metal fittings on the top of the main unit on the single pipe installed horizontally and vertically.Specification 6 per base Material Steel Mass (g) 70 Thickness (Diameter in Φmm) 8from S$1.89Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Construction sign date magnetMaterial High brightness magnet Type of Sign magnetfrom S$2.89Min. 2 days
- GREEN CROSS Coronavirus measures signboardIt will be a related sign for measures against new coronavirus infections. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- Japan Green Cross Magnet sheet (white board type)With a thickness of 0.5 mm, it is a light and easy-to-carry magnet sheet.Type of Sign magnetfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multiboard (rainproof type) vinyl with back magnet 340 × 238mmNotification documents created on a personal computer can be posted outdoors. Can be used in the rain.Mass (g) 308 Type of Sign Hole 4, with back magnet Storage Size A4 Type of Terminal Fitting Magnet, screw stopperfrom S$48.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Poster Case (Rainproof) Vinyl for B2 750 x 523mmCan be used in the rain. B2 size poster for outdoor posting.Specification Supports up to B2 paper Type Back rubber magnet type Mass (g) 800 Type of Sign Back rubber magnet type Storage Size B2 Type of Terminal Fitting magnet
- UNIT (UNIT SAFETY SIGNS) Please signA general-purpose type that can be used at any site or construction.
- TOGUE ANZEN KOUGYOU Unlocking Magnet UnlockingPlease use it when you announce the cancellation of the signboard.Sign Meaning Canceling Type of Sign magnetfrom S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Case for external postingType of Sign 4 corner holes Hole Diameter (Φmm) 5from S$84.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Release magnetMaterial Rubber magnet Type of Sign magnet
- TSUKUSHI KOBO Work process magnet (date number) for 4-SA magnet sheet used for work process panels. In addition to the numbers required for the month and day. It is a convenient set that also includes a spare white solid color.Material Rubber magnet Type of Sign magnetfrom S$32.99Min. 2 days
- TSUKUSHI KOBO Construction information board (SC board)Material SC board Type of Sign Hole 4 Number of Holes 4from S$14.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Triangular display for plug-in pallet (A4 pocket)For the destination of the palette and the status display range!from S$28.99Min. 2 days
- Japan Green Cross Slide angle (300 × 600mm, for Meijiyama type)Material Steel (baked melamine)from S$199.90Min. 2 days
- GREEN CROSS With bulletin board case magnetIt can be attached to steel pillars, doors, furniture, shelves, fire hydrant hangars, various equipment, bulletin boards, whiteboards, refrigerators, etc. It can be used for storing materials and for various other purposes. For bulletins in factories and workshopsfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Construction display board (without text)Material Frame: iron, plate: iron platefrom S$169.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Safety target magnetMaterial Rubber magnet Type of Sign magnetfrom S$13.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Closed magnetMaterial Rubber magnet Type of Sign magnetfrom S$19.99Min. 3 days
- Anzen Kougyou Slim cone sign Non-reflective One sideOne-touch attachment to color cones, D cones, and cut cones. Single-sided type with large characters (Japanese / English) and pictogram display that are easy to see and understand. Lightweight and soft It is a safe and environmentally friendly product with a cornerless design. Dramatically aler... Read Morefrom S$16.99Min. 4 days
- Anzen Kougyou Slim cone sign Prism reflection One sideOne-touch attachment to color cones, D cones, and cut cones. A prism high-brightness sheet is used on the board surface A single-sided type with large characters (Japanese / English) and pictogram display that is easy to see and understand even at night. Lightweight and soft It is a safe and en... Read Morefrom S$32.99Min. 4 days
- TSUKUSHI KOBO Digital magnet for disaster-free record tableOnly the parts of the digital magnet for the accident-free record table.Type of Sign magnetfrom S$13.99Min. 6 days
- GREEN CROSS Magne pocketThe back side is a magnet on the entire surface. With a pocket, it is convenient for various storage. For storing small itemsMass (g) 270 Manufacturer Product Code 2181080300from S$25.99Min. 7 days
- UNIT (UNIT SAFETY SIGNS) Safety bulletin board Combination type free parts No accident record tablefrom S$239.90Min. 5 days
- Sendai Meiban Guardrail bracketSuitable for 19/25 square Material Steel RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 8 days
- KITAMURA INDUSTRY Kanban LightIt is an eco-friendly product that uses solar and high-brightness white LEDs. It also fits slim signboards. It can also be attached to a single tube of Φ48.6 mm.Included Accessories AC adapter for charging Power Supply Nickel metal hydride LED Color White (4 pieces)from S$869.90Min. 2 days
- tarifold Display pocket magnet typeIt can be posted neatly with adhesive tape or magnets. Make the bulletin board stand out. It is easy to put in and take out the bulletin board. Can be used by inserting the paper you want to post.Material PVC (vinyl chloride) Size A4 Mass (g) 280 Type of Terminal Fitting magnetfrom S$43.99Min. 3 days
- TSUKUSHI KOBO Magnet sign for all-reflection signboardMaterial Reflective rubber magnet Type of Sign magnetfrom S$67.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Magnet plate on whiteMaterial Rubber magnet Type of Sign magnetfrom S$2.19Min. 3 days
- UNIT (UNIT SAFETY SIGNS) Reinforcing bar markA tube with a slit. The thickness of the reinforcing bars is color-coded to make the construction photos easier to understand.Material Soft PVCfrom S$16.99Min. 5 days
Filter by categories