Signboard Parts / Options
Other Related Pages
- UNIT (UNIT SAFETY SIGNS) Rotating light tripodTrusco Part No. 740-2040 Remark For 387-15 Base Diameter (Φmm) 200from S$33.99Min. 5 days
- Japan Green Cross Steel Rubber SheetA rubber sheet containing steel (iron powder). It can be cut freely with scissors or a cutter and is soft, so it can be attached to curved surfaces. You can easily use the magnet wherever you want to use it just by pasting it. If you stick it on the back of wallpaper, wood board, or decorative sh... Read MoreThickness (mm) 0.5
- Sendai Meiban Signboard Bed Type 2 Angle TypeHC standing sign, SL standing sign bed * It is a product that fixes the legs of the signboard, not the signboard itself.RoHS directive (corresponding to 10 substances) Correspondence Material Steelfrom S$18.99Min. 2 days
- GREEN CROSS Prism high brightness reflective magnetIt can be easily installed with a magnet. Excellent visibility even at night with 3M high-intensity reflection. Safety signType of Sign magnet Thickness (mm) 0.8 Specification Magnet, 3M high brightness reflection
- ARAO Magnet boardSince the cover is fixed with a magnet, it is easy to put in and take out paper. Ideal for outdoor use as it is difficult for dust and rain to enter. Because it is lightweight, it is convenient to carry.from S$28.99Min. 2 days
- TSUKUSHI KOBO Single tube mounting bracket for steel flat bulletin boardsHook the metal fittings on the top of the main unit on the single pipe installed horizontally and vertically.Specification 6 per base Mass (g) 70 Thickness (Diameter in Φmm) 8 Dimensions (Width W x Height H) (mm) 85×50 Material Steelfrom S$1.89Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Construction sign date magnetMaterial High brightness magnet Type of Sign magnetfrom S$3.29Min. 2 days
- TSUKUSHI KOBO Drip-proof KY CartonThickness (mm) 4 Material Soft vinyl
- Japan Green Cross Magnet sheet (white board type)With a thickness of 0.5 mm, it is a light and easy-to-carry magnet sheet.Type of Sign magnetfrom S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multiboard (rainproof type) vinyl with back magnet 340 × 238mmNotification documents created on a personal computer can be posted outdoors. Can be used in the rain.Mass (g) 308 Trusco Part No. 333-9696 Dimensions, Height x Width (mm) 340×238 Storage Size A4 Type of Sign Hole 4, with back magnet Type of Terminal Fitting Magnet, screw stopperfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Poster Case (Rainproof) Vinyl for B2 750 x 523mmCan be used in the rain. B2 size poster for outdoor posting.Trusco Part No. 334-0562 Dimensions, Height x Width (mm) 750×523 Mass (g) 800 Storage Size B2 Type of Sign Back rubber magnet type Type Back rubber magnet type Specification Supports up to B2 paper Type of Terminal Fitting magnet
- TOGUE ANZEN KOUGYOU Unlocking Magnet UnlockingPlease use it when you announce the cancellation of the signboard.Dimensions, Width x Length (mm) 200×450 Sign Meaning Canceling Type of Sign magnetfrom S$28.99Min. 2 days
- TSUKUSHI KOBO Mini heavy machinery magnetThickness (mm) 0.8 Material Rubber magnetfrom S$5.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Case for external postingType of Sign 4 corner holes Hole Diameter (Φmm) 5from S$86.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Release magnetMaterial Rubber magnet Type of Sign magnet
- TSUKUSHI KOBO Work process magnet (date number) for 4-SA magnet sheet used for work process panels. In addition to the numbers required for the month and day. It is a convenient set that also includes a spare white solid color.Thickness (mm) 0.8 Dimension (mm) 35×35 Material Rubber magnet Type of Sign magnetfrom S$32.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Triangular display for plug-in pallet (A4 pocket)For the destination of the palette and the status display range!Dimension (mm) 240×530 Trusco Part No. 826-4438from S$23.99Min. 2 days
- Japan Green Cross Slide angle (300 × 600mm, for Meijiyama type)Material Steel (baked melamine)from S$219.90Min. 3 days
- GREEN CROSS With bulletin board case magnetIt can be attached to steel pillars, doors, furniture, shelves, fire hydrant hangars, various equipment, bulletin boards, whiteboards, refrigerators, etc. It can be used for storing materials and for various other purposes. For bulletins in factories and workshopsMaterial Pocket: Resin, Back: Magnet sheetfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Safety target magnetDimension (mm) 70 × 754 (Large / Medium / Small size) Material Rubber magnet Type of Sign magnetfrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Closed magnetMaterial Rubber magnet Type of Sign magnetfrom S$21.99Min. 5 days
- TSUKUSHI KOBO Digital magnet for disaster-free record tableOnly the parts of the digital magnet for the accident-free record table.Type of Sign magnetfrom S$13.99Min. 5 days
- GREEN CROSS Magne pocketThe back side is a magnet on the entire surface. With a pocket, it is convenient for various storage. For storing small itemsManufacturer Product Code 2181080300 Mass (g) 270 Dimensions, Width W x Height H x Depth D (mm) 300×240×40from S$25.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Safety bulletin board Combination type free parts No accident record tableMain Unit Dimensions (mm) 450×800 Mass (kg) 1.5from S$239.90Min. 5 days
- Sendai Meiban Guardrail bracketDimension (mm) 1400×550 Suitable for 19/25 square RoHS directive (corresponding to 10 substances) Correspondence Material Steelfrom S$149.90Min. 7 days
- tarifold Display pocket magnet typeIt can be posted neatly with adhesive tape or magnets. Make the bulletin board stand out. It is easy to put in and take out the bulletin board. Can be used by inserting the paper you want to post.Width (mm) 250 Size A4 Material PVC (vinyl chloride) Height (mm) 365 Type of Terminal Fitting magnet Mass (g) 280from S$43.99Min. 3 days
- KITAMURA INDUSTRY Kanban LightIt is an eco-friendly product that uses solar and high-brightness white LEDs. It also fits slim signboards. It can also be attached to a single tube of Φ48.6 mm.Mass (kg) About 2 LED Color White (4 pieces) Power Supply Nickel metal hydride Material Body: Polycarbonate, Hardware: Iron Dimensions, Width W x Depth D x Height H (mm) 245×313×140.5 Included Accessories AC adapter for chargingfrom S$869.90Min. 2 days
- TSUKUSHI KOBO Magnet sign for all-reflection signboardThickness (mm) 0.8 Material Reflective rubber magnet Type of Sign magnetfrom S$67.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Magnet plate on whiteMaterial Rubber magnet Type of Sign magnetfrom S$2.39Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Reinforcing bar markA tube with a slit. The thickness of the reinforcing bars is color-coded to make the construction photos easier to understand.Material Soft PVCfrom S$18.99Min. 5 days
- TOGUE ANZEN KOUGYOU White MG sheetA magnet sheet that can be widely used.Thickness (mm) 0.8 Length (m) 10 Specification No glossfrom S$59.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Construction system diagram case for external postingType of Sign 4 corner holes Hole Diameter (Φmm) 5from S$86.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Signboard mounting bracket convex steelIt is a metal fitting for attaching a construction name signboard made of a wooden frame, a legal permit, etc. to a temporary enclosure universal steel plate.Dimension (mm) 25 x 90 x 25 thickness (excluding bolts) Mass (g) 60 Trusco Part No. 737-6031 Material Made of ironfrom S$6.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Rotating light mounting bracket (for pole)Applicable pole diameter (Φmm) 38.1 (x length 1800mm) Trusco Part No. 740-1876from S$43.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) L-shaped mounting bracketIt is a metal fitting for attaching a construction name signboard made of a wooden frame, a legal permit, etc. to a temporary enclosure universal steel plate.Mass (g) 130 Dimension (mm) 67 × 58 × 24 thickness Trusco Part No. 737-6073 Material Ironfrom S$6.29Min. 5 days
- UNIT (UNIT SAFETY SIGNS) L-shaped mounting bracketMass (g) 520 Dimension (mm) 67×58×24 Trusco Part No. 826-4005 Material / Finish Iron / Unichrome platingfrom S$21.99Min. 5 days
- TOGUE ANZEN KOUGYOU Blindfold cover for SL signboardIt is now a spacious size that can be used even with the signboard guardian (protective agent for signboards) attached. It can be tightened firmly with two belts. * It can be used even when the signboard guardian (protective agent for signboards) is not attached.Manufacturer Product Code 240151 Dimensions, Width x Length (mm) 550×1400 Sign Meaning Plainfrom S$25.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Work manager / qualified magnetMass (g) 30 Dimension (mm) 40 × 240 (Large / Medium / Small size) Material Rubber magnet Type of Sign magnetfrom S$2.39Min. 5 days