Sign Boards
- MonotaRO Standing sign + construction + plainIt is a convenient signboard that is useful at construction sites. Since it is plain, it can be laid out freely. The frame has an L-shaped angle, so it can be stored in half the space. At construction sites such as road construction and construction sites. * Do not use for any other purpose. * Be... Read MoreMass (kg) 4.6 Material Iron Sign Meaning Plain
- MonotaRO Standing sign for constructionIt is a convenient signboard that is useful at construction sites. Since it is a fully reflective type specification, it is more visible due to reflection by night lights. At construction sites such as road construction and construction sites. * Do not use for any other purpose. * Because it is m... Read MoreDimensions (Width W x Height H) (mm) (Board) 550 × 1400 / (body) 550 × 1550 Material Steel
- Japan Green Cross Construction sign (multipurpose signboard)Specification One side, with iron frame, white board Type of Sign Stand type Material Steel
- UNIT (UNIT SAFETY SIGNS) Please signUses Eco Mark certified recycled polypropylene.Type of Terminal Fitting Screw stop
- GREEN CROSS Coronavirus measures signboardIt will be a related sign for measures against new coronavirus infections. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- UNIT (UNIT SAFETY SIGNS) Please signA general-purpose type that can be used at any site or construction.
- TSUKUSHI KOBO Construction information board (SC board)Thickness (mm) 1 Number of Holes 4 Type of Sign Hole 4 Material SC boardfrom S$14.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Construction display board (without text)Material Frame: iron, plate: iron platefrom S$169.90Min. 5 days
- Anzen Kougyou Slim cone sign Non-reflective One sideOne-touch attachment to color cones, D cones, and cut cones. Single-sided type with large characters (Japanese / English) and pictogram display that are easy to see and understand. Lightweight and soft It is a safe and environmentally friendly product with a cornerless design. Dramatically aler... Read MoreDimensions, Width W x Length L (mm) 250×400from S$16.99Min. 4 days
- Anzen Kougyou Slim cone sign Prism reflection One sideOne-touch attachment to color cones, D cones, and cut cones. A prism high-brightness sheet is used on the board surface A single-sided type with large characters (Japanese / English) and pictogram display that is easy to see and understand even at night. Lightweight and soft It is a safe and en... Read MoreDimensions, Width W x Length L (mm) 250×400from S$32.99Min. 4 days
- TOGUE ANZEN KOUGYOU Folding pipe signboard single sideIdeal as a material for signboards. Please use it after inserting characters. If you paste the sheet, you can work as it is. If you want to stick it on the entire surface of the board, you can easily remove the board by removing the 8 screws.Trusco Part No. 354-8911 Dimensions, Width W x Depth D x Height H (mm) 445×600×860 Opening Width W x Depth D x Height H (mm) 445×600×860 Mass (kg) 5 Sign Meaning Plain Material Steel Color Whitefrom S$289.90Min. 4 days
- GREEN CROSS Infectious disease prevention signIt will be a simple and easy-to-understand manga sign. It is a sign to warn you not to get infected by posting preventive methods for infectious diseases. For infectious disease prevention and alerting. * We do not deliver to private homes (detached houses / apartments). * Depending on the delive... Read MoreType of Sign Screw tape (sold separately) Display Items Wash your hands and gargle
- Anzen Kougyou Slim cone sign Prism reflection Both sidesOne-touch attachment to color cones, D cones, and cut cones. A prism high-brightness sheet is used on the board surface A single-sided type with large characters (Japanese / English) and pictogram display that is easy to see and understand even at night. Lightweight and soft It is a safe and en... Read MoreDimensions, Width W x Length L (mm) 250×400from S$43.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Reflective iron frame signboardIt is a reflective signboard used in road construction. It is written in four languages: Japanese, English, Chinese, and Korean. Ideal for installation during road construction.Width (mm) 555 Type of Terminal Fitting Stationary type Height (mm) 1550from S$139.90Min. 5 days
- Anzen Kougyou Slim cone sign Non-reflective Double-sidedOne-touch attachment to color cones, D cones, and cut cones. Single-sided type with large characters (Japanese / English) and pictogram display that are easy to see and understand. Lightweight and soft It is a safe and environmentally friendly product with a cornerless design. Dramatically aler... Read MoreDimensions, Width W x Length L (mm) 250×400from S$28.99Min. 4 days
- TSUKUSHI KOBO Construction guide plate (color steel plate)Thickness (mm) 0.5+ mountain age Number of Holes 6 Material Color steel plate Type of Sign Hole 6from S$79.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Mesh iron sign for constructionIt is a mesh signboard used for road construction. The outer circumference of the display part uses retroreflective material, and the display part uses mesh fabric. It is a lightweight and well-ventilated standing signboard. Ideal for installation during road constructionType of Terminal Fitting Stationary type Dimensions, Width W x Depth D x Height H (mm) Independence: about 555 × 930 × 1430 Display dimensions (mm) 1400×550from S$119.90Min. 5 days
- GREEN CROSS No signboardIt is a soft material that can be easily installed in condominiums where private lodging is prohibited.Type of Sign Double-sided tapefrom S$9.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Reflective iron frame signboard (board only)It is a reflective signboard used for road construction. It is written in 4 languages: Japanese, English, Chinese, and Korean. Ideal for installation during road constructionHeight (mm) 1400 Width (mm) 550 Type of Terminal Fitting No mounting process only on the boardfrom S$69.99Min. 5 days
- Seftec Sign Board Stand WeightIt is a heavy stone of a signboard.Mass (kg) About 1.4 Type For 550/1100 widthfrom S$33.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Work schedule iron frame signboardIt is a non-reflective sign that informs the schedule of the construction site Ideal for construction sites with limited installation space * A special magnet display board sold separately is available.Type of Terminal Fitting Stationary type Width (mm) 555 Height (mm) 1550from S$139.90Min. 5 days
- Seftec HSF signSince it is a fluorescent high-intensity sheet, it is a signboard with high visibility even at night.Dimensions (Width W x Height H) (mm) 550×1400 Type Fluorescent high-intensity reflection Type of Sign Stand typefrom S$109.90Min. 6 days
- TOGUE ANZEN KOUGYOU Air-through sign (Plastic signboard) Enclosed reflectionBecause it flutters in the wind, it does not easily fall over and is made of resin, making it safer. Enclosed reflection specifications. It folds and flattens, making it convenient to carry and store. * Personal delivery is not possible.Height (mm) 1560 Width (mm) 550 Sign Meaning All road closed Type of Sign Stand typefrom S$289.90Min. 5 days
- GREEN CROSS Aluminum frame (with sign keeper)Lightweight and rust-proof aluminum frame for construction signboards You can prevent the signboards from tipping over by placing sandbags on the weight stand "Sign Keeper". For regulatory display in road construction. For ensuring safety around the construction site.Trusco Part No. 764-8171 Material Aluminumfrom S$289.90Min. 3 days
- TOGUE ANZEN KOUGYOU Air mesh sign sign (high brightness orange fluorescent reflection)There is a hole (about 4 mm in diameter) that allows air to pass through the marking surface, making it difficult to tip over even in strong winds. Due to the holes, the visibility behind the signboard is also excellent. * The color of the frame may be slightly different. * This item cannot be ca... Read MoreDimensions, Height x Width (mm) 1550×550 Mass (kg) 5.8 Color Fluorescent orange Type of Sign Ground installationfrom S$329.90Min. 8 days
- Seftec Plain SignNon-reflectiveDimensions (Width W x Height H) (mm) 550×1400 Sign Meaning Plain Type of Sign Stand typefrom S$64.99Min. 6 days
- Seftec Under Construction SignIt is a slim size signboard with a width of 285 mm. Since it is a high-brightness sheet with fluorescent power, it has high visibility even at night.Dimensions (Width W x Height H) (mm) 275×1400 Type Fluorescent high-intensity reflection Type of Sign Stand typefrom S$88.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Slim signboardIt is a slim type high-intensity reflective signboard used in road construction. It is a fluorescent type with excellent visibility. Ideal for installation during road construction * Signboard frame is not includedDisplay Items m under construction ROAD WORK AHEADfrom S$99.90Min. 5 days
- TSUKUSHI KOBO Board SignMass (kg) 1 Dimensions, Height x Width (mm) 600×300 Sign Meaning Attention + snowfall Type of Sign Hole 4
- TSUKUSHI KOBO Slim high brightness reflective signageThe size is half that of the conventional 550mm, so it does not get in the way of the road or walking passage. Freestanding. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no s... Read MoreBoard (L x W) (mm) 1400×275 Overall length (mm) 1600×280 Type Yellow ground Surface finish High brightness reflective sheet Material (Frame) Iron Type of Sign Stand type Material Steel sheetfrom S$139.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Reflective signboardIt is a reflective signboard used in road construction. Ideal for installation during road construction.from S$69.99Min. 5 days
- Seftec SL signTwo types are available: full reflection and non-reflection.Dimensions (Width W x Height H) (mm) 550×1400 Type Reflection Type of Sign Stand typefrom S$74.99Min. 6 days
- Sendai Meiban SL standing signWith 550 type iron frameRoHS directive (corresponding to 10 substances) Correspondence Type of Sign Stand typefrom S$99.99Min. 5 days
- Sendai Meiban PX slim standing signUsed for regulation of roads and construction sites, it has achieved outstanding visibility by calling attention with fluorescent color during the day and by retroreflective high-intensity reflection at night. For general construction and alerting. * It is not a self-luminous type, it will be ref... Read MoreType of Sign Standing signfrom S$239.90Min. 2 days
- TOGUE ANZEN KOUGYOU Air Mesh Under Construction Sign (Prism Slim)There is a hole (about 4 mm in diameter) that allows air to pass through the marking surface, making it difficult to tip over even in strong winds. Due to the holes, the visibility behind the signboard is also excellent. * The color of the frame may be slightly different. * This item cannot be ca... Read MoreDimensions, Height x Width (mm) 1550×275 Mass (kg) 4.5 Color Fluorescent yellow-green Type of Sign Ground installationfrom S$199.90Min. 8 days
- Seftec SN signTwo types are available: full reflection and non-reflection.Dimensions (Width W x Height H) (mm) 550×1400 Type No reflection Type of Sign Stand typefrom S$59.99Min. 6 days
- Seftec Die Lock S10 (Weight for Signboard Stands)It is the weight of the signboard. Can be used for 550 width / slim signboard / blow frame.Mass (kg) About 10from S$86.99Min. 6 days
- Japan Green Cross Construction signs (construction signs)Commodity condition * Reasonable (unused / unopened) Dimension (mm) 1200 × 800 (plate surface) Japanese Green Cross No. 129101 Specification One side, with iron frame Material Steel Sign Meaning closed for trafficDiscontinued
- KITAMURA INDUSTRY Slim signboard Fluorescent yellow prism reflectionIt is smaller than a normal signboard and fits on a telephone pole. The high-brightness reflective sheet registered by NETIS provides excellent visibility at night. * We do not deliver to private homes (detached houses / apartments).Dimensions (Width W x Height H) (mm) 275×1400 Color Fluorescent yellow (prism reflection) Material Iron plate Type of Sign Stand type Specification With iron frameDiscontinued
- Japan Green Cross Construction sign (request signboard)Dimension (mm) (Board) 1400 × 550 Commodity condition * Reasonable (unused / unopened) Japanese Green Cross No. 129019 Specification One side, with iron frame Material SteelDiscontinued