Sign Mounting Brackets / Strings
- MonotaRO Ball ChainA stainless steel and brass chain that is convenient for hanging bills and display boards. Hanging oval bills and valve display boards, etc. * Do not use for any other purpose. * Not suitable for hanging heavy objects. Please use it based on the application.Rope Diameter (Φmm) 2.4
- MonotaRO Wire ring + stainless steelA wire ring that is convenient for hanging signs. Since it is made of stainless steel, it is resistant to rust, and it is a screw type so it can be easily attached and detached. There are many size variations, so you can choose according to your environment. Hanging signs, etc. * Do not use for a... Read MoreMass (g) 300 Type Screw type Wire Diameter Φ(mm) About 1.5
- UNIT (UNIT SAFETY SIGNS) S KangFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating)
- ESCO Key WireLoosen the screw to make a single line.Material Stainless steel Mass (g) 3 Rope Diameter (Φmm) 1.5
- UNIT (UNIT SAFETY SIGNS) Wire ringFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Stainless steel (screw type) Wire Diameter Φ(mm) 1.6
- UNIT (UNIT SAFETY SIGNS) Pipe S KangFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating)
- UNIT (UNIT SAFETY SIGNS) Flat rib sign mounting bandIt can be securely attached to the pole.Specification For one side Material Aluminumfrom S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Ball ChainA fixture that allows you to easily see the bulb display board. For mounting the valve display board.
- UNIT (UNIT SAFETY SIGNS) Key RingFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating)
- UNIT (UNIT SAFETY SIGNS) Wire RopeMaterial Stainless steel Rope Diameter (Φmm) 0.7from S$16.99Min. 2 days
- TRUSCO Ball chain for mountingThe valve open / close display can be easily installed. For mounting the valve display board.
- UNIT (UNIT SAFETY SIGNS) For label mounting band flat ribIt can be securely attached to the pole.Specification For one side Material Aluminum
- Anzen Kougyou Signboard bed Plating type For slim signboardUsed when installing sandbags (sandbags, varistones) on signboards. Signboard partsfrom S$14.99Min. 2 days
- Anzen Kougyou Clip for signboard (for slippage prevention)Used to prevent the signboard guard from slipping due to the wind. Signboard partsfrom S$1.19Min. 2 days
- Hikari Ball chainFor key chains and oval cards.Material Brass Mass (g) 11 Diameter (Φmm) (Tamabe) 2.4
- TSUKUSHI KOBO Single tube bracket for steel posting (stepped J hook)Material Steel Mass (g) 110from S$9.69Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Single pipe hookMaterial / Finish Iron / Unichrome plating Wire Diameter Φ(mm) 9from S$119.90Min. 2 days
- Anzen Kougyou Signboard bed plating typeUsed when installing sandbags (sandbags, varistones) on signboards. Signboard parts
- UNIT (UNIT SAFETY SIGNS) Hanger S KangMaterial Stainless steel Wire Diameter Φ(mm) 2.5from S$1.49Min. 2 days
- Anzen Kougyou Signboard bed Paint type Blue For slim signboardUsed when installing sandbags (sandbags, varistones) on signboards. Signboard partsfrom S$16.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) VilacanMaterial Iron (nickel plating) Hole Diameter (Φmm) 3.8from S$3.79Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Pipe hookFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating) Wire Diameter Φ(mm) 2.5from S$6.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Round RingFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating) Mass (g) 10 Inner Diameter (Φmm) 13 Wire Diameter Φ(mm) 1.8from S$2.19Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Pear HookFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (Unichrome plating) Wire Diameter Φ(mm) 2.2
- UNIT (UNIT SAFETY SIGNS) Double canFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Stainless steelfrom S$5.29Min. 2 days
- UNIT (UNIT SAFETY SIGNS) chainFastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.Material Iron (chrome plating) Mass (g) 20from S$3.59Min. 2 days
- TSUKUSHI KOBO On-site traffic sign board mounting bracketIf the delivery destination is a private residence (a detached house or an apartment complex), the store name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping char... Read MoreMaterial Aluminumfrom S$19.99Min. 2 days
- ESCO 1.5x200mm key wireMaterial Stainless steel Mass (g) 4 Rope Diameter (Φmm) 1.5 Lock Dial typefrom S$3.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) connectorA fixture that allows you to easily see the bulb display board. For mounting the valve display board. * Ball chain is sold separately.from S$25.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Lactin hookWhen hanging * When using the product in a suspended manner, be careful not to install it near the air conditioning outlet.Material Stainless steel
- Hikari Double canFor key chains and oval cards.Material Stainless steel (SUS304) Inner Diameter (Φmm) 17 Wire Diameter Φ(mm) 1from S$2.19Min. 2 days
- Sanyo Shokai (AMENITY COX) Sign mounting bracketIt is a metal fitting used when attaching the upper and lower hole type sign plate to the round pole. The diameter of the pole fits 60.5Φ * For pole diameter 60.5Φ.Material Steel platedfrom S$15.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Hanging curtain fixing bracketPrevents sagging of the sagging curtain! * Please use through a single tube. * Cannot be used for single tubes with pins.Material Iron (Unichrome plating finish) Type For single tube of 48.6Φfrom S$26.99Min. 2 days
- Japan Green Cross Mounting bracket for flat ribs Round pole / single side display aluminumPole mounting bracket for flat ribs only. Includes screws and nuts. For posting flat rib type signs.Included Accessories Bolt x 2 Nut x 2 Washer x 2 Type Single-sided display type Type of Terminal Fitting Bolt fixing (bolt and nut included)from S$19.99Min. 2 days