All Category

Brackets for Display Sign Mounting

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Signboard bed Plating type For slim signboard
    Anzen Kougyou Signboard bed Plating type For slim signboard
    Used when installing sandbags (sandbags, varistones) on signboards. Signboard parts
    from S$14.99
    Min. 2 days
  2. Clip for signboard (for slippage prevention)
    Anzen Kougyou Clip for signboard (for slippage prevention)
    Used to prevent the signboard guard from slipping due to the wind. Signboard parts
    from S$1.19
    Min. 2 days
  3. Bean eggplant
    UNIT (UNIT SAFETY SIGNS) Bean eggplant
    Material  Iron (nickel plating) 
    from S$2.39
    Min. 2 days
  4. Signboard bed plating type
    Anzen Kougyou Signboard bed plating type
    Used when installing sandbags (sandbags, varistones) on signboards. Signboard parts
    Rating:
    60%
    from S$14.99
    Min. 2 days
  5. Signboard bed Paint type Blue For slim signboard
    Anzen Kougyou Signboard bed Paint type Blue For slim signboard
    Used when installing sandbags (sandbags, varistones) on signboards. Signboard parts
    from S$16.99
    Min. 2 days
  6. Vilacan
    UNIT (UNIT SAFETY SIGNS) Vilacan
    Material  Iron (nickel plating)  Hole Diameter (Φmm)  3.8 
    from S$3.79
    Min. 2 days
  7. Pear Hook
    UNIT (UNIT SAFETY SIGNS) Pear Hook
    Fastening, tying, hanging ... A fixture that allows you to easily see the display board anytime, anywhere.
    Material  Iron (Unichrome plating)  Wire Diameter Φ(mm)  2.2 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  8. On-site traffic sign board mounting bracket
    TSUKUSHI KOBO On-site traffic sign board mounting bracket
    If the delivery destination is a private residence (a detached house or an apartment complex), the store name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping char... Read More
    Material  Aluminum 
    from S$19.99
    Min. 2 days
  9. Sign mounting bracket
    Sanyo Shokai (AMENITY COX) Sign mounting bracket
    It is a metal fitting used when attaching the upper and lower hole type sign plate to the round pole. The diameter of the pole fits 60.5Φ * For pole diameter 60.5Φ.
    Material  Steel plated 
    from S$15.99
    Min. 2 days
  10. Joint bracket
    UNIT (UNIT SAFETY SIGNS) Joint bracket
    Material  Iron Unichrome plating (finish)  Mass (g)  60  Hole Diameter (Φmm)  5mmΦ×4 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  11. Double-sided auxiliary bracket for flat ribs
    UNIT (UNIT SAFETY SIGNS) Double-sided auxiliary bracket for flat ribs
    It can be securely attached to the pole. It is a metal fitting used for double-sided mounting.
    Material  Aluminum  Mass (g)  805 
    from S$48.99
    Min. 2 days
  12. Auxiliary brackets / bands for bulletin boards
    TSUKUSHI KOBO Auxiliary brackets / bands for bulletin boards
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Rating:
    60%
    from S$0.31
    Min. 2 days
  13. Signboard bed Paint type Blue
    Anzen Kougyou Signboard bed Paint type Blue
    Used when installing sandbags (sandbags, varistones) on signboards. Signboard parts
    from S$16.99
    Min. 2 days
  14. snap
    UNIT (UNIT SAFETY SIGNS) snap
    Please use the sign according to the type of windsock.
    Material  Eco Uniboard (Hole 4 holes) 
    from S$12.99
    Min. 5 days
  15. One-touch marker cone mounting bracket
    UNIT (UNIT SAFETY SIGNS) One-touch marker cone mounting bracket
    One-touch signs can be easily installed on the cone. Comes with one screw to prevent the metal fittings from coming off. It is a metal fitting for mounting the one-touch sign cone made by the unit.
    Included Accessories  Tapping screw 4 × 10/1  Material  Iron  Mass (g)  260 
    from S$25.99
    Min. 2 days
  16. Fake stick
    UNIT (UNIT SAFETY SIGNS) Fake stick
    from S$5.79
    Min. 5 days
  17. Metal fittings
    Japan Green Cross Metal fittings
    from S$1.49
    Min. 2 days
  18. Pulley cap for flagpole
    UNIT (UNIT SAFETY SIGNS) Pulley cap for flagpole
    Mass (g)  320  Type  For single tube of 48.6Φ 
    from S$69.99
    Min. 5 days
  19. Billboard keeper clip (for slim)
    TOGUE ANZEN KOUGYOU Billboard keeper clip (for slim)
    It fixes the signboard guard and prevents it from coming off. Please use for slim ip.
    Manufacturer Product Code  241482 
    from S$1.29
    Min. 6 days
  20. Rope stop sign
    Daido Hant Rope stop sign
    Retrofit metal fittings to call attention after rope tensioning! After installing the rope stopper, you can install a kanban such as parking or no entry to call attention. Rope stoppers can be installed with a thickness of 6 mm to 16 mm. Plains can be freely written using an oil-based pen. The jo... Read More
    Material  Steel  Suitable Pipe Diameter (Φmm)  6~16 
    from S$11.99
    Min. 3 days
  21. Steel safety bulletin board box roof connection fittings
    TSUKUSHI KOBO Steel safety bulletin board box roof connection fittings
    from S$4.29
    Min. 6 days
  22. Billboard keeper clip (for SL)
    TOGUE ANZEN KOUGYOU Billboard keeper clip (for SL)
    It fixes the signboard guard and prevents it from coming off. Please use for SL type and A type.
    Manufacturer Product Code  241481 
    from S$1.39
    Min. 6 days
  23. Veracan
    UNIT (UNIT SAFETY SIGNS) Veracan
    Fit up to a plate thickness of 5 mm.
    Material  Stainless steel  Hole Diameter (Φmm)  4.2 
    from S$18.99
    Min. 5 days
  24. Mirror support supplies
    Japan Green Cross Mirror support supplies
    from S$25.99
    Min. 2 days
  25. Cone attachment (for EA983DB-101-113)
    ESCO Cone attachment (for EA983DB-101-113)
    The recognition tape can be easily attached to the cone. * When installing on a cone, use 1/2 of a 2 kg cone weight together to prevent the cone from tipping over, and install it on a flat surface.
    Included Accessories  Magnet plate  Material  Polypropylene, elastomer  Color  Black  Inner Diameter (Φmm)  [Upper] 76  Lower inner diameter (Φmm)  80 
    from S$14.99
    Min. 3 days
  26. Sign mounting panel
    UNIT (UNIT SAFETY SIGNS) Sign mounting panel
    824-05-08 Evacuation guidance sign (300 x 900 mm) mounting panel.
    Mass (g)  700 
    from S$84.99
    Min. 5 days
  27. Powerful eggplant can
    SUN UP Powerful eggplant can
    Strong type Hanging bracket * Do not use beyond the working load.
    Material  Iron (forged)  plating  Nickel chrome plating 
    from S$7.49
    Min. 7 days
  28. Valve Opening / Closing Display Plate Mounting Bracket Pear Hook
    TRUSCO Valve Opening / Closing Display Plate Mounting Bracket Pear Hook
    A fixture that allows you to easily see the bulb display board. For mounting the valve display board.
    Inner Diameter (Φmm)  35  Wire Diameter Φ(mm)  2.2 
    from S$3.49
    Min. 2 days
  29. Swivel
    SUN UP Swivel
    The main body rotates to prevent twisting of chains and wires. Swivel metal fittings for chains and wire ropes. * Do not use beyond the working load.
    Material  Iron (forged)  plating  Nickel chrome plating 
    from S$8.49
    Min. 7 days
  30. Powerful eggplant can
    SUN UP Powerful eggplant can
    Strong type Hanging bracket * Do not use beyond the working load.
    Material  Iron (forged)  Nominal Size  XL  plating  Nickel chrome plating 
    from S$18.99
    Min. 7 days
  31. Connection Plate Metal Bracket Set
    TRUSCO Connection Plate Metal Bracket Set
    It can be installed without moving the open shelf.
    Mass (g)  450 
    from S$85.99
    Min. 3 days
View : Grid List
Filter

31 Item(s)

Set Ascending Direction