Banners / Flags
A curtain or flag is a tool that conveys a specific message to a viewer through illustrations, pictograms, and letters. There is an aim to ensure the safety of passers-by to prevent injury and accidents during construction. It also has the purpose of preventing worker accidents and should be used appropriately. In addition, banners made of fluorescent materials may be used as an alternative to traffic signs. There are banners specially designed for specific purposes such as traffic safety campaigns and heat stroke countermeasure campaigns, and you can use them by attaching them to the walls and windows of tall buildings.
Other Related Pages
- MonotaRO Hanging curtain for single pipeA durable tarpaulin single-tube hanging curtain. You can choose according to the intended use. Since it has a hook-and-loop fastener on the back side, it can be easily attached to and detached from a single tube (Φ48.6mm type) or a trolley. There are two eyelets (holes) on the lower left and righ... Read MoreMaterial Tarpaulin Type of Sign Hanging
- MonotaRO BannerA tarpaulin hanging curtain that is resistant to rain. You can use it as it is because it has pipes and strings on the top and bottom. When not in use, it can be rolled up and stored. As a hanging curtain * Do not use for any other purpose. * When hanging, please hang it in a place where there is... Read MoreSpecification With upper and lower pipes and strings Material Tarpaulin Type of Sign Banner
- MonotaRO Transparent rainproof pocket for single curtainIt is a rainproof type hanging curtain for single pipe mounting. It has a zipper at the bottom, which is excellent for inserting printed matter inside. This is convenient for inserting original output paper or printed matter. Can store up to A3 size. A single tube can be wrapped with a hook-and-l... Read MoreType of Sign Banner
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (Pictotype)Pictogram design that can be understood at a glance Express the contents of the sign using a novel and colorful pictogram. It is a sign that you can intuitively understand at a glance without reading the letters. Easy to install Magic tape type that is easy to put on and take off with one touch. ... Read MoreType of Sign Banner
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (illustration type)Illustration design that can be understood at a glance Express the contents of the sign using innovative and colorful illustrations. It is a sign that you can intuitively understand at a glance without reading the letters. Easy to install Magic tape type that is easy to put on and take off with o... Read MoreType of Sign Banner
- YUTAKA MAKE Safety indication flag (eyelet type)By combining with a rope or chain, you can clearly display danger points and cautions. It has eyelet holes and can be attached in various shapes with strings, wires, cable ties, etc.Type Eyelet hole type Type of Sign Hanging Suitable Rope Diameter (Φmm) 9 RoHS directive (corresponding to 10 substances) Correspondence
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign pocket type (rainproof type)You can easily display original characters and patterns on a word processor or computer. (Up to A3 size) It has a structure that prevents rain from entering due to the lower fastener processing.Type of Sign Banner
- TSUKUSHI KOBO Rope triangle signYou can easily and extensively display dangerous areas and caution signs. For visualization of danger / caution areas.Mass (g) 190 Type of Sign Hanging Type of Terminal Fitting Rope stop
- GREEN CROSS Fluorescent yellow bannerIt is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.
- YUTAKA MAKE Safety flag (cylindrical)In addition to stretching ropes and chains, you can clearly display dangers and warnings. If it is a rope shape (rod shape) of 9 mm or less, it can be easily passed. Attention / warning alert. Ensuring safety and improving the environment. * Do not use near fire. This product is not subject to th... Read MoreMaterial Polyvinyl chloride Type of Sign Hanging Suitable Rope Diameter (Φmm) 9 or less Mass (g/bag) 33 RoHS directive (corresponding to 10 substances) Correspondence
- UNIT (UNIT SAFETY SIGNS) Working at heightMounting 4 holes Mass (g) 175 Display Items Working at heightfrom S$19.99Min. 2 days
- Sendai Meiban Single pipe curtainEasy to install with Velcro One-touch single pipe (Φ48.6mm or less), can be attached and detached with one-touch on the traropeType of Sign Hanging RoHS directive (corresponding to 10 substances) Correspondence
- GREEN CROSS Triangular flagVisibility is improved with a fluorescent color that has never existed before. It is effective in calling attention. Easy to install. Triangular flagMaterial Vinyl Type of Sign Hanging Suitable Rope Diameter (Φmm) 9~12
- GREEN CROSS CurtainIt will be a simple and easy-to-understand safety sign. Posting it on site will raise awareness of safety.Specification Ponji eyelet with 4 strings Material Ponzi Type of Sign Banner
- TSUKUSHI KOBO Hanging sign Tsurushinbo Transparent pocket typeIt is a type (small version) with a transparent pocket of the "Tsurushinbo series", which is a simple and convenient sign that can be wrapped around a single tube and fastened with Velcro. A4 size paper (both vertical and horizontal) can be inserted to create original signs. It is a sig... Read MoreMaterial Canvas + transparent vinyl chloride
- NAGOYA MARUYAMA Sign sheet + openNecessary items for renovation / renovation of stores and tenant buildings while operating. Red color that is clear and easy to understand even from a distance. Even if you cover the outer wall with a sheet, it will not interfere with your business. Since there are eyelets other than the four cor... Read MoreMaterial White defense class 2 tarpaulin Sign Meaning open for business Eyelet 450P
- TSUKUSHI KOBO Hanging sign Tsurushinbo one side typeIt is a simple and convenient sign that you just wrap around a single tube and fasten with Velcro. Using canvas that is stronger than tarpaulin, it boasts outstanding durability. Signs to be installed on single pipes, scaffolding pipe ropes, etc.Material Canvas Type of Sign Hangingfrom S$25.99Min. 2 days
- TSUKUSHI KOBO Small bannerSpecification With string Material Made of cloth Type of Sign Banner Number of Eyelets 4
- itami arts Fluorescent bannerLong-lasting because it has been sewn in three rolls to prevent fraying! Regular size of W600mm x H1800mmMaterial Fluorescent tetronponge (yellow) Type of Sign Banner Finish Three-way three-volume sewing Mounting Side Left chichi
- UNIT (UNIT SAFETY SIGNS) Triangle flag (10 flags)Included Accessories Pimp Material Tarpaulin Type of Sign Hanging
- UNIT (UNIT SAFETY SIGNS) Triangular flagIt is a single-sided display type triangular flag.Type of Sign Hanging
- Japan Green Cross Climbing poleWithstand strong winds! Protects the nobori with strong steel. Made of rust-resistant stainless steel, it has a long-lasting beautiful luster. * There is a cap on the pole of the product body, and when you remove the cap, there is a horizontal bar in it.
- GREEN CROSS Fluorescent green bannerIt is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.Specification Fluorescent pond Type of Sign Banner
- TRUSCO One-touch signIt can be attached and detached with one touch. Easy to install with Velcro on the back! Calling attention at work sites Attached to cone bars, ropes, etc. to call attention.Specification With velcro on the back Material Vinyl tarpaulin Mass (g) 130 Type of Sign Hangingfrom S$14.99Min. 2 days
- Japan Green Cross BannerNylon tarpaulin is strong and resistant to rain, so it can be used outdoors.
- Japan Green Cross BannerNylon tarpaulin is strong and resistant to rain, so it can be used outdoors.Specification 4 corner eyelets, with straps Material Nylon tarpaulin (fiber-containing vinyl) Mass (g) 332 Type of Sign Banner
- TSUKUSHI KOBO Tsurushinbo meshA hanging mesh sign designed by investigating and analyzing safety signs from a psychological point of view in collaboration with Rissho University and Dennou Co., Ltd. Detachable with Velcro for easy installation. The mesh structure also improves wind pressure resistance. It can be installed not... Read MoreSpecification With upper back magic tape Material Tarpaulin mesh Type of Sign Hanging
- UNIT (UNIT SAFETY SIGNS) Height limit signMaterial Tarpaulin Display Items Height limit ○ M
- Anzen Kougyou Single tube / bracket bannerIt can be used for both streaks and single tubes. It can be used for both single tubes and braces simply by changing the position where the velcro is stopped. Picto design that you can understand without reading. Express the contents of the sign using a novel and colorful pictogram. It is a sign ... Read MoreMaterial Tarpaulin Type of Sign Bannerfrom S$13.99Min. 2 days
- YUTAKA MAKE Safety display bannerFor single-tube barricades and cone bars at construction sites. The hook-and-loop fastener makes it easy to put on and take off. Reflective letters make it clear even at night.Specification Velcro type Material Polyester Color Red Type of Sign Hanging RoHS directive (corresponding to 10 substances) Correspondence
- UNIT (UNIT SAFETY SIGNS) One-touch mounting signMaterial Vinyl tarpaulin Type of Sign Hanging Type of Terminal Fitting Back side magic tape
- GREEN CROSS Fluorescent flagIt will be a flag using a prominent fluorescent color. It can be used as a road shoulder display for river construction, etc. for safe work. Sign flagType of Sign Two eyelets, with strings
- GREEN CROSS Triangle flag 10 series 10M ropeVisibility is improved with a fluorescent color that has never existed before. It is effective in calling attention. Easy to install. Triangular flagType of Sign Hangingfrom S$84.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (for frame scaffolding)Material Vinyl tarpaulin Sign Meaning Maximum load capacity 1 span 200kg Type of Sign Hanging
- Anzen Kougyou Banner (made by tarpaulin)Tarpaulin is resistant to wind and rain and is durable. With eyelet holes at the four corners, it is easy to use. It raises awareness of safe work and also leads to external appeal.Material Nylon tarpaulin (fiber-containing vinyl) Shape Banner Type of Sign Banner
- itami arts Safety titles Banners and banners 450mm x 1500mmExcellent durability! Made of tarpaulin * Mounting string is not includedMaterial Tarpaulin Type of Sign Bannerfrom S$67.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Triangle Flag with Black and Yellow Warning Rope (9 Flags)The combination of the tiger rope and the triangular flag greatly improves the alertness.Material Tarpaulin Mass (g) 470 Type of Sign Hanging
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (reflective printing)Reflective printing type that stands out even at night Expressing a simple design with strong reflective printing. It stands out not only during the day but also at night, and is effective in calling attention. Easy to install Magic tape type that is easy to put on and take off with one touch. It... Read MoreType of Sign Hanging
- TSUKUSHI KOBO Tsurukko (back side visible type)The use of polyethylene material is environmentally friendly, and the use of transparent fabric makes it visible from the back side. With 3 holes, it can be used in 3 ways: for ropes, barricades, and single pipes.Material Polyethylene Type Back view approval Type of Sign Hangingfrom S$15.99Min. 2 days
Filter by categories