Banner Flags
- GREEN CROSS Fluorescent yellow bannerIt is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.
- itami arts Fluorescent bannerLong-lasting because it has been sewn in three rolls to prevent fraying! Regular size of W600mm x H1800mmMaterial Fluorescent tetronponge (yellow) Mounting Side Left chichi Finish Three-way three-volume sewing Height (mm) 1800 Width (mm) 600 Type of Sign Banner
- Japan Green Cross Climbing poleWithstand strong winds! Protects the nobori with strong steel. Made of rust-resistant stainless steel, it has a long-lasting beautiful luster. * There is a cap on the pole of the product body, and when you remove the cap, there is a horizontal bar in it.
- GREEN CROSS Fluorescent green bannerIt is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.Dimension (mm) 450×1800 Type of Sign Banner Specification Fluorescent pond
- Sendai Meiban Momotaro flagBright and shining. fluorescence. * Rod is not included (sold separately).Dimensions, Width W x Length L (mm) 450×1500 Type of Sign Banner RoHS directive (corresponding to 10 substances) Correspondence Material Tetoronfrom S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Lifting wall mounting bracket* Wall mounting screws are not included.Sanding Surface (mm) 150×100 Pipe length (mm) 300 Trusco Part No. 826-4388 Material Iron Mounting Hole Diameter Φ22~28.5from S$55.99Min. 2 days
- GREEN CROSS Fluorescent pink bannerIt is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.Dimension (mm) 450×1800 Type of Sign Banner Specification Fluorescent pond
- TOGUE ANZEN KOUGYOU Fluorescent bannerIt is a banner made by Tetoron Ponzi that has very high visibility at night. * Flagpole is sold separately.Dimensions, Width x Length (mm) 450×1800 Type of Sign Flagpole Material Tetron Ponzifrom S$33.99Min. 2 days
- Sun Pole Mini flagger MF2000The MF2000 is a compact and lightweight national flag set that uses a beautiful and rust-resistant aluminum alloy for the main parts of the pole bracket holder. When not needed, the pole can be removed together with the holder, and only a small round-shaped bracket with no protrusions remains on ... Read MoreDimension (mm) 700~1300 Angle Adjustment Range Paul: 4 stagesfrom S$219.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) BannerA banner that can be installed anywhere.Dimension (mm) 1800×600 Trusco Part No. 826-4190 Type of Sign Banner Sign Meaning Disaster prevention training in progress Material Tetron Ponzifrom S$109.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flagA colorful Momotaro flag that uses full-color printing. Ideal for installation around construction sites and on surrounding roads. For calling attention to construction sites and roads.Width (mm) 450 Height (mm) 1500 Material Ponzifrom S$48.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flagType of Sign Banner Size (mm) 1500×450 Mass (g) 60 Material Ponzifrom S$55.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flagType of Sign Banner Dimensions, Height x Width (mm) 1500×450 Material Ponzifrom S$48.99Min. 5 days
- Japan Green Cross Stylish poleHorizontal bar: 850mm The horizontal bar is stored in the main body.Mass (g) 668 Dimension (mm) About 1640-3000 Color Whitefrom S$23.99Min. 6 days
- Japan Green Cross Novoli pole base H typeExternal dimensions of compatible poles: Approximately 16 to 30 mmMass (kg) 1.4 Mass of Main Unit (kg) About 1.4 mass, with full water (kg) About 20 Specification Insertion screw type Material Polyethylene Color Whitefrom S$67.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flag* Pole is sold separately.Dimension (mm) 1500×450 Mass (g) 60 Trusco Part No. 826-3999 Type of Sign Banner Sign Meaning During snow removal work Material Ponzifrom S$48.99Min. 5 days
- Japan Green Cross Infectious disease control Nobori flagIdeal for enlightenment and enlightenment of infectious disease prevention. The highly transparent fabric is used, so the displayed contents can be clearly seen even from the back side. The fabric is made of polyester, which has excellent weather resistance. To clarify (instruct) the information.Fabric Thickness (mm) 0.12 Height (mm) 1800 Width (mm) 600 Type of Terminal Fitting Pichi Chichi tape (8 locations) Material Polyesterfrom S$77.99Min. 3 days
- TSUKUSHI KOBO Fluorescent Momotaro FlagDimension (mm) 1600×450 Pole None Type of Sign Pole mounting Material tropicalDiscontinued