Related Parts
Other Related Pages
- Japan Green Cross Novoli stopperThe flag flutters neatly, preventing the Nobori flag from rolling up and getting entangled.Suitable Pole Outer Diameter (Φmm) 22 Japanese Green Cross No. 255118 Mass (g) 32 Specification For 3m pole Material Made of resin Color White
- UNIT (UNIT SAFETY SIGNS) Telescopic pole for Momotaro flag whiteIt is a pole exclusively for the Momotaro flag.Length (m) 1.61~3.0 Trusco Part No. 412-6696 Mass (g) 580 Dimension (mm) Lower / 22Φ ・ Upper / 19Φ Material Steel (resin coating) Color Whitefrom S$25.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multi binderBinder for single tube (48.6mmΦ) that can be used for various purposes and is convenient! Display the paper produced and output on a personal computer (up to A3 size)from S$28.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Flag mounting suppliesEven if there is no wind, the flag can be stretched. It can be used with a single tube of 48.6Φmm. For medium-sized company flags, safety flags, etc.Dimension (mm) 130×1354 Trusco Part No. 826-4110 Included Accessories Flag lower fixing bracket Material Iron / Unichrome plating Size Mediumfrom S$149.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Lami hangerYou can attach a laminate with a thickness from thin 100 microns to a firm 200 microns. The cable tie is removable and can be reused. It can be used for scaffolding, streaks, ropes, fence wire mesh, etc., as well as single pipes. It can be used for the thickest single tube 48.6Φmm or less. * Cabl... Read MoreThickness (mm) 10from S$8.69Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flag pole telescopic pole blueIt is a pole exclusively for the Momotaro flag.Length (m) 1.61~3.0 Trusco Part No. 412-6700 Mass (g) 670 Color Blue Dimension (mm) Lower / 22Φ ・ Upper / 19Φ Material Steel (resin coating)from S$25.99Min. 2 days
- Japan Green Cross Nobori stand (water injection type)* Compatible with Nobori balls 22Φ to 25Φ.Mass (kg) 1.5, (when full) about 21.5 Japanese Green Cross No. 255122 Dimensions, Width W x Depth D x Height H (mm) 430×430×280 Color Ivory Material Polyethylenefrom S$69.99Min. 32 days
- Japan Green Cross Nobori pole stand (water injection type)* Nobori poles are compatible with 22mmΦ to 25mmΦ.Dimension (mm) 350 square x 260 height Mass (kg) Approx. 1 (When full: Approx. 10) Material Polyethylene Type Water injectionfrom S$47.99Min. 4 days
- TSUKUSHI KOBO Momotaro flag weight (water tank type)* Pole is not included.Mass (kg) 14 (at the time of water injection) Applicable pole diameter (Φmm) 19~25 Dimensions, Width W x Depth D x Height H (mm) 360×360×205 Material Polyethylenefrom S$65.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flag pole standIt is a water injection stand for the pole dedicated to the Momotaro flag. For setting the Momotaro flag.Mass (kg) 1.28 (about 20 when full) Trusco Part No. 412-6718 Dimension (mm) 430 x 430 x 300H (base only 185H) Specification For Momotaro flag, water injection type Material Polypropylene (PP) Color Whitefrom S$86.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multi binderBinder for single tube (48.6mmΦ) that can be used for various purposes and is convenient! Laminated display can be attached (B5 to A3 size) Laminated film with guide memory for punching Easy centering Compatible puncher: Standard hole diameter 5.5 ~ 6mm / hole spacing 80mm * Laminated film is not... Read MoreDimension (mm) 58 x 500 x 58 thickness Material ABS resinfrom S$10.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Nylon band (automatic lock type)* Automatic lock type, non-removable.Operating Temperature Range (℃) -40~85 Width (mm) 2.5 Trusco Part No. 741-6644 Dimension (mm) 99 Material Nylonfrom S$13.99Min. 5 days
- Japan Green Cross Windmill (cap) for stainless pole 4mSuitable for Novoli pole SS-4from S$4.29Min. 7 days
- K-MAX F holderIt can be attached to a single tube to display company flags and safety flags neatly. Upper and lower set. Adjustable length in the range of 1000-1500 mm.Specification 1000~1500L Set Contents Upper and lower stage setfrom S$339.90Min. 6 days
- K-MAX F bracket (for windsock)It can be attached to a single tube to install a windsock. Since it rotates 360 degrees vertically and horizontally, it prevents twisting and wrapping.Specification For streamersfrom S$489.90Min. 6 days
- Sendai Meiban Water injection type climbing standMass (kg) 20 (when full) Dimension (mm) 355×355×H210 RoHS directive (corresponding to 10 substances) Correspondencefrom S$65.99Min. 6 days
- Sendai Meiban Plastic base grayThe Momotaro flag and pole Φ38mm can be used for both purposes. * When using the pole Φ38mm, a plastic base stopper (sold separately) is required.Mass (kg) 24 (when full) Dimension (mm) 400×400×220 RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 6 days
- itami arts Pika streamerIt stands out even at night! It is a solar rechargeable type that charges during the day and shines brightly at night!Capacity (Discharge) about 250mAh Service Life (Rechargeable battery) about 1 Material ABS / Polycarbonate LED Light Source (mcd) About 15,000from S$45.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Nylon band (automatic lock type)Dimension (mm) 6 width x 312 Trusco Part No. 738-5269 Material Nylonfrom S$4.99Min. 5 days
- TRUSCO Water Injection Type Base for ClimbingIt is a weight for water injection type streamers. It can be easily fixed by turning the dial. It can be used in layers, and when used in two layers, the sense of stability is further improved. Nobori pole stand (weight)Mass (kg) 1 Suitable Pipe Diameter (Φmm) 19~25 Height (mm) 200 Trusco Part No. 207-1958 Width (mm) 340 Length (mm) 340 mass, with full water (kg) About 12 Type of Terminal Fitting Dial type Material / Finish Polyethylene resin, polypropylene Color Whitefrom S$33.99Min. 2 days
- Toyo Bousai Safety Confirmation MagnetIt is a safety confirmation magnet. Please consider making rules for each local government, condominium, apartment house, hotel, inn, company, hospital, etc.Dimension (mm) 150×100 Material Double-sided magnetfrom S$23.99Min. 7 days
- UNIT (UNIT SAFETY SIGNS) Momotaro flag related productsDimension (mm) 1500×450 Material PonziDiscontinued
- Japan Green Cross Lift stand (water injection type)The pole insertion port is now a pile type. Just insert the pole and turn the screw. It can be easily and firmly fixed.Mass (kg) 1. (When full) 18.4 Dimension (mm) 400 x 320 Material PolyethyleneDiscontinued
- Japan Green Cross Nobori stand (water injection type)* Compatible with Nobori balls 22Φ to 25Φ.Mass (kg) 1.2, (full) about 20 Japanese Green Cross No. 255121 Specification Insertion screw type Material PEDiscontinued