Banners
Other Related Pages
- MonotaRO Hanging curtain for single pipeA durable tarpaulin single-tube hanging curtain. You can choose according to the intended use. Since it has a hook-and-loop fastener on the back side, it can be easily attached to and detached from a single tube (Φ48.6mm type) or a trolley. There are two eyelets (holes) on the lower left and righ... Read MoreMaterial Tarpaulin Dimensions (Width W x Height H) (mm) 450 x 600 (marked surface: 450 x 500) Type of Sign Hanging
- MonotaRO BannerA tarpaulin hanging curtain that is resistant to rain. You can use it as it is because it has pipes and strings on the top and bottom. When not in use, it can be rolled up and stored. As a hanging curtain * Do not use for any other purpose. * When hanging, please hang it in a place where there is... Read MoreSpecification With upper and lower pipes and strings Material Tarpaulin Type of Sign Banner Dimensions, Height x Width (mm) 1500×450
- MonotaRO Transparent rainproof pocket for single curtainIt is a rainproof type hanging curtain for single pipe mounting. It has a zipper at the bottom, which is excellent for inserting printed matter inside. This is convenient for inserting original output paper or printed matter. Can store up to A3 size. A single tube can be wrapped with a hook-and-l... Read MoreDimensions, Height x Width x Thickness (mm) 600×450×0.95 Type of Sign Banner
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (Pictotype)Pictogram design that can be understood at a glance Express the contents of the sign using a novel and colorful pictogram. It is a sign that you can intuitively understand at a glance without reading the letters. Easy to install Magic tape type that is easy to put on and take off with one touch. ... Read MoreDimensions, Height x Width x Thickness (mm) 600×450×0.35 Type of Sign Banner
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (illustration type)Illustration design that can be understood at a glance Express the contents of the sign using innovative and colorful illustrations. It is a sign that you can intuitively understand at a glance without reading the letters. Easy to install Magic tape type that is easy to put on and take off with o... Read MoreDimensions, Height x Width x Thickness (mm) 600×450×0.35 Type of Sign Banner
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign pocket type (rainproof type)You can easily display original characters and patterns on a word processor or computer. (Up to A3 size) It has a structure that prevents rain from entering due to the lower fastener processing.Dimensions, Height x Width x Thickness (mm) 600×450×0.95 Type of Sign Banner
- UNIT (UNIT SAFETY SIGNS) Working at heightTrusco Part No. 184-0293 Width (mm) 350 Display Items Working at height Mounting 4 holes Height (mm) 900 Mass (g) 175from S$21.99Min. 2 days
- Sendai Meiban Single pipe curtainEasy to install with Velcro One-touch single pipe (Φ48.6mm or less), can be attached and detached with one-touch on the traropeDimensions (Width W x Height H) (mm) 600 × 450 (marked surface: 500 × 450) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Hanging
- GREEN CROSS CurtainIt will be a simple and easy-to-understand safety sign. Posting it on site will raise awareness of safety.Type of Sign Banner Specification Ponji eyelet with 4 strings Material Ponzi
- TSUKUSHI KOBO Hanging sign Tsurushinbo Transparent pocket typeIt is a type (small version) with a transparent pocket of the "Tsurushinbo series", which is a simple and convenient sign that can be wrapped around a single tube and fastened with Velcro. A4 size paper (both vertical and horizontal) can be inserted to create original signs. It is a sig... Read MoreMaterial Canvas + transparent vinyl chloride
- TSUKUSHI KOBO Hanging sign Tsurushinbo one side typeIt is a simple and convenient sign that you just wrap around a single tube and fasten with Velcro. Using canvas that is stronger than tarpaulin, it boasts outstanding durability. Signs to be installed on single pipes, scaffolding pipe ropes, etc.Thickness (mm) 0.4 Dimension (mm) 550×450 Material Canvas Type of Sign Hangingfrom S$25.99Min. 2 days
- TSUKUSHI KOBO Small bannerNumber of Eyelets 4 Dimension (mm) 900×300 Type of Sign Banner Material Made of cloth Specification With string
- TRUSCO One-touch signIt can be attached and detached with one touch. Easy to install with Velcro on the back! Calling attention at work sites Attached to cone bars, ropes, etc. to call attention.Mass (g) 130 Dimension (mm) 600×450 Type of Sign Hanging Material Vinyl tarpaulin Specification With velcro on the backfrom S$14.99Min. 2 days
- Japan Green Cross BannerNylon tarpaulin is strong and resistant to rain, so it can be used outdoors.
- Japan Green Cross BannerNylon tarpaulin is strong and resistant to rain, so it can be used outdoors.Mass (g) 332 Specification 4 corner eyelets, with straps Dimension (mm) 450×1580 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl)
- TSUKUSHI KOBO Tsurushinbo meshA hanging mesh sign designed by investigating and analyzing safety signs from a psychological point of view in collaboration with Rissho University and Dennou Co., Ltd. Detachable with Velcro for easy installation. The mesh structure also improves wind pressure resistance. It can be installed not... Read MoreThickness (mm) 0.6 Dimension (mm) 535×310 Type of Sign Hanging Material Tarpaulin mesh Specification With upper back magic tape
- UNIT (UNIT SAFETY SIGNS) Height limit signDimensions, Height x Width (mm) 605 x 1200 (numeric space 200 x 360) Material Tarpaulin Display Items Height limit ○ M
- Anzen Kougyou Single tube / bracket bannerIt can be used for both streaks and single tubes. It can be used for both single tubes and braces simply by changing the position where the velcro is stopped. Picto design that you can understand without reading. Express the contents of the sign using a novel and colorful pictogram. It is a sign ... Read MoreMaterial Tarpaulin Dimensions, H x W (mm) 550×450 Type of Sign Bannerfrom S$13.99Min. 2 days
- YUTAKA MAKE Safety display bannerFor single-tube barricades and cone bars at construction sites. The hook-and-loop fastener makes it easy to put on and take off. Reflective letters make it clear even at night.Dimension (mm) 450×600 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Hanging Material Polyester Color Red Specification Velcro type
- UNIT (UNIT SAFETY SIGNS) One-touch mounting signType of Sign Hanging Type of Terminal Fitting Back side magic tape Dimensions, Height x Width x Thickness (mm) 600×450×0.35 Material Vinyl tarpaulin
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (for frame scaffolding)Dimensions, Height x Width x Thickness (mm) 545×225×0.35 Material Vinyl tarpaulin Sign Meaning Maximum load capacity 1 span 200kg Type of Sign Hanging
- Anzen Kougyou Banner (made by tarpaulin)Tarpaulin is resistant to wind and rain and is durable. With eyelet holes at the four corners, it is easy to use. It raises awareness of safe work and also leads to external appeal.Shape Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 450×1500 Type of Sign Banner
- itami arts Safety titles Banners and banners 450mm x 1500mmExcellent durability! Made of tarpaulin * Mounting string is not includedMaterial Tarpaulin Type of Sign Bannerfrom S$67.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (reflective printing)Reflective printing type that stands out even at night Expressing a simple design with strong reflective printing. It stands out not only during the day but also at night, and is effective in calling attention. Easy to install Magic tape type that is easy to put on and take off with one touch. It... Read MoreType of Sign Hanging
- TSUKUSHI KOBO Tsurukko (back side visible type)The use of polyethylene material is environmentally friendly, and the use of transparent fabric makes it visible from the back side. With 3 holes, it can be used in 3 ways: for ropes, barricades, and single pipes.Thickness (mm) 0.5 Dimension (mm) 670×350 Type Back view approval Type of Sign Hanging Material Polyethylenefrom S$15.99Min. 2 days
- ARAO Single tube banner coverOne cover can serve two purposes! It is a dual-purpose type that can be used for both bracing and single tube. A3 size can be used vertically and horizontally. Rainproof type of lower fastener.Dimension (mm) 600×450 Specification Double-sided clear type Material PVC
- UNIT (UNIT SAFETY SIGNS) One-touch mounting signFluorescent color (triangular part fluorescent printing) stands out and calls attention! Easy to use and ideal for mass installation! Velcro type that is easy to put on and take offType of Sign Hanging Dimensions, Height x Width x Thickness (mm) 600×450×0.35from S$28.99Min. 2 days
- GREEN CROSS Caution Sign Wide with 4 LanguagesCall attention in four languages: Japanese, English, Chinese, and Korean. Notation content corresponding to the internationalization of the working environment. We can provide cautionary information for tourists from overseas.Material Tarpaulin Dimensions (Width W x Height H) (mm) 900×550
- UNIT (UNIT SAFETY SIGNS) Wind draft mesh sign (guard sheet)Mesh type with good ventilation Because it uses a mesh material, it has good ventilation through a 4mm wide mesh, and the wind pressure resistance is about 1/3 compared to the same type of tarpaulin product. Ideal for measures against strong winds. A mesh material is also used inside the newly de... Read MoreDimension (mm) 730×900 Type of Sign Banner Material Polyester (with hook stop / eyelet)
- UNIT (UNIT SAFETY SIGNS) Sauce curtainWe use tarpaulin fabric with excellent durability. We use non-phthalic acid soft vinyl that complies with RoHS 2.0. For safety activity enlightenment display at construction sites. For displaying evacuation facilities in the event of a disaster or during disaster prevention drills.Set Contents With stringfrom S$19.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) One-touch mounting sign (for frame scaffolding)A4 size display that is easy to use in narrow spaces such as frame scaffolding. The legs of the velcro part are extended so that it can be attached across the edges of vertical pipes and scaffolding boards.Dimensions, Height x Width x Thickness (mm) 545×225×0.35 Material Vinyl turbolin Type of Sign Hanging Mass (g) 60from S$16.99Min. 2 days
- Anzen Kougyou 5S / Safety Vertical Banner (Made by Tarpaulin)Tarpaulin is resistant to wind and rain and is durable. There are pipes and strings on the top and bottom, so you can use it as it is. It raises awareness of safe work and also leads to external appeal.Shape Hanging curtain Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Type of Sign Bannerfrom S$79.99Min. 2 days
- TSUKUSHI KOBO Apron signDetachable with Velcro. Suspended type that is resistant to wind pressure. Uses lightweight and durable material.Thickness (mm) 0.3 Dimension (mm) 425×900 Type of Sign Hanging Material Tarpaulin Specification With upper back magic tape
- GREEN CROSS Heatstroke countermeasure bannerIt will be a banner for heat stroke measures. It's ponzi and light, so it's easy to install. BannerSize 2400×700 Specification Ponji, 6 eyelets, with strings
- TSUKUSHI KOBO Construction disaster prevention sign hanging typeThickness (mm) 0.4 Dimension (mm) 620×370 Material Canvas Type of Sign Hanging Specification With upper back magic tape
- itami arts Safety title tapestry and banner 450mm × 1500mmExcellent durability! Made of tarpaulinMaterial Tarpaulin Type of Sign Banner Dimensions, Height x Width (mm) 1800×450from S$67.99Min. 2 days
- Anzen Kougyou Single tube banner [H550 × W450mm]Picto design that you can understand without reading. Express the contents of the sign using a novel and colorful pictogram. It is a sign that you can intuitively understand at a glance without reading the letters. Easy one-touch installation. Velcro type that is easy to put on and take off. It c... Read MoreType of Sign Banner Dimensions, H x W (mm) 550×450
- GREEN CROSS Caution SignIt is a tankan sign that can be easily installed on a tankan. Posting it on site will raise awareness of safety.Material Tarpaulin Dimensions (Width W x Height H) (mm) 450×550 Type of Sign Two eyelets with velcrofrom S$11.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Single tube roll mark (horizontal)One-touch installation and diversion without tying or pasting. Not only for single pipes, but also for prisms and pipes. Supports a wide range of thickness from 48.6 to 100 mmΦ. If it is about the same thickness, it can also be used for prisms and pipes. It can be installed not only on single pip... Read MoreDimension (mm) 155×350 Suitable for Diameter Φ48.6-100mm Material plastic