Indication Flags
- YUTAKA MAKE Safety indication flag (eyelet type)By combining with a rope or chain, you can clearly display danger points and cautions. It has eyelet holes and can be attached in various shapes with strings, wires, cable ties, etc.Hole Diameter (mm) 9 Suitable Rope Diameter (Φmm) 9 RoHS directive (corresponding to 10 substances) Correspondence Type Eyelet hole type Type of Sign Hanging
- TSUKUSHI KOBO Rope triangle signYou can easily and extensively display dangerous areas and caution signs. For visualization of danger / caution areas.Type of Sign Hanging Type of Terminal Fitting Rope stop Dimensions, Height x Width (mm) 260×310 Mass (g) 190
- YUTAKA MAKE Safety flag (cylindrical)In addition to stretching ropes and chains, you can clearly display dangers and warnings. If it is a rope shape (rod shape) of 9 mm or less, it can be easily passed. Attention / warning alert. Ensuring safety and improving the environment. * Do not use near fire. This product is not subject to th... Read MoreDimensions, Height x Width (mm) 290×240 Mass (g/bag) 33 Suitable Rope Diameter (Φmm) 9 or less RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Hanging Material Polyvinyl chloride
- GREEN CROSS Triangular flagVisibility is improved with a fluorescent color that has never existed before. It is effective in calling attention. Easy to install. Triangular flagDimensions, Height x Width (mm) 260×300 Suitable Rope Diameter (Φmm) 9~12 Type of Sign Hanging Material Vinyl
- NAGOYA MARUYAMA Sign sheet + openNecessary items for renovation / renovation of stores and tenant buildings while operating. Red color that is clear and easy to understand even from a distance. Even if you cover the outer wall with a sheet, it will not interfere with your business. Since there are eyelets other than the four cor... Read MoreMaterial White defense class 2 tarpaulin Dimension (m) 0.9×1.8 Eyelet 450P Sign Meaning open for business
- UNIT (UNIT SAFETY SIGNS) Triangle flag (10 flags)Material Tarpaulin Type of Sign Hanging String Length (m) 10 Included Accessories Pimp Dimensions, Height x Width (mm) 240×280 Thickness (mm) 3Φ (string)
- UNIT (UNIT SAFETY SIGNS) Triangular flagIt is a single-sided display type triangular flag.Dimension (mm) 300×260 Type of Sign Hanging
- GREEN CROSS Fluorescent flagIt will be a flag using a prominent fluorescent color. It can be used as a road shoulder display for river construction, etc. for safe work. Sign flagDimensions (Width W x Height H) (mm) 400×300 Type of Sign Two eyelets, with strings
- GREEN CROSS Triangle flag 10 series 10M ropeVisibility is improved with a fluorescent color that has never existed before. It is effective in calling attention. Easy to install. Triangular flagType of Sign Hanging Rope Length (m) 10 Specification Rope fluorescent triangle flag, 10 flags Dimensions (Width W x Height H) (mm) 300×260from S$69.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Triangle Flag with Black and Yellow Warning Rope (9 Flags)The combination of the tiger rope and the triangular flag greatly improves the alertness.Rope Length (m) 10 (Torope) Dimension (mm) 300×260 Mass (g) 470 Trusco Part No. 739-4535 Thickness (mm) 7Φ (string) Type of Sign Hanging Material Tarpaulin
- UNIT (UNIT SAFETY SIGNS) Triangle flag (10 flags)String Length (m) 10 Mass (g) 215 Dimension (mm) 240×280 Thickness (mm) 3Φ (string) Type of Sign Hanging Type Single sided display with text. Material Tarpaulin
- NAGOYA MARUYAMA Sign sheet + openNecessary items for renovation / renovation of stores and tenant buildings while operating. Red color that is clear and easy to understand even from a distance. Even if you cover the outer wall with a sheet, it will not interfere with your business. Since there are eyelets other than the four cor... Read MoreDimension (m) 1.8×3.6 Eyelet 450P Material White defense class 2 tarpaulin Sign Meaning open for businessfrom S$329.90Min. 2 days
- YUTAKA MAKE Safety indication flag Rope setThe sign rope has a triangular flag. 5 pieces are attached with 2m from both ends and 1.5m between flags. Ideal for alerting, alerting, ensuring safety, and encouraging environmental improvement. * Do not use near fire. This product is not subject to the Fire and Disaster Management Agency or oth... Read MoreRope Length (m) 10 Dimension (mm) 240×290 Dimensions, Height x Width (mm) 290×240 Mass (g/set) 342 Suitable Rope Diameter (Φmm) 9 RoHS directive (corresponding to 10 substances) Correspondence Number of Page Flag / 5 pieces Sign Meaning Plain
- YUTAKA MAKE Safety flag (fastener type)By combining with a rope or chain, you can clearly display danger points and cautions. It is easy to install by wrapping it around a stretched rope, and it can be easily attached and detached as needed.Mass (g/sheet) 11 Mass (g) 33 Suitable Rope Diameter (Φmm) 9 or less RoHS directive (corresponding to 10 substances) Correspondence Material Flag: PVC (PVC) Type of Sign Hanging Material (Fastener) Nylon Type of Terminal Fitting fastenerfrom S$23.99Min. 2 days
- Japan Green Cross Flag sign ropeMaterial (Rope) Polyethylene, (Flag) EVA resin Mass (g) 514 Type of Sign Hanging
- No Brand Triangular flagIt can be easily installed as a countermeasure against wire breaks at construction sites.Diameter (Φmm) (String) 3 String length (mm) 150 Mass (g) 21 / sheet Dimension (mm) 280 triangle Type of Sign Hanging Material Soft vinyl
- GREEN CROSS Display flag red W400 × H300It can be used as a road shoulder display for river construction, etc. to call attention to the surroundings for safe work. For alerting and alertingSpecification 2 eyelets (with string) Mass (g) 20 Dimensions (Width W x Height H) (mm) 400×300 Manufacturer Product Code 6300003682 Color Red Material tropicalfrom S$14.99Min. 2 days
- TSUKUSHI KOBO Triangular flagDimension (mm) 300×300 Type of Sign Hanging Specification Single-sided printing, with 200mm string Material Tarpaulinfrom S$6.59Min. 5 days
- TSUKUSHI KOBO Rope triangle signDimension (mm) (Flag) 450 × 450 Material (Rope) Polypropylene, (Flag) Tarpaulin Rope Diameter (Φmm) 3 Cell Spacing (mm) 500 Length (m) 8 Type of Sign Hangingfrom S$38.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Triangle flag (under construction)Included Accessories Pimp Type of Sign Hanging Sign Meaning Under construction Material Tarpaulin Number of Eyelets 2 Dimensions, Height x Width (mm) 300×260from S$16.99Min. 5 days
- Itoh Corp. (1 2 3) Pulley cap SA typeMade of SUS304, which is resistant to rust. It can be installed without tools. It is used as a flagpole by covering the tip of a single pipe. * If the end of the single tube is deformed, it may not be installed. Also, it cannot be attached to a single tube with a pin.Diameter (Φmm) (Umbrella) 100 Mass (g) 360 Steel pipe outer diameter (mm) 48.6 Trusco Part No. 836-4095 Height (mm) 90 Material (Main Unit) Stainless steel (SUS304)from S$559.90Min. 32 days
- TRUSCO Safety FlagIt is a safety indicator flag to be attached when the cargo is long and exceeds the length of the truck. It can be attached to eyelets through a rope or rubber tube. As a caution flag.Trusco Part No. 207-2346 Width (mm) 400 Height (mm) 400 Mass (g) 45 Mounting One eyelet Color Red Display Items Safety flag Material / Finish Sheet: PVC, eyelet: aluminumfrom S$6.29Min. 2 days
- GOGO real estate [Dog walking prohibited] display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning No dog walking allowed Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Currently full] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Currently full Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Parking lot reception] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Parking available Material plastic board 2mmfrom S$21.99Min. 5 days
- GOGO real estate [Illegal Dumping Strictly Prohibited] SignboardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Illegal dumping strictly prohibited Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Customer-only parking lot] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Customer parking Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Illegal parking strictly prohibited] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Illegal parking strictly prohibited Material plastic board 2mmfrom S$21.99Min. 5 days
- GOGO real estate [Troublesome parking strictly prohibited] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Nuisance parking strictly prohibited Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Be quiet!] Display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Please be quiet! Material plastic board 2mmfrom S$21.99Min. 5 days
- GOGO real estate [Contract P] Parking signClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Contract P. Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Dead end ahead] display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning dead end ahead Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Posters strictly prohibited] Display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Strictly prohibited Material plastic board 2mmfrom S$21.99Min. 5 days
- GOGO real estate [Security Camera in Operation] SignboardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Security camera in operation Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [No Trespassing Due to Private Property] SignboardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning No entry due to private property Material plastic board 2mmfrom S$23.99Min. 5 days
- GOGO real estate [Watch out for vandalism] Parking lot display boardClearly displayed in large letters! This is a simple and handy parking lot display board. A plastic plate suitable for outdoor installation. There are 4 holes for mounting. It can be fixed to a structure such as a wire mesh with a cable tie, string, or wire. A caution/guidance display board to be... Read MoreDimensions, H x W (mm) 300×600 Processing details 4 holes around Sign Meaning Beware of car break-ins Material plastic board 2mmfrom S$21.99Min. 5 days
- GREEN CROSS tsunami flagIt will be a flag issued to notify a large tsunami warning, tsunami warning, tsunami advisory at beaches etc. To make a visual judgment when a tsunami warning is issued *Pole, etc. are not included. ※Please be careful.Mass (g) 210 Trusco Part No. 244-5550 Set Contents White string x 3 Material tropicalfrom S$119.90Min. 6 days
- Itoh Corp. (1 2 3) Stainless horizontal flagpoleYou can stretch the flag even if there is no wind. Made of SUS304, which is resistant to rust. It is a 3-stage telescopic type. It can be easily expanded and contracted by simply pushing in the lock pin. It can be attached to both the upper and lower tiers. Φ48.6 Flag stopper for single pipe * If... Read MoreApplicable Width (mm) (Flag) 1000, 1300, 1500 Specification For 48.6mm single tube Dimensions, Total Length x Height (mm) 1630×214 Mass (kg) 2 Trusco Part No. 836-4096 Overall Length (mm) 1630 Height (mm) 214from S$1,699.00Min. 32 days
- Toyo Bousai Guidance Hand FlagIt is a guide flag.Dimension (mm) 350×450 Material Cloth Included Accessories With Lauan stickfrom S$54.99Min. 7 days