Armbands / Badges / Helmet Stickers
Badges, emblems, and armbands may display the worker's affiliation, job title, qualification, and so on. Badges are worn mainly on the collar and chest of clothing, and the affiliation, qualification, position, rank, career, etc. of the person are indicated by letters and design. It is a emblem with the same meaning, but it is used by attaching it with a safety pin or sewing it on clothes. The armband is a type that wraps around the arm, and has the advantages of higher visibility and easier attachment / detachment than badges and patches. The cap emblem is a decoration that is mainly attached to the hats of security personnel.
Other Related Pages
- GENERAL STICKER Inc. LETTER DECAL stickerIt is a simple sticker of alphabets and numbers. It's up to you to align the letters of the initials and names, combine your favorite numbers, and use them. It can also be used for decoration and wrapping of letters, photos, albums, etc. There are 3 sizes, from a small size that is perfect fo... Read MoreType of Sign Sticker Material Vinyl chloride Type water resistant
- Japan Green Cross Armband name tagIt fits perfectly on your arm! It doesn't interfere with your work.Material (Display surface) PVC Mass (g) 28 Type of Sign Safety pinfrom S$7.79Min. 4 days
- MonotaRO Sticker for HelmetA sticker that can be attached to various helmets. You can write with an oil-based pen. For helmet * Do not use for anything other than its intended purpose.Material PET sticker Type of Sign Sticker
- SONiC Armband Name TagA name tag that fits perfectly on your arm and does not interfere with your work. The inner paper can be replaced! Comes with a flap to prevent dust from entering. The length can be adjusted for a perfect fit so it does not interfere with movement. It can also be attached with a safety pin.Material (Display surface) PVC Internal Paper Size (mm) 105×74 Main Unit Dimensions (mm) 150×86 Type of Sign Safety pin Specification Safety pin, flap
- Japan Green Cross Helmet Stickers, CertifiedHelmet stickerMaterial Olefin sticker
- UNIT (UNIT SAFETY SIGNS) HeltaiAt a glance, you can identify the type of job and role. Since it can be moved back and forth, it can be seen well from the front and from above. Since the main body can be moved in two parts, it can be installed in a position where it does not come off easily, such as front and back and V shape. ... Read MoreMass (g) 26 Dimension (mm) 90×310 Type of Sign Helmet mounting Material Neoprene rubber
- UNIT (UNIT SAFETY SIGNS) Insertion armbandDimensions, Height x Width (mm) 90 × 420 (Inserted paper size: 70 × 220) Type of Sign Safety pin, Velcro Material Soft vinyl
- UNIT (UNIT SAFETY SIGNS) Work management related stickersMass (g) 1 Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Helmet sticker (work management)Type of Sign Sticker
- MonotaRO Button armband (5-pack)A type of armband that can be used by inserting paper. Button type, easy to handle. * The button color is either yellow or white. Armband * Do not use for any other purpose. * Be careful when wearing the safety pin. * Paper for insertion is not included. * When storing, avoid places with fire or ... Read MoreType of Sign Button + safety pin Main Unit Dimensions (mm) Height 100 × width 410 Specification Safety pin, button closure Material Vinyl
- TRUSCO Zippered armband plug-inYou can insert the original character paper made on your computer.Mass (g) 60 Dimensions, Height x Width (mm) 90×420 Material Soft vinyl
- TRUSCO ArmbandIt is a magic tape type that is easy to put on and take off. For people working at construction sites, factories, etc. * Company name cannot be entered.Finish Processing Double machining Width (mm) 400 Specification Velcro with upper safety pin Height (mm) 85 Material Nonphthalic acid soft vinyl Mass (g) 31
- TOYO SAFETY Paper-insertion ArmbandA type of armband that can be used by inserting paper.Main Unit Dimensions (mm) 90 x 390 RoHS directive (corresponding to 10 substances) Correspondence Internal Paper Size (mm) Height 64 x width 200 Type of Sign Safety pin Material Vinyl Included Accessories With one insert sheet
- UNIT (UNIT SAFETY SIGNS) Name cover for Heltie* Heltai is sold separately.Color (Base) transparent Dimension (mm) 58×165 Type of Sign Helmet mounting Material Soft vinyl
- UNIT (UNIT SAFETY SIGNS) Pinless rubber armbandCan be fixed without using a safety pin. The feeling of oppression when wearing is suppressed as much as possible. You can replace the original display printed by the customer.Material (Display) Univinyl, (Belt) Rubber Dimension (mm) 70×400 Type of Sign Rubber band type
- TOYO SAFETY New model armbandMass (g) About 45 Type Band type with length adjuster Material Soft vinyl chloride Dimension (mm) Width 85 x length 400
- UNIT (UNIT SAFETY SIGNS) Blood type stickerMass (g) 14 Dimension (mm) 30×100 Trusco Part No. 333-9726 Material PP sticker (half-laminated) Type of Sign Sticker
- MonotaRO Helmet bandIt is a convenient product that allows you to identify the type of job and role at a glance. Compatible with both types of helmets with and without brim. The Monotaro American Helmet (Product No .: SHH-3012) can be set by inserting the claw part of the band into the part with a hole as shown in t... Read MoreDimension (mm) 70×310 Suitable for Borderless / Yes Helmet Material Neoprene rubber
- TOGUE ANZEN KOUGYOU Hellband identification cover70mm / 90mm shared type. * Hell band is required for use.Dimensions, Width W x Length L (mm) 70×275 Material Vinyl chloride
- TSUKUSHI KOBO Helmet sticker (qualification display)Related products associated with the "Scaffolding" amendment law.Specification Matte Type of Sign Sticker
- TOYO SAFETY Helmet SealDimension (mm) 35×35 Material Paper Type of Sign Sticker
- Tomoya Armband type name tag New arm passUse a name tag or business card in a case. It is convenient for work in an environment where you cannot hang it from your neck. Comes with a waterproof flap so that it can be used even on rainy or snowy days.Internal Paper Size (mm) 105×74 Width (mm) 106 Mass (g) 25 Height (mm) 87 Material PVC (soft), fastener PP, rubber band Type soft
- UNIT (UNIT SAFETY SIGNS) Blood type stickerMass (g) 20 Dimension (mm) 30×100 Trusco Part No. 744-1401 Specification Half-lamination processing Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Plug-in one-touch armbandSpecial function armband that does not require a safety pin. Since no safety pin is used, there are no holes in the clothes !! Since the display part can be replaced, you can also insert paper with original characters made on a personal computer. We use materials such as output paper that do not ... Read MoreDimension (mm) 70×400 Included Accessories One entry sheet 60 × 210 Material Soft vinyl / special steel Type of Sign Velcro type Specification With Velcro
- Japan Green Cross Helmet sticker Full harness type fall prevention device Special education graduated olefinIt is a sticker with an illustration for a helmet. For identification of qualified persons, etc.Width (mm) 25 Height (mm) 35 Thickness (mm) 0.14 Trusco Part No. 178-7926 Specification Adhesive seal Material Base material: olefin, adhesive: acrylic Mass (g) 3
- UNIT (UNIT SAFETY SIGNS) Helmet Corps Sticker* Can also be used as a normal helmet sticker.Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker
- GREEN CROSS Hellband 90 separate typeAttach it to a helmet to make it easier to understand the type of job and role. You can change the color on the front and back. Since the main body is divided into two, it becomes easier to see by moving it back and forth. As a safety equipment item.Dimensions, H x W (mm) 90×310 Material Neoprene rubber special fiber
- GREEN CROSS Ministry of Land, Infrastructure, Transport and Tourism specification armbandThe soft vinyl armband makes it easy to handle. It is a Ministry of Land, Infrastructure, Transport and Tourism specification armband. ArmbandDimensions (Width W x Height H) (mm) 400×90 Type of Sign Eyelet, safety pin, hook type Specification Eyelet, safety pin, with string
- Japan Green Cross Helmet sticker (blood type)Material PET sticker Classification Safety and security products Type of Sign Sticker Shape Sticker (for helmet) Specification With D release paper
- TSUKUSHI KOBO Helia armbandIt is a synthetic leather product produced domestically through a technical tie-up with Karl Frodenberg of Germany, and is a leather-like material with sufficient strength against friction and scratching.Thickness (mm) 1 Dimension (mm) 90×390 Material Helia synthetic leather Specification With safety pin and string
- UNIT (UNIT SAFETY SIGNS) Zipper armbandSince no safety pin is used, there are no holes in the clothes. Since the display part can be replaced, you can also insert paper with original characters made on a personal computer. We use materials such as output paper that do not easily stick to vinyl on the printing surface. If you use a tra... Read MoreDimension (mm) 90×420 Included Accessories One entry sheet 70 × 220mm Material Soft vinyl Type of Sign Velcro + clip
- UNIT (UNIT SAFETY SIGNS) Work management related sticker Full harness type crashMass (g) 1 Dimension (Φmm) 35 Type of Sign Sticker / Sticker Sign Meaning Full harness type Material PP sticker
- TSUKUSHI KOBO Herbert (standard type)Belt Thickness (mm) 2 Mass (g) 33 Dimension (mm) 70×320 Type of Sign Helmet mounting Material Special sponge + nylonfrom S$18.99Min. 2 days
- Japan Green Cross Elastic rubber armbandAn elastic rubber armband that does not require a safety pin and is easy to put on and take off. * Since natural rubber is used, please be careful if you are allergic to latex.Mass (g) 20 Height (mm) 95 Specification No safety pin, washable Material Polyester, natural rubber
- Sendai Meiban Hellband name coverRoHS directive (corresponding to 10 substances) Correspondence Type of Sign Helmet mounting
- UNIT (UNIT SAFETY SIGNS) Work chief stickerMass (g) 1 Material PP sticker Type of Sign Sticker
- Japan Green Cross EmblemDimensions, Height x Width x Thickness (mm) 90×60×0.7 Classification Safety and security products Type of Sign Safety pin Material Soft lami Specification With safety pin
Filter by categories