Helmet Stickers
The sticker for the helmet is a sticker that is attached to the helmet to alert you or indicate your affiliation at the work site. Since it is in a seal shape, it can be attached easily. Generally, PET, PP, vinyl chloride, etc. are used as the material, and there are many materials that are resistant to scratches and dirt, and that are difficult to peel off. Many of the designs are useful for safe on-site operations, such as a type that allows you to write your name and affiliation with a pen, a type that indicates a job title such as a site manager, and a type that displays the blood type of the worker you are wearing. .
Other Related Pages
- GENERAL STICKER Inc. LETTER DECAL stickerIt is a simple sticker of alphabets and numbers. It's up to you to align the letters of the initials and names, combine your favorite numbers, and use them. It can also be used for decoration and wrapping of letters, photos, albums, etc. There are 3 sizes, from a small size that is perfect fo... Read MoreType of Sign Sticker Material Vinyl chloride Type water resistant
- MonotaRO Sticker for HelmetA sticker that can be attached to various helmets. You can write with an oil-based pen. For helmet * Do not use for anything other than its intended purpose.Material PET sticker Type of Sign Sticker
- Japan Green Cross Helmet Stickers, CertifiedHelmet stickerMaterial Olefin sticker
- UNIT (UNIT SAFETY SIGNS) HeltaiAt a glance, you can identify the type of job and role. Since it can be moved back and forth, it can be seen well from the front and from above. Since the main body can be moved in two parts, it can be installed in a position where it does not come off easily, such as front and back and V shape. ... Read MoreMass (g) 26 Dimension (mm) 90×310 Type of Sign Helmet mounting Material Neoprene rubber
- UNIT (UNIT SAFETY SIGNS) Work management related stickersMass (g) 1 Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Helmet sticker (work management)Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Name cover for Heltie* Heltai is sold separately.Color (Base) transparent Dimension (mm) 58×165 Type of Sign Helmet mounting Material Soft vinyl
- UNIT (UNIT SAFETY SIGNS) Blood type stickerMass (g) 14 Dimension (mm) 30×100 Trusco Part No. 333-9726 Material PP sticker (half-laminated) Type of Sign Sticker
- MonotaRO Helmet bandIt is a convenient product that allows you to identify the type of job and role at a glance. Compatible with both types of helmets with and without brim. The Monotaro American Helmet (Product No .: SHH-3012) can be set by inserting the claw part of the band into the part with a hole as shown in t... Read MoreDimension (mm) 70×310 Suitable for Borderless / Yes Helmet Material Neoprene rubber
- TOGUE ANZEN KOUGYOU Hellband identification cover70mm / 90mm shared type. * Hell band is required for use.Dimensions, Width W x Length L (mm) 70×275 Material Vinyl chloride
- TSUKUSHI KOBO Helmet sticker (qualification display)Related products associated with the "Scaffolding" amendment law.Specification Matte Type of Sign Sticker
- TOYO SAFETY Helmet SealDimension (mm) 35×35 Material Paper Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Blood type stickerMass (g) 20 Dimension (mm) 30×100 Trusco Part No. 744-1401 Specification Half-lamination processing Type of Sign Sticker
- Japan Green Cross Helmet sticker Full harness type fall prevention device Special education graduated olefinIt is a sticker with an illustration for a helmet. For identification of qualified persons, etc.Width (mm) 25 Height (mm) 35 Thickness (mm) 0.14 Trusco Part No. 178-7926 Specification Adhesive seal Material Base material: olefin, adhesive: acrylic Mass (g) 3
- UNIT (UNIT SAFETY SIGNS) Helmet Corps Sticker* Can also be used as a normal helmet sticker.Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker
- GREEN CROSS Hellband 90 separate typeAttach it to a helmet to make it easier to understand the type of job and role. You can change the color on the front and back. Since the main body is divided into two, it becomes easier to see by moving it back and forth. As a safety equipment item.Dimensions, H x W (mm) 90×310 Material Neoprene rubber special fiber
- Japan Green Cross Helmet sticker (blood type)Material PET sticker Classification Safety and security products Type of Sign Sticker Shape Sticker (for helmet) Specification With D release paper
- UNIT (UNIT SAFETY SIGNS) Work management related sticker Full harness type crashMass (g) 1 Dimension (Φmm) 35 Type of Sign Sticker / Sticker Sign Meaning Full harness type Material PP sticker
- TSUKUSHI KOBO Herbert (standard type)Belt Thickness (mm) 2 Mass (g) 33 Dimension (mm) 70×320 Type of Sign Helmet mounting Material Special sponge + nylonfrom S$18.99Min. 2 days
- Sendai Meiban Hellband name coverRoHS directive (corresponding to 10 substances) Correspondence Type of Sign Helmet mounting
- UNIT (UNIT SAFETY SIGNS) Work chief stickerMass (g) 1 Material PP sticker Type of Sign Sticker
- MonotaRO Sticker Work managementIt is an administrator sticker for attaching a helmet that the work administrator can understand at a glance. Since it is a sticker type, it can be pasted directly as it is. Synthetic paper made mainly of polypropylene resin has excellent water resistance and durability with almost no decrease in... Read MoreDimensions, Height x Width (mm) 35×50 Type of Sign Sticker Material YUPO Sticker
- TSUKUSHI KOBO Herbert signThickness (mm) 0.3 Mass (g) 12 Dimension (mm) 67×270 Type of Sign Helmet mounting Material Soft transparent vinylfrom S$3.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Helmet sticker (work chief)Dimension (Φmm) 35 Material PP sticker Type of Sign Sticker
- Japan Green Cross Helmet stickersMass (g) 15 Dimension (mm) 34 cross Material Green reflective sheet Type of Sign Sticker Specification White printing
- UNIT (UNIT SAFETY SIGNS) Safety management stickersMass (g) 1 Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Blood Type StickerDimension (mm) 20×20 Material PP sticker Type of Sign Sticker
- TOYO SAFETY Reflective Green Cross StickerRoHS directive (corresponding to 10 substances) Correspondence Type Reflection Type of Sign Sticker
- Sendai Meiban Universal HellbandAny helmet can be attached. The conventional Hellband had to be used properly according to the type of helmet, but this new Hellband is a versatile Hellband that can also be used for A type and B type helmets. Reversible use is also possible.RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Helmet mounting Material Neoprene rubber (special fiber)from S$28.99Min. 2 days
- TOGUE ANZEN KOUGYOU HellbandIt can be attached to all grooved and non-grooved helmets. You can change the color on the front and back.Length (mm) 310 Material Neoprene rubber, special fiberfrom S$18.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Sticker for helmet (related to safety management)Dimension (Φmm) 35 Material PP sticker Type of Sign Sticker
- MonotaRO Sticker for helmet new entrance educationIt is a convenient sticker that you can see at a glance who has completed new entrance education to construction sites. Synthetic paper made mainly of polypropylene resin has excellent water resistance and durability with almost no decrease in strength or change in shape even when wet with water,... Read MoreMaterial YUPO Sticker Dimensions, Height x Width (mm) 28×80 Type Semi-laminatefrom S$6.29Min. 2 days
- GREEN CROSS Hellband 70It can be attached to any helmet, making it easy to understand the type of job and role. You can change the color on the front and back. As a safety equipment item.Mass (g) 20 Dimensions (Width W x Height H) (mm) 310×70
- UNIT (UNIT SAFETY SIGNS) Helmet stickersAdhesive sticker type helmet-only display sticker.Mass (g / pair) 11 Dimension (mm) 30×70 Mass (g) 9 Material PP sticker Type of Sign Stickerfrom S$8.99Min. 2 days
- GREEN CROSS Helmet stickersYou can easily identify the information you need by attaching it to your helmet. For helmetMaterial PP stickerfrom S$15.99Min. 2 days
- TSUKUSHI KOBO Helmet sticker (work chief)Dimension (mm) 37×57 Specification Matte Material PET sticker Type of Sign Sticker
- UNIT (UNIT SAFETY SIGNS) Education completion stickersYou can easily identify the qualifications required for work by attaching it to the helmet.Dimension (mm) 35×35 Material PP sticker Type of Sign Sticker